Skip Content

Filter Results By

78 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Workbench Top, Stainless Steel
  • JAMCO
  • Workbench Top, Stainless SteelWorkbench Top, Stainless Steel
  • Item # 29RK58
  • Mfr. Model # UL372
  • Workbench Top, Surface Material Stainless Steel, Top Width 72 In., Top Depth 30 In., Top Thickness 1-1/4 In.,...More

Bench,Cabinet
Bench,Cabinet
Cabint Wrkbnch,Top 48inW x 30in D
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 48inW x 30in DCabint Wrkbnch,Top 48inW x 30in D
  • Item # 34AW12
  • Mfr. Model # WWC-3048
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 48, Overall Bench Height (In.)...More

Cabinet Workbench,Maple Top,W 48,H37,D36
Cabinet Workstation,Steel Top,W 72,H 72
  • STRONG HOLD
  • Cabinet Workstation, Steel Top, W 72, H 72Cabinet Workstation,Steel Top,W 72,H 72
  • Item # 5HZR2
  • Mfr. Model # 63-WB-303-6DB-12B
  • Cabinet Workstation, 12 Gauge Steel, Top Material 12 Gauge Steel, Top Width 72 In, Overall Bench Height 72...More

Cabinet Workbench,Maple Top,W 96,H37,D36
Cabinet Workstation,Steel Top,W 84,H 62
  • STRONG HOLD
  • Cabinet Workstation, Steel Top, W 84, H 62Cabinet Workstation,Steel Top,W 84,H 62
  • Item # 5HZR1
  • Mfr. Model # 75-UC-301
  • Cabinet Workstation, 12 Gauge Steel, Top Material 12-ga. Steel, Top Width (In.) 84, Overall Bench Height...More

Workbench,Cabinet, Top Width 72 In.
Bench,Cabinet
Bench,Cabinet
Bench,Cabinet
Bench,Cabinet
Workbench Top,Steel,96 in. W x 30 in. D
  • GRAINGER APPROVED
  • Workbench Top, Steel, 96 in. W x 30 in. DWorkbench Top,Steel,96 in. W x 30 in. D
  • Item # 20GZ70
  • Mfr. Model # 20GZ70
  • Workbench Top, Surface Material Steel, Top Width 96 In., Top Depth 30 In., Top Thickness 1-1/2 In., Straight...More

Workbench,Cabinet, Top Width 60 In.
  • EDSAL
  • Workbench, Cabinet, Top Width 60 In.Workbench,Cabinet, Top Width 60 In.
  • Item # 4TW49
  • Mfr. Model # CB2000T
  • Workbench, Cabinet, Top Width (In.) 60, Overall Bench Height (In.) 34, Overall Bench Depth (In.) 30, Shelf...More

Cabint Wrkbnch,Top 60inW x 30in D
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 60inW x 30in DCabint Wrkbnch,Top 60inW x 30in D
  • Item # 34AW13
  • Mfr. Model # WWC-3060
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 60, Overall Bench Height (In.)...More

Cabint Wrkbnch,Top 72in W x 30in D
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 72in W x 30in DCabint Wrkbnch,Top 72in W x 30in D
  • Item # 34AW14
  • Mfr. Model # WWC-3072
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 72, Overall Bench Height (In.)...More

Cabint Wrkbnch,Top 72inW x 36in D
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 72inW x 36in DCabint Wrkbnch,Top 72inW x 36in D
  • Item # 34AW15
  • Mfr. Model # WWC-3672
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 72, Overall Bench Height (In.)...More

Cabint Wrkbnch,Top 72inWx30inD,2 Drawr
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 72inWx30inD, 2 DrawrCabint Wrkbnch,Top 72inWx30inD,2 Drawr
  • Item # 34AW20
  • Mfr. Model # WWC-3072-2HD
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 72, Overall Bench Height (In.)...More

Cabint Wrkbnch,Top 72inWx30inD,1 Drawr
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 72inWx30inD, 1 DrawrCabint Wrkbnch,Top 72inWx30inD,1 Drawr
  • Item # 34AW18
  • Mfr. Model # WWC-3072-HD
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 72, Overall Bench Height (In.)...More

Cabint Wrkbnch,Top 48inWx30inD,1 Drawr
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 48inWx30inD, 1 DrawrCabint Wrkbnch,Top 48inWx30inD,1 Drawr
  • Item # 34AW16
  • Mfr. Model # WWC-3048-HD
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 48, Overall Bench Height (In.)...More

Cabint Wrkbnch,Top 72inWx36inD,2 Drawr
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 72inWx36inD, 2 DrawrCabint Wrkbnch,Top 72inWx36inD,2 Drawr
  • Item # 34AW21
  • Mfr. Model # WWC-3672-2HD
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 72, Overall Bench Height (In.)...More

Cabint Wrkbnch,Top 72inWx36inD,1 Drawr
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 72inWx36inD, 1 DrawrCabint Wrkbnch,Top 72inWx36inD,1 Drawr
  • Item # 34AW19
  • Mfr. Model # WWC-3672-HD
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 72, Overall Bench Height (In.)...More

Cabint Wrkbnch,Top 60inWx30inD,1 Drawr
  • LITTLE GIANT
  • Cabint Wrkbnch, Top 60inWx30inD, 1 DrawrCabint Wrkbnch,Top 60inWx30inD,1 Drawr
  • Item # 34AW17
  • Mfr. Model # WWC-3060-HD
  • Cabinet Workbench, Bi-Fold Doors, Top Material 7 ga. Steel, Top Width (In.) 60, Overall Bench Height (In.)...More

Cabinet Workbench,Maple Top,H37,W48,D36
Cabinet Workbench,Maple Top,H37,W72,D36
Cabinet Workbench,Maple Top,H37,W84,D36
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More