Skip Content

Filter Results By

Item
Design
Features
Flow Control
Color
Max. Pressure
Brand
Price
Shop By
Ratings

Garden Hose Nozzles

15 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Nozzle,Pistol Grip,Metal
  • GILMOUR
  • Water Nozzle, Pistol Grip, Metal Water Nozzle,Pistol Grip,Metal
  • Item # 15X957
  • Mfr. Model # 15X957
  • Water Nozzle, Design Pistol Grip, Features Threaded Front, Construction Brass Stem/Steel Exterior, Connection...More

Industrial Nozzle, Front Trigger, 6 In
  • WESTWARD
  • Industrial Nozzle, Front Trigger, 6 In Industrial Nozzle, Front Trigger, 6 In
  • Item # 2LPN2
  • Mfr. Model # 2LPN2
  • Industrial Nozzle, Design Front Trigger, Features Front Trigger Adjustable Spray, Construction Die Cast Zinc...More

Water Nozzle,Blk,2.5to5.0gpm,5-1/2 in. L
  • GILMOUR
  • Water Nozzle, Blk, 2.5to5.0gpm, 5-1/2 in. L Water Nozzle,Blk,2.5to5.0gpm,5-1/2 in. L
  • Item # 40GL90
  • Mfr. Model # 40GL90
  • Water Nozzle, Design Pistol Grip, Features Pistol Grip Water Hose with Comfort Rubber Grip, Leak Proof,...More

Firemans High Flow Nozzle, 5 In
  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

Insulated Water Nozzle,White
  • SANI-LAV
  • Insulated Water Nozzle, White Insulated Water Nozzle,White
  • Item # 41J428
  • Mfr. Model # N2SW
  • Insulated Spray Nozzle, Design Pistol Grip, Features Adjustable Spray, Hot and Cold, 3/4 In. GHT Threaded...More

Water Nozzle,Pistol Grip,125 psi
  • FISKARS
  • Water Nozzle, Pistol Grip, 125 psi Water Nozzle,Pistol Grip,125 psi
  • Item # 45HE13
  • Mfr. Model # 50505GP
  • Water Nozzle, Design Pistol Grip, Features Heavy Duty Zinc Coupling, Construction Zinc, Connection 3/4 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More