Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

59 Results Found that Include 380 Products 

Results per page: 16 | 32 | 48
Coupler/Plug Kit,(F)NPT,1/4,Brass
  • AMFLO
  • Coupler/Plug Kit, (F)NPT, 1/4, BrassCoupler/Plug Kit,(F)NPT,1/4,Brass
  • Item # 5MDA6
  • Mfr. Model # 13-201
  • Quick Coupler/Plug Kit, Industrial Interchange Type, Locking Type Sleeve, Brass, Pipe Size 1/4 In., (F)NPT...More

Coupler Body,1/2-14,5/8 In. Body,Steel
  • EATON
  • Coupler Body, 1/2-14,5/8 In. Body, SteelSteel Industrial Interchange Coupler, 1/2 Pipe Size NPT
  • Item # 2F547
  • Mfr. Model # 5601-8-10S
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Body Material Steel, Body Size 5/8...More

Coupler Body,1/2-14,1/2 In. Body,Steel
  • SAFEWAY
  • Coupler Body, 1/2-14,1/2 In. Body, SteelSafeway/Pioneer Interchange Coupler, Steel, 1/2
  • Item # 2F771
  • Mfr. Model # S25-4
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Body Material Steel, Body Size 1/2...More

Coupler Plug,Barb,Steel
  • LEGACY
  • Coupler Plug, Barb, SteelIndustrial Interchange Coupler Plug
  • Item # 1HNL1
  • Mfr. Model # A74640H-BG
  • Quick Coupler Plug, Industrial Interchange Type, Steel, Zinc Plated Finish, Hose Barb Hose Connection, Body...More

Coupler Body,3/4-14,3/4 In. Body,Steel
  • EATON
  • Coupler Body, 3/4-14,3/4 In. Body, SteelSteel Industrial Interchange Coupler, 3/4 Pipe Size NPT
  • Item # 2F537
  • Mfr. Model # 5601-12-12S
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Body Material Steel, Body Size 3/4...More

Coupler Body,1-11-1/2,1 In. Body,Steel
  • EATON
  • Coupler Body, 1-11-1/2,1 In. Body, SteelSteel Industrial Interchange Coupler, 1 Pipe Size NPT
  • Item # 2F539
  • Mfr. Model # 5601-16-16S
  • Hydraulic Coupler Body, Thread Size 1 In.-11-1/2, Max. Pressure 4000 psi, Body Material Steel, Body Size 1...More

Coupler Body,1/4-18,1/4 In. Body,Steel
  • SAFEWAY
  • Coupler Body, 1/4-18,1/4 In. Body, SteelSafeway/Pioneer Interchange Coupler, Steel, 1/4
  • Item # 2F773
  • Mfr. Model # S25A-2
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 3000 psi, Body Material Steel, Body Size 1/4...More

Coupler Body,3/8-18,3/8 In. Body,Steel
  • EATON
  • Coupler Body, 3/8-18,3/8 In. Body, SteelSteel Industrial Interchange Coupler, 3/8 Pipe Size NPT
  • Item # 2F545
  • Mfr. Model # 5601-6-6S
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Body Material Steel, Body Size 3/8...More

Coupler Body,1/4-18,1/4 In. Body,Steel
  • EATON
  • Coupler Body, 1/4-18,1/4 In. Body, SteelSteel Industrial Interchange Coupler, 1/4 Pipe Size NPT
  • Item # 2F543
  • Mfr. Model # 5601-4-4S
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 5000 psi, Body Material Steel, Body Size 1/4...More

Coupler Body,3/8-18,3/8 In. Body,Steel
  • SAFEWAY
  • Coupler Body, 3/8-18,3/8 In. Body, SteelSafeway/Pioneer Interchange Coupler, Steel, 3/8
  • Item # 2F779
  • Mfr. Model # S45-3
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 3000 psi, Body Material Steel, Body Size 3/8...More

Coupler,(F)NPT,1/2,Steel
  • AMFLO
  • Coupler, (F)NPT, 1/2, SteelCoupler,(F)NPT,1/2,Steel
  • Item # 5MDA3
  • Mfr. Model # C10-23
  • Quick Coupler Body, Automotive Interchange Type, Locking Type Sleeve, Steel, Pipe Size 3/8 In., (F)NPT Hose...More

Results per page: 16 | 32 | 48