Skip Content

Filter Results By

Receptacle Covers

38 Results Found that Include 231 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floor Box Cover,8-1/8 in.,Black
  • STEEL CITY
  • Floor Box Cover, 8-1/8 in., Black Floor Box Cover,8-1/8 in.,Black
  • Item # 2TEC4
  • Mfr. Model # 664-CST-SW-BLK
  • Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 8-1/4 In., Width 5-1/4 In., Height 4 In.,...More

Floor Box Cover,Round,Aluminum,3/8 in.
Floor Box Cover,Round,6 in.,Brown
  • STEEL CITY
  • Floor Box Cover, Round, 6 in., Brown Floor Box Cover,Round,6 in.,Brown
  • Item # 2TDZ9
  • Mfr. Model # P 68 DRC BRN
  • Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 6 In., Width 3/8 In., Material...More

Cover,Weatherproof
Weatherproof Cover,Vertical,Gray
  • Weatherproof Cover, Vertical, Gray PVC Weatherproof Electrical Box Covers
  • Item # 2EAU6
  • Mfr. Model # CWP26CR
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Ground Fault Receptacles, Style...More

Floor Box Cover,8-1/8 in.,Gray
Weatherproof Cover,Vertical,Aluminum
  • HUBBELLOCK
  • Weatherproof Cover, Vertical, Aluminum Weatherproof Cover,Vertical,Aluminum
  • Item # 3D016
  • Mfr. Model # HBL20405
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 30A, 4 Wire Hubbellock(R)...More

Utility Drum Top,Cease-Fire,Red,Metal
Duplex Receptacle Plate For 15A802,PK5
  • LEGRAND
  • Duplex Receptacle Plate For 15A802, PK5 Duplex Receptacle Plate For 15A802,PK5
  • Item # 15A814
  • Mfr. Model # OFR47-D
  • Duplex Receptacle, Color Black, For Use With 15A802, Duplex Receptacle Plate, Material of Construction Steel,...More

Cover,Key Locked Plug,Brass
Floor Box Carpet Flange,11/16 in. L
  • Floor Box Carpet Flange, 11/16 in. L Floor Box Carpet Flanges
  • Item # 2TDZ2
  • Mfr. Model # P 60 CP
  • Floor Box Carpet Flange, Number of Gangs 1, Shape Round, Length 11/16 In., Material Brass, For Use With 663...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More