Skip Content

Filter Results By

Tension Gauges

75 Results Found that Include 78 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
V-Belt Tension Checker
  • POWER DRIVE
  • V-Belt Tension Checker V-Belt Tension Checker
  • Item # 6AGK7
  • Mfr. Model # BELT TENSION CHECKER
  • V-Belt Tension Checker, For Use With 3L, 4L, 5L, A, B, C, D, 3V, 5V and 8V Sizes 10 In. to 170 In. Up to 35...More

Push Pull Force Gauge,0 to 15 Lbs
Mechanical Force Gauge,Analog,49N
  • SHIMPO
  • Mechanical Force Gauge, Analog, 49N Mechanical Force Gauge,Analog,49N
  • Item # 45AE70
  • Mfr. Model # MFD-03
  • Mechanical Force Gauge, Range 49N, Resolution 0.22N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

Gauge,Digital Force,0 to 44 Lbs
Digital Force Gauge,RS-232 Interface
  • EXTECH
  • Digital Force Gauge, RS-232 Interface Digital Force Gauge,RS-232 Interface
  • Item # 1LYP5
  • Mfr. Model # 475055
  • Digital Force Gauge, Range Selectable To 220 Lb Or 100 Kg Or 980 N, Measure Tension (Pull) or Compression...More

Gauge,Digital Force,0.05 to 176 Ounces
Push-Pull Gauge Scale, Cap 40 Lb
Push Pull Force Gauge,0 to 72 Oz
Belt Tension Gauge,Universal
Mechanical Force Gauge,Range 100 lb
  • SHIMPO
  • Mechanical Force Gauge, Range 100 lb Mechanical Force Gauge,Range 100 lb
  • Item # 4TLF4
  • Mfr. Model # MF-100
  • Mechanical Force Gauge, Range 100 lb, Accuracy +/-0.2% FS, Dial Graduation 0.5 lb, Display Analog,...More

Digital Force Gauge,Range 200 lb,USB
  • SHIMPO
  • Digital Force Gauge, Range 200 lb, USB Digital Force Gauge,Range 200 lb,USB
  • Item # 4TLD3
  • Mfr. Model # FGV-200XY
  • Digital Force Gauge, Range 200 lb, 100 Kg, 1000 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement...More

Band Saw Blade Tension Gauge
  • MORSE
  • Band Saw Blade Tension Gauge Band Saw Blade Tension Gauge
  • Item # 2CDN9
  • Mfr. Model # TENSIONGAUGE
  • Band Saw Blade Tension Gauge, Features Cast Powder Coated Body, Calibrated Gauge Measures In lb./In2 and...More

Digital Force Gauge,100 lb.,4 Digit LCD
  • SHIMPO
  • Digital Force Gauge, 100 lb., 4 Digit LCD Digital Force Gauge,100 lb.,4 Digit LCD
  • Item # 40KA01
  • Mfr. Model # FGE-100XY
  • Digital Force Gauge, Range 0 to 100 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

Band Saw Blade Tension Meter
Digital Force Gauge,Range 50 lb,USB
  • SHIMPO
  • Digital Force Gauge, Range 50 lb, USB Digital Force Gauge,Range 50 lb,USB
  • Item # 4TLD1
  • Mfr. Model # FGV-50XY
  • Digital Force Gauge, Range 50 lb, 20 Kg, 200 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement Modes...More

Mechanical Force Gauge,Range 50 lb
  • SHIMPO
  • Mechanical Force Gauge, Range 50 lb Mechanical Force Gauge,Range 50 lb
  • Item # 4TLF3
  • Mfr. Model # MF-50
  • Mechanical Force Gauge, Range 50 lb, Accuracy +/-0.2% FS, Dial Graduation 0.25 lb, Display Analog,...More

Mechanical Force Gauge,Analog,489N
  • SHIMPO
  • Mechanical Force Gauge, Analog, 489N Mechanical Force Gauge,Analog,489N
  • Item # 45AE73
  • Mfr. Model # MFD-06
  • Mechanical Force Gauge, Range 489N, Resolution 2.22N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

Mechanical Force Gauge,Analog,98N
  • SHIMPO
  • Mechanical Force Gauge, Analog, 98N Mechanical Force Gauge,Analog,98N
  • Item # 45AE71
  • Mfr. Model # MFD-04
  • Mechanical Force Gauge, Range 98N, Resolution 0.44N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

Mechanical Force Gauge,Analog,200N
  • SHIMPO
  • Mechanical Force Gauge, Analog, 200N Mechanical Force Gauge,Analog,200N
  • Item # 45AE72
  • Mfr. Model # MFD-05
  • Mechanical Force Gauge, Range 200N, Resolution 0.89N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

Mechanical Force Gauge,Range 5 Kg
  • SHIMPO
  • Mechanical Force Gauge, Range 5 Kg Mechanical Force Gauge,Range 5 Kg
  • Item # 4TLF8
  • Mfr. Model # MF-5KG
  • Mechanical Force Gauge, Range 5 Kg, Accuracy +/-0.2% FS, Dial Graduation 0.025 kg, Display Analog,...More

Digital Force Gauge,5 Digit LCD,49N
  • SHIMPO
  • Digital Force Gauge, 5 Digit LCD, 49N Digital Force Gauge,5 Digit LCD,49N
  • Item # 45AE76
  • Mfr. Model # FG-3005
  • Digital Force Gauge, Range 49N, Resolution 0.005N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

Digital Force Gauge,7 Digit LCD,489N
  • SHIMPO
  • Digital Force Gauge, 7 Digit LCD, 489N Digital Force Gauge,7 Digit LCD,489N
  • Item # 45AE78
  • Mfr. Model # FG-3008
  • Digital Force Gauge, Range 489N, Resolution 0.05N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

Digital Force Gauge,Range 10 lb,USB
  • SHIMPO
  • Digital Force Gauge, Range 10 lb, USB Digital Force Gauge,Range 10 lb,USB
  • Item # 4TLC8
  • Mfr. Model # FGV-10XY
  • Digital Force Gauge, Range 10 lb, 5 Kg, 50 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement Modes...More

Dynamometer Gauge,Dial,10-100g
  • JONARD TOOLS
  • Dynamometer Gauge, Dial, 10-100g Dynamometer Gauge,Dial,10-100g
  • Item # 5TDE5
  • Mfr. Model # GD-10
  • Dynamometer Gauge, Range 10 to 100g, Dial Graduation 2, Accuracy +/- 1 Graduation, Measuring Units Grams,...More

Digital Force Gauge with SD Card
  • EXTECH
  • Digital Force Gauge with SD Card Digital Force Gauge with SD Card
  • Item # 19L861
  • Mfr. Model # 475040-SD
  • Digital Force Gauge/Datalogger, Range 176oz, 5000g, 49 Newtons, Resolution 0.05oz, 1g, 0.01 Newtons, Accuracy...More

Digital Force Gauge,200 lb.,4 Digit LCD
  • SHIMPO
  • Digital Force Gauge, 200 lb., 4 Digit LCD Digital Force Gauge,200 lb.,4 Digit LCD
  • Item # 40KA02
  • Mfr. Model # FGE-200XY
  • Digital Force Gauge, Range 0 to 200 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

Dynamometer Gauge,Dial,30-250g
  • JONARD TOOLS
  • Dynamometer Gauge, Dial, 30-250g Dynamometer Gauge,Dial,30-250g
  • Item # 5TDE7
  • Mfr. Model # GD-25
  • Dynamometer Gauge, Range 30 to 250g, Dial Graduation 10, Accuracy +/- 1 Graduation, Measuring Units Grams,...More

Push Pull Force Gauge,0 to 36 Oz
Mechanical Force Gauge,Range 10 lb
  • SHIMPO
  • Mechanical Force Gauge, Range 10 lb Mechanical Force Gauge,Range 10 lb
  • Item # 4TLE9
  • Mfr. Model # MF-10
  • Mechanical Force Gauge, Range 10 lb, Accuracy +/-0.2% FS, Dial Graduation 0.05 lb, Display Analog,...More

High Capacity Force Gauge with SD Card
  • EXTECH
  • High Capacity Force Gauge with SD Card High Capacity Force Gauge with SD Card
  • Item # 19L862
  • Mfr. Model # 475044-SD
  • Digital Force Gauge/Datalogger, Range 44lbs, 20kg, 196 Newtons, Resolution 0.01lbs, 0.01kg, 0.05 Newtons,...More

Push Pull Force Gauge,0-to 8 Oz
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More