Skip Content

Filter Results By

Fan Guards

47 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard Fan Guard
  • Multiple product options available

    Fan Guard; Varies by For Fan Size (In.), Dia. (In.), Mounting Eye O.C. (In.) and Material

  • Category : Axial Fan Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Air Circulator Guard Air Circulator Guard
  • Multiple product options available

    Air Circulator Guard, Guard Material Steel, Standards OSHA and Includes (1) Front and (1) Rear Section; Varies by Blade Dia., Guard Dia. and For Use With

  • Category : Air Circulator Guards
Fan Guard,8 In. H,17 In. W,17 In. D
Plastic, Polyurethane Filter Guard, 1 EA,For Fan Size (
Fan Strip, 330 CFM, 1 EA
  • TM

    Grainger Choice

  • DAYTON
  • Fan Strip, 330 CFM, 1 EA Fan Strip, 330 CFM, 1 EA
  • Item # 6KN83
  • Mfr. Model # 6KN83
  • Fan Strip, 330 CFM, Voltage 115, Height (In.) 1 11/16, Width (In.) 5 1/8, Length (In.) 16 1/2

  • Category : Axial Fan Accessories
Wall Housing,Galv Steel,For 12 In Fan
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard Fan Guard
  • Multiple product options available

    Multiple product options available

  • Category : Fan Guards
Fan Guard,6-1/2 In. H,14-1/4 In. W
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard, 6-1/2 In. H, 14-1/4 In. W Fan Guard,6-1/2 In. H,14-1/4 In. W
  • Item # 5PV72
  • Mfr. Model # 5PV72
  • Fan Guard, Height 6.5 Inches, Width 14.25 Inches, Depth 14.25 Inches, For Use With Stock Number 5PV63,...More

  • Category : Hydronic Unit Heater Accessories
Fan Guard,9-3/4 In. H,21 In. W,6 In. D
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard Fan Guard
  • Multiple product options available

    Multiple product options available

  • Category : Tubeaxial Fan Accessories
Wall Housing,Galv Steel,For 30 In Fan
Wall Housing,Galv Steel,For 24 In Fan
  • WIEGMANN
  • Muffin Fan Finger Guard Muffin Fan Finger Guard
  • Multiple product options available

    Muffin Fan Finger Guard, Voltage —, NEMA Plug Configuration —, Dia. (In.) —, Height (In.) —, Width (In.) —, Depth (In.) —, Length (In.) —, Head Configuration —, Mounting...More

  • Category : Axial Fan Accessories
Wall Housing,Galv Steel,For 16 In Fan
Wall Housing,Galv Steel,For 60 In Fan
Fan Guard,7 In. H,24-3/4 In. W
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard, 7 In. H, 24-3/4 In. W Fan Guard,7 In. H,24-3/4 In. W
  • Item # 5PV70
  • Mfr. Model # 5PV70
  • Fan Guard, Height 11.5 Inches, Width 24.75 Inches, Depth 24.75 Inches, For Use With Stock Number 5PV56,...More

  • Category : Hydronic Unit Heater Accessories
Wall Housing,Galv Steel,For 42 In Fan
Wall Housing,Galv Steel,For 20 In Fan
Fan Guard,13-3/4 In. H,31-1/2 In. W
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard, 13-3/4 In. H, 31-1/2 In. W Fan Guard,13-3/4 In. H,31-1/2 In. W
  • Item # 5PV71
  • Mfr. Model # 5PV71
  • Fan Guard, Height 13.75 Inches, Width 31.5 Inches, Depth 31.5 Inches, For Use With Stock Number 5PV59, 5PV60,...More

  • Category : Hydronic Unit Heater Accessories
Wall Housing,Galv Steel,For 36 In Fan
Wall Housing,Galv Steel,For 18 In Fan
Wall Housing,Galv Steel,For 48 In Fan
Intake Guard, 10 In.
  • TM

    Grainger Choice

  • DAYTON
  • Intake Guard, 10 In. Intake Guard, 10 In.
  • Item # 16D546
  • Mfr. Model # 16D546
  • Intake Guard, For Fan Dia. (In.) 10, Gauge 20, Height (In.) 15 1/4, Width (In.) 14-1/8, Depth (In.) 8-1/2,...More

  • Category : Exhaust and Supply Fan Accessories
Wall Housing, 8 In.
  • TM

    Grainger Choice

  • DAYTON
  • Wall Housing, 8 In. Wall Housing, 8 In.
  • Item # 16D560
  • Mfr. Model # 16D560
  • Wall Housing, For Fan Dia. (In.) 8, Gauge 18, Height (In.) 12-1/8, Width (In.) 12-1/8, Depth (In.) 21,...More

  • Category : Exhaust and Supply Fan Accessories
Inlet/Outlet Guard, 22 In.
  • TM

    Grainger Choice

  • DAYTON
  • Inlet/Outlet Guard, 22 In. Inlet/Outlet Guard, 22 In.
  • Item # 5TCP0
  • Mfr. Model # 5TCP0
  • Fan Guard,Outlet,Depth (In.) 1/4,Outside Dia. (In.) 36-1/4,Agency Compliance OSHA,Construction Material...More

  • Category : Belt Drive Blower Accessories
Inlet Guard, 22 In.
  • TM

    Grainger Choice

  • DAYTON
  • Inlet Guard, 22 In. Inlet Guard, 22 In.
  • Item # 5RHX1
  • Mfr. Model # 5RHX1
  • Fan Guard,Inlet,Depth (In.) 1/4,Outside Dia. (In.) 20-3/16,Agency Compliance OSHA,Construction Material...More

  • Category : Belt Drive Blower Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More