Skip Content

Filter Results By

Item
Blade Material
Blade Width
Blade Height
Handle Length
Handle Type
Handle Material
Brand
Price
Shop By
Ratings

Snow Shovels

20 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Snow Shovel,25 in.L,Steel Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel, 25 in.L, Steel Handle Snow Shovel,25 in.L,Steel Handle
  • Item # 38ZF78
  • Mfr. Model # 38ZF78
  • Snow Shovel, Blade Material Polypropylene, Blade Width 10-3/4 In., Blade Height 4-1/2 In., Handle Length 25...More

  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel Snow Shovel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Snow Pusher Snow Pusher
  • Multiple product options available

    Multiple product options available

Snow Shovel,Alum,18 In W,14.5 In H
  • TRUE TEMPER
  • Snow Shovel, Alum, 18 In W, 14.5 In H Ergonomic Snow Shovel
  • Item # 5W938
  • Mfr. Model # 1638900
  • Ergonomic Snow Shovel, Blade Material Aluminum w/Steel Nonstick Wear Strip, Blade Width 18 In., Blade Height...More

Snow Pusher,Polypropylene Blade,D-Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Pusher, Polypropylene Blade, D-Grip Snow Pusher,Polypropylene Blade,D-Grip
  • Item # 36RG03
  • Mfr. Model # 36RG03
  • Snow Pusher, Blade Material Polypropylene, Blade Width 22-1/4 In., Blade Height 11-1/2 In., Handle Length 42...More

Snow Shovel,Alum.,D-Grip Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel, Alum., D-Grip Handle Snow Shovel,Alum.,D-Grip Handle
  • Item # 12U488
  • Mfr. Model # 12U488
  • Ergonomic Snow Shovel, Blade Material Aluminum w/Wear Strip, Blade Width 18 In., Blade Height 14-3/4 In.,...More

Snow Shovel,18 In W,14-1/2 In H,Steel
  • TRUE TEMPER
  • Snow Shovel, 18 In W, 14-1/2 In H, Steel Snow Shovel
  • Item # 4W604
  • Mfr. Model # 1640900
  • Snow Shovel, Blade Material Steel, Blade Width 18 In., Blade Height 14-1/2 In., Handle Length 37 In., Handle...More

Telescopic Snow Shovel, 30 to 37 In.
Snow Shovel,Telescopic,Aluminum Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel, Telescopic, Aluminum Handle Snow Shovel,Telescopic,Aluminum Handle
  • Item # 38ZF77
  • Mfr. Model # 38ZF77
  • Snow Shovel, Blade Material Polypropylene, Blade Width 9-1/2 In., Blade Height 3-1/4 In., Handle Length...More

Snow Shovel,Polypropylene,D-Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel, Polypropylene, D-Grip Snow Shovel,Polypropylene,D-Grip
  • Item # 32KX18
  • Mfr. Model # 32KX18
  • Snow Shovel, Blade Material Polypropylene, Blade Width 18 In., Blade Height 13-1/2 In., Handle Length 37 In.,...More

Snow Shovel,Aluminum Blade,Steel Handle
Snow Shovel,Polypropylene,27 in. W
Snow Pusher,24 In Width,Steel
  • TRUE TEMPER
  • Snow Pusher, 24 In Width, Steel Snow Pusher,24 In Width,Steel
  • Item # 8AJ16
  • Mfr. Model # 1639300
  • Snow Pusher, Blade Material Steel, Blade Width 24 In., Blade Height 10 In., Handle Length 42 In., Handle Type...More

Emergency Snow Shovel,22 In.
  • SUBZERO
  • Emergency Snow Shovel, 22 In. Emergency Snow Shovel,22 In.
  • Item # 21EK35
  • Mfr. Model # 17221
  • Emergency Snow Shovel, Blade Material Aluminum, Blade Width 9 In., Blade Height 4-1/2 In., Handle Length 22...More

Car Snow Shovel,10 In. W,13 In. L,Poly
Snow Pusher,HDPE Blade,15 in. Hx24 in. W
Replacement Blade,HDPE Blade,15inHx24inW
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More