Skip Content

Filter Results By

Air Buffers

10 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Polisher/Buffer, 7" Pad Size, 5/8"-11 Spindle
Mini Air Polisher, 3" Pad Size, 5/16"-24 Spindle&
  • SPEEDAIRE
  • Mini Air Polisher, 3" Pad Size, 5/16"-24 Spindle Size, 2100 rpm Free Speed Mini Air Polisher, 3" Pad Size, 5/16"-24 Spindle Size, 2100 rpm Free Speed
  • Item # 10D239
  • Mfr. Model # 10D239
  • Mini Air Polisher, Pad Size (In.) 3, Pad Size 3 In., Free Speed (RPM) 2100, Spindle Size 5/16 In.-24, Free...More

Air Random Orbital Sander,0.30HP,5 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, 0.30HP, 5 In. Air Random Orbital Sander with 5" Vinyl Pad
  • Item # 5Z345
  • Mfr. Model # 8446-B5C-V
  • Air Random Orbital Sander, 0.30 HP, Pad Size 5 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Free Speed...More

Air Polisher/Buffer, 7" Pad Size, 5/8"-11 Spindle
Air Polisher, 5" Pad Size, 5/16"-24 Spindle Size,
  • DYNABRADE
  • Air Polisher, 5" Pad Size, 5/16"-24 Spindle Size, 5500 rpm Free Speed Air Polisher, 5" Pad Size, 5/16"-24 Spindle Size, 5500 rpm Free Speed
  • Item # 25H988
  • Mfr. Model # 58455
  • Air Polisher, Pad Size (In.) 5, Pad Size 5 In., Free Speed (RPM) 5500, Spindle Size 5/16 In.-24, Free Speed...More

Air Sander,Straight Line,9 CFM
  • INGERSOLL-RAND
  • Air Sander, Straight Line, 9 CFM Air Sander,Straight Line,9 CFM
  • Item # 6Z565
  • Mfr. Model # 315
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 3000 Strokes/min., 8.0 Average CFM @ 15...More

Air Random Orbital Sander,0.26HP,5 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.26HP, 5 In. DYNABRADEAir Random Orbital Sander with 5" PSA Pad
  • Item # 13C676
  • Mfr. Model # 69035
  • Air Random Orbital Sander, 0.26 HP, Pad Size 5 In., Orbit Dia. 3/32 In., PSA Pad Face Type, Spindle Size 5/16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More