Skip Content

Filter Results By

Air Polishers

12 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mini Air Polisher/Buffer, 3" Pad Size, 1/4"-24&#x
16-7/8" Non Vacuum Air Straight-Line Sander
  • INGERSOLL-RAND
  • 16-7/8" Non Vacuum Air Straight-Line Sander 16-7/8" Non Vacuum Air Straight-Line Sander
  • Item # 6Z565
  • Mfr. Model # 315
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 3000 rpm, 8.00 Average CFM @ 15 Second...More

  • Category : Air Finishing Sanders
Air Polisher/Buffer, 7" Pad Size, 5/8"-11 Spindle
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Polisher/Buffer, 7" Pad Size, 5/8"-11 Spindle Size, 2500 rpm Free Speed Air Polisher/Buffer
  • Item # 21AA94
  • Mfr. Model # 21AA94
  • Air Polisher/Buffer, Pad Size 7 In., Spindle Size 5/8 In.-11, Free Speed 2500 rpm, 3.20 Average CFM @ 15...More

  • Category : Air Polishers and Buffers
Mini Air Polisher, 3" Pad Size, 5/16"-24 Spindle&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Mini Air Polisher, 3" Pad Size, 5/16"-24 Spindle Size, 2100 rpm Free Speed Mini Air Polisher, 3" Pad Size, 5/16"-24 Spindle Size, 2100 rpm Free Speed
  • Item # 10D239
  • Mfr. Model # 10D239
  • Mini Air Polisher, Pad Size (In.) 3, Pad Size 3 In., Free Speed (RPM) 2100, Spindle Size 5/16 In.-24, Free...More

  • Category : Air Polishers and Buffers
Headlight Lens Restoration Kit,Prof
  • 3M
  • Headlight Lens Restoration Kit, Prof Headlight Lens Restoration Kit,Prof
  • Item # 3NLT4
  • Mfr. Model # 02516
  • Headlight Lens Restoration Kit, Professional, Contains Pneumatic 3 In DA Sanding Tool, Pneumatic Polishing...More

  • Category : Interior/Exterior Cleaners
Air Random Orbital Sander,0.30HP,5 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, 0.30HP, 5 In. Air Random Orbital Sander with 5" Vinyl Pad
  • Item # 5Z345
  • Mfr. Model # 8446-B5C-V
  • Air Random Orbital Sander, 0.30 HP, Pad Size 5 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Free Speed...More

  • Category : Air Sanders
Air Random Orbital Sander,0.26HP,5 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.26HP, 5 In. DYNABRADEAir Random Orbital Sander with 5" PSA Pad
  • Item # 13C676
  • Mfr. Model # 69035
  • Air Random Orbital Sander, 0.26 HP, Pad Size 5 In., Orbit Dia. 3/32 In., PSA Pad Face Type, Spindle Size 5/16...More

  • Category : Air Sanders
Air Polisher, 5" Pad Size, 5/16"-24 Spindle Size,
15" Non Vacuum Air Finishing Tool, 1 HP
  • DYNABRADE
  • 15" Non Vacuum Air Finishing Tool, 1 HP Air Finishing Tool
  • Item # 13F630
  • Mfr. Model # 13450
  • Air Finishing Tool, 1 HP, Pad Size 5 In. Dia. X 3-1/2 In., Free Speed 2800 rpm, 10.25 Average CFM @ 15 Second...More

  • Category : Air Finishing Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More