Skip Content

Filter Results By

Automotive Sanders

53 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Industrial Duty Air Disc Sander, 0.5 HP, 5" Pad S
Air Dual-Action Sander,6 In.,3/16 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 6 In., 3/16 In. Air Dual-Action Sander,6 In.,3/16 In.
  • Item # 6Z563
  • Mfr. Model # 311A
  • Air Dual-Action Sander, 0.25 HP, Pad Size 6 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Spindle Size 5/16...More

  • Category : Air Sanders
Industrial Duty Air Disc Sander, 0.5 HP, 7" Pad S
Air Random Orbital Sander,0.5HP,3 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Air Random Orbital Sander, 0.5HP, 3 In. Air Random Orbital Sander,0.5HP,3 In.
  • Item # 5ZL19
  • Mfr. Model # 5ZL19
  • Air Random Orbital Sander, 0.5 HP, Pad Size 3 In., Orbit Dia. 3/8 In., PSA Pad Face Type, 7/8 In. Arbor Hole,...More

  • Category : Air Sanders
Air Dual-Action Sander,0.45HP,5 In.
  • DYNABRADE
  • Air Dual-Action Sander, 0.45HP, 5 In. Air Dual-Action Sander,0.45HP,5 In.
  • Item # 13F647
  • Mfr. Model # 58430
  • Air Dual-Action Sander, 0.45 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, 1/4 In. Arbor Hole,...More

  • Category : Air Sanders
Air Random Orb Sander,0.2HP,2 and 3In.
  • CHICAGO PNEUMATIC
  • Air Random Orb Sander, 0.2HP, 2 and 3In. Air Random Orb Sander,0.2HP,2 and 3In.
  • Item # 11C917
  • Mfr. Model # CP7200S
  • Air Random Orbital Sander, 0.2 HP, Pad Size 2 In. and 3 In., Orbit Dia. 3/32 In., Hook-and-Loop Pad Face...More

  • Category : Air Sanders
Air Dual-Action Sander,0.3HP,6 In.
  • CHICAGO PNEUMATIC
  • Air Dual-Action Sander, 0.3HP, 6 In. Air Dual-Action Sander,0.3HP,6 In.
  • Item # 11C967
  • Mfr. Model # CP870
  • Air Dual-Action Sander, 0.3 HP, Pad Size 6 In., Orbit Dia. 3/8 In., PSA Pad Face Type, Spindle Size 5/8...More

  • Category : Air Sanders
16-7/8" Non Vacuum Air Straight-Line Sander
  • INGERSOLL-RAND
  • 16-7/8" Non Vacuum Air Straight-Line Sander 16-7/8" Non Vacuum Air Straight-Line Sander
  • Item # 6Z565
  • Mfr. Model # 315
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 3000 rpm, 8.00 Average CFM @ 15 Second...More

  • Category : Air Finishing Sanders
Industrial Duty Air Disc Sander, 3" or 5" Pad
Air Dual-Action Sander,8 In.,5/32 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 8 In., 5/32 In. Air Dual-Action Sander,8 In.,5/32 In.
  • Item # 4Y368
  • Mfr. Model # 328B
  • Air Dual-Action Sander, 0.25 HP, Pad Size 8 In., Orbit Dia. 5/32 In., PSA Pad Face Type, Free Speed 825 rpm,...More

  • Category : Air Sanders
Industrial Duty Vertical Air Disc Sander, 0.8 HP, 7"&#
Industrial Duty Air Disc Sander, 0.2 HP, 2" Pad S
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Disc Sander, 0.2 HP, 2" Pad Size, 16,500 rpm Free Speed Industrial Duty Air Disc Sander, 0.2 HP, 2" Pad Size, 16,500 rpm Free Speed
  • Item # 10D233
  • Mfr. Model # 10D233
  • Air Disc Sander, Industrial Duty, 0.2 HP, Pad Size 2 In., 1.83 Average CFM @ 15 Second Run Time, 13.2 CFM @...More

  • Category : Air Disc Sanders
Air Dual-Action Sander,0.45HP,6 In.
  • DYNABRADE
  • Air Dual-Action Sander, 0.45HP, 6 In. Air Dual-Action Sander,0.45HP,6 In.
  • Item # 13F648
  • Mfr. Model # 58435
  • Air Dual-Action Sander, 0.45 HP, Pad Size 6 In., Orbit Dia. 3/16 In., PSA Pad Face Type, Spindle Size 5/16...More

  • Category : Air Sanders
  • DYNABRADE
  • 20,000 rpm Free Speed Air Disc Sander 20,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Pad Size 3 In., Free Speed 20, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Variable Speed No, Composite Housing Material, Lever Throttle, Locking...More

  • Category : Air Disc Sanders
Industrial Duty Air Disc Sander, 0.4 HP, 3" to 5&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Disc Sander, 0.4 HP, 3" to 5" Pad Size, 15,000 rpm Free Speed 15,000 rpm Free Speed Air Disc Sander
  • Item # 3CRH9
  • Mfr. Model # 3CRH9
  • Air Disc Sander, Industrial Duty, 0.4 HP, Pad Size 3 In. to 5 In., 4.00 Average CFM @ 15 Second Run Time,...More

  • Category : Air Disc Sanders
  • DYNABRADE
  • 18,000 rpm Free Speed Right Angle Air Disc Sander 18,000 rpm Free Speed Right Angle Air Disc Sander
  • Multiple product options available

    Right Angle Air Disc Sander, Industrial Duty, Free Speed 18, Rear Exhaust Type, Required Pressure 90 psi, Variable Speed No, Composite Housing Material, Lever Throttle,...More

  • Category : Air Disc Sanders
Industrial Duty Air Disc Sander Kit, 0.2 HP, 3" P
Air Random Orbital Sander,HP,3-2/3 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, HP, 3-2/3 In. Air Random Orbital Sander,HP,3-2/3 In.
  • Item # 5LA61
  • Mfr. Model # 312A
  • Air Random Orbital Sander, 0.3 HP, Pad Size 2-5/8 x 6-3/4 In., Vinyl Pad Face Type, Free Speed 8000 rpm, 9.00...More

  • Category : Air Sanders
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 16,000 rpm Free Speed Air Disc Sander 16,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, 0.4 HP, 3.5 Average CFM @ 15 Second Run Time, 19.7 CFM @ Full Load, Free Speed 16, Handle Exhaust Type, Air Inlet 1/4 In. NPT, Min....More

  • Category : Air Disc Sanders
Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size,
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size, 4000 rpm Free Speed Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size, 4000 rpm Free Speed
  • Item # 3CRJ1
  • Mfr. Model # 3CRJ1
  • Air Disc Sander, Light Duty, 0.60 HP, Pad Size 7 In., 3.50 Average CFM @ 15 Second Run Time, 34.0 CFM @ Full...More

  • Category : Air Disc Sanders
Industrial Duty Air Disc Sander, 0.71 HP, 7" Pad
Industrial Duty Air Disc Sander, 0.4 HP, 2" Pad S
  • DYNABRADE
  • 11,000 rpm Free Speed Air Disc Sander 11,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, 0.7 HP, 8 Average CFM @ 15 Second Run Time, 32 CFM @ Full Load, Free Speed 11, Rear Exhaust Type, Air Inlet 1/4 In. NPT, Min. Hose Size...More

  • Category : Air Disc Sanders
Industrial Duty Vertical Air Disc Sander, 0.71 HP, 7"&
  • DYNABRADE
  • 15,000 rpm Free Speed Air Disc Sander 15,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, 0.7 HP, Pad Size 3 In., 8 Average CFM @ 15 Second Run Time, 32 CFM @ Full Load, Free Speed 15, Air Inlet 1/4 In. NPT, Min. Hose Size...More

  • Category : Air Disc Sanders
  • DYNABRADE
  • 12,000 rpm Free Speed Right Angle Air Disc Sander 12,000 rpm Free Speed Right Angle Air Disc Sander
  • Multiple product options available

    Right Angle Air Disc Sander, Industrial Duty, Free Speed 12, Required Pressure 90 psi, Variable Speed No, Lever Throttle. Varies by: HP, Pad Size, Average CFM @ 15...More

  • Category : Air Disc Sanders
Industrial Duty Air Disc Sander, 0.4 HP, 20,000 rpm Fr
Air Random Orbital Sander,0.45HP,8 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.45HP, 8 In. Air Random Orbital Sander,0.45HP,8 In.
  • Item # 13F646
  • Mfr. Model # 58410
  • Air Random Orbital Sander, 0.45 HP, Pad Size 8 In., Orbit Dia. 3/16 In., PSA Pad Face Type, 1/4 In. Arbor...More

  • Category : Air Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More