Skip Content

Filter Results By

Recessed Lighting Fixtures

333 Results Found that Include 697 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB22
  • Mfr. Model # H7RICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct...More

  • Category : Recessed Lighting Housings and Kits
Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2 Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N961
  • Mfr. Model # ET220A3AVWHTE
  • Ceiling Fixture, Color Temp. 4000K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3900...More

  • Category : LED Light Panels
LED Recessed Downlight,6 in.,11.9W,3000K
LED Retrofit Kit,6in,900 lm,4100K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 6in, 900 lm, 4100K, 120V LED Retrofit Kit,6in,900 lm,4100K,120V
  • Item # 45AZ52
  • Mfr. Model # J6RLG4-41K-9-WHW
  • LED Retrofit Kit, 6 In., Watts 14, Lumens 900, Lumens Per Watt 64, Voltage 120, Color Temp. 4100K, CRI 90,...More

  • Category : LED Can Light Retrofit Kits
LED Retrofit Downlight,Dimmabl,3-15/16in
Downlight Retrofit Kit,25W,80 lm,31in.L
  • GE LIGHTING
  • Downlight Retrofit Kit, 25W, 80 lm, 31in.L Downlight Retrofit Kit,25W,80 lm,31in.L
  • Item # 48TK73
  • Mfr. Model # RX820835MV
  • LED Downlight Retrofit Kit, 8 In., Watts 25, Lumens 2000, Lumens Per Watt 80, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Emerg. Light,8W,12In H,12In L,3-5/8In W
  • ACUITY LITHONIA
  • Emerg. Light, 8W, 12In H, 12In L, 3-5/8In W Emergency Light
  • Item # 4PG74
  • Mfr. Model # ELR2
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 16, Lamp Watts 8, Output Voltage 6VDC, Width 3-5/8...More

  • Category : Emergency Lighting Fixtures
Kit,Retrofit,Strip,Non Reflector,pk10
  • ACUITY LITHONIA
  • Kit, Retrofit, Strip, Non Reflector, pk10 Kit,Retrofit,Strip,Non Reflector,pk10
  • Item # 4KFT4
  • Mfr. Model # MRS 2 32 10PK WWGR
  • Retrofit Kit, Strip Non-Reflector, Construction Material Aluminum, Socket Type T8 Instant Start, For Use With...More

  • Category : Retrofit Kits
Cleanroom Fixture,T8,112W,120-277V
  • ACUITY LITHONIA
  • Cleanroom Fixture, T8,112W, 120-277V Cleanroom Fixture,T8,112W,120-277V
  • Item # 3XY68
  • Mfr. Model # 2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS
  • Cleanroom Fixture, Fixture Type Recessed, Lamp Type T8, Lamp Quantity 4, Suggested Lamp Item No. 2ETU3, 28...More

  • Category : Wet Location Fluorescent Fixtures
LED Retrofit Kit,P Series,3000K,600L,5In
  • ACUITY LITHONIA
  • LED Retrofit Kit, P Series, 3000K, 600L, 5In LED Retrofit Kit,P Series,3000K,600L,5In
  • Item # 22CK55
  • Mfr. Model # 5BPMW LED
  • LED Can Light Retrofit Kit, 5 In., Watts 9, Lumens 600, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

  • Category : LED Can Light Retrofit Kits
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP91
  • Mfr. Model # 5TP91
  • Recessed Light Housing Kit, Trim Style Open, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim Color...More

  • Category : Recessed Lighting Housings and Kits
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP95
  • Mfr. Model # 5TP95
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim...More

  • Category : Recessed Lighting Housings and Kits
LED Retrofit Kit, 12W, 2700K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Retrofit Kit, 12W, 2700K LED Retrofit Kit, 12W, 2700K
  • Item # 30UJ03
  • Mfr. Model # 30UJ03
  • LED Retrofit Kit, Type LED, Number of Lamps 0, Fixtures Per Kit 1, Color Temp. 2700K, CRI 81, Length 7-19/64...More

  • Category : LED Can Light Retrofit Kits
Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB21
  • Mfr. Model # H7ICT
  • Recessed Lighting Housing, IC/Non-IC, Lamp Type Incandescent, Max Wattage 75, For New Construction, Direct...More

  • Category : Recessed Lighting Housings and Kits
Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB23
  • Mfr. Model # H7RICT
  • Recessed Lighting Housing, IC/Non-IC, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct Burial...More

  • Category : Recessed Lighting Housings and Kits
LED Downlight Retrofit Kit,120V,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 2700K LED Downlight Retrofit Kit,120V,2700K
  • Item # 35YF45
  • Mfr. Model # LED13RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 2700K,...More

  • Category : LED Can Light Retrofit Kits
LED Recessed,3000k,620L
  • ACUITY LITHONIA
  • LED Recessed, 3000k, 620L LED Recessed,3000k,620L
  • Item # 39F146
  • Mfr. Model # 6BPMW LED
  • LED Can Light Retrofit Kit, 6 In., Watts 12.7, Lumens 725, Lumens Per Watt 57, Voltage 120, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2 Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N963
  • Mfr. Model # ET22-0A2AV-WHTE
  • Ceiling Fixture, Color Temp. 3500K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3700...More

  • Category : LED Light Panels
LED Retrofit Kit, 34W, 4000K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Retrofit Kit, 34W, 4000K LED Retrofit Kit, 34W, 4000K
  • Item # 30UJ01
  • Mfr. Model # 30UJ01
  • LED Retrofit Kit, Type LED, Number of Lamps 0, Fixtures Per Kit 1, Color Temp. 4000K, CRI 85, Length 9-13/32...More

  • Category : LED Can Light Retrofit Kits
Remodel Recessed Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Remodel Recessed Housing Remodel Recessed Housing
  • Item # 10F251
  • Mfr. Model # 10F251
  • Recessed Lighting Housing, Remodel, Non-IC Insulation Type, Remodel Recessed Housing, 150 Max. Wattage,...More

  • Category : Recessed Lighting Housings and Kits
LED Retrofit Kit, 26W, 3000K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Retrofit Kit, 26W, 3000K LED Retrofit Kit, 26W, 3000K
  • Item # 30UH97
  • Mfr. Model # 30UH97
  • LED Can Light Retrofit Kit, 8 In., Watts 26, Lumens 1479, Lumens Per Watt 59, Voltage 120 to 277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More