Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

17 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Ratcheting Crimper,Manual
    • IDEAL
    • Ratcheting Crimper, ManualRatcheting Crimper
    • Item # 5LH82
    • Mfr. Model # 30-696
    • Ratcheting Crimper, For Use With For RJ11, RJ45 Connector, Multi Function Tool, Cuts Yes, Strips Yes,...More

    Insulated Crimper,13 In L
    • IDEAL
    • Insulated Crimper, 13 In LInsulated Crimper
    • Item # 5LH73
    • Mfr. Model # 30-496
    • Insulated Crimper, Overall Length 13 In., For Use With For RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8...More

    Electronics Pliers,6-1/4 In,1-3/4 In Jaw
    • KNIPEX
    • Electronics Pliers, 6-1/4 In, 1-3/4 In JawElectronics Pliers
    • Item # 2DYW3
    • Mfr. Model # 13 01 614 SBA
    • Electronics Pliers, Overall Length 6-1/4 In., Jaw Length 1-3/4 In., Jaw Width 1/2 In., Handle Type Dipped,...More

    Wire Stripper,20 to 10 AWG,6-3/8 In
    • WIHA
    • Wire Stripper, 20 to 10 AWG, 6-3/8 InWire Stripper,20 to 10 AWG,6-3/8 In
    • Item # 26X265
    • Mfr. Model # 10250
    • Wire Stripper, Insulated Yes, Overall Length 6-3/8 In., Capacity 20 to 10 AWG, Cable Type Solid and Stranded,...More

    Insulated Tool Set,14-Pieces
    • WIHA TOOLS
    • Insulated Tool Set, 14-PiecesInsulated Tool Set
    • Item # 1YUL6
    • Mfr. Model # 32192
    • Insulated Tool Set, Number of Pieces 14, Includes Slotted Screwdrivers 1/8, 3/16, 1/4 In., Phillips...More

    Needle Nose Pliers,8-5/16 In.,Smooth
    • KLEIN TOOLS
    • Needle Nose Pliers, 8-5/16 In., SmoothNeedle Nose Pliers,8-5/16 In.,Smooth
    • Item # 1N087
    • Mfr. Model # D203-8N-INS
    • Insulated Long Nose Pliers, Heavy Duty With Skinning Hole, Overall Length (In.) 8-5/16, Side Cutter Yes,...More

    Insulated Diagonal Cutters,8 In.
    Needle Nose Pliers,6 In.,1-1/4 In. Jaw
    • KLEIN TOOLS
    • Needle Nose Pliers, 6 In., 1-1/4 In. JawNeedle Nose Pliers,6 In.,1-1/4 In. Jaw
    • Item # 6LFW8
    • Mfr. Model # D2291
    • Telephone Work Pliers, Stripping, Number of Pieces 1, Long Nose Type, Overall Length (In.) 6, Jaw Length...More

    Insulated Wire Stripper,6 1/2 In
    • WESTWARD
    • Insulated Wire Stripper, 6 1/2 InWire Stripper/Cutter
    • Item # 3WY55
    • Mfr. Model # 3WY55
    • Wire Stripper, Insulated No, Overall Length 6-1/2 In., Standard Tool(Accessory Needed for Tethering),...More

    Wire Stripper,6-1/2 In
    • WIHA TOOLS
    • Wire Stripper, 6-1/2 InWire Stripper,6-1/2 In
    • Item # 5LX05
    • Mfr. Model # 32860
    • Wire Stripper, Insulated Yes, Overall Length 6-1/2 In., Capacity 5 to 26 AWG, Cable Type Solid and Stranded,...More

    Wire Stripper,18 to 10 AWG,7-3/4 In
    • IDEAL
    • Wire Stripper, 18 to 10 AWG, 7-3/4 InWire Stripper
    • Item # 46W389
    • Mfr. Model # 45-9120
    • Wire Stripper, Insulated Yes, Overall Length 7-3/4 In., Capacity 18 to 10 AWG, Cable Type Solid and Stranded,...More

    Long Nose Pliers,6-1/4 In.,Serrated Jaw
    • KNIPEX
    • Long Nose Pliers, 6-1/4 In., Serrated JawLong Nose Pliers,6-1/4 In.,Serrated Jaw
    • Item # 10N837
    • Mfr. Model # 13 02 160
    • Electricians Pliers, Crimper, Stripper, Cutter, Nose Type Long, Round, Overall Length (In.) 6-1/4, Side...More

    Wire Stripper,7 AWG,6-1/4 In
    • KNIPEX
    • Wire Stripper, 7 AWG, 6-1/4 InWire Stripper
    • Item # 2DYW1
    • Mfr. Model # 11 07 160
    • Wire Stripper, Insulated Yes, Overall Length 6-1/4 In., Capacity 7 AWG, Standard Tool(Accessory Needed for...More

    Insulated End Cutting Nippers,6-5/16 In
    • WIHA
    • Insulated End Cutting Nippers, 6-5/16 InInsulated End Cutting Nippers,6-5/16 In
    • Item # 26X262
    • Mfr. Model # 32947
    • Insulated End Cutting Nippers, Overall Length 6-5/16 In., Tip Width 3/8 In., Jaw Length 1-1/4 In., Jaw Width...More

    Insulated Plier Set,3-Pieces
    • FACOM
    • Insulated Plier Set, 3-PiecesInsulated Plier Set
    • Item # 32H793
    • Mfr. Model # FW-MOD.VE
    • Insulated Plier Set, Number of Pieces 3, Includes 10 In. Multi-Grip Pliers, 6-1/2 In. Wire Stripper, 6-1/2...More

    Results per page: 16 | 32 | 48