Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less

10 Results Found that Include 90 Products

Results per page: 16 | 32 | 48
    • HI-TECH DURAVENT
    • Clear Thermoplastic Urethane Industrial Ducting HoseClear Thermoplastic Urethane Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Thermoplastic Urethane, Color Clear, Length 25 ft., Operating Temp. Range -40° to 200°F and Number of Plies 2; Varies by Inside Dia.,...More

    Vacuum Hose,1-1/2 x 15 ft,Clear,Urethane
    • DURA-THANE
    • Clear Urethane Urethane Ducting HoseClear Urethane Urethane Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Urethane, Color Clear, Length 25 ft., Operating Temp. Range -60° to 180°F and Number of Plies 2; Varies by Inside Dia., Bend Radius,...More

    • SDH
    • Clear/White Urethane Industrial Ducting HoseClear/White Urethane Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Urethane, Color Clear/White, Operating Temp. Range -20° to 180°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

    • UFD-SD
    • Clear Urethane Industrial Ducting HoseClear Urethane Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Application Dust, Material Urethane, Color Clear, Operating Temp. Range -20° to 200°F and Number of Plies 1; Varies by Inside Dia., Length, Bend...More

    • UFD.020
    • Clear Urethane Industrial Ducting HoseClear Urethane Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Urethane, Color Clear, Length 25 ft., Operating Temp. Range -65° to 200°F and Number of Plies 1; Varies by Inside Dia., Bend Radius,...More

    • LAV
    • Translucent Blue Urethane Airline Lavatory HoseTranslucent Blue Urethane Airline Lavatory Hose
    • Multiple product options available

      Airline Lavatory Hose, Material Urethane, Color Translucent Blue, Inside Dia. 4-1/8", Bend Radius 9", Max. Pressure 10 psi, Vacuum Rating 10" Hg, Operating Temp. Range...More

    Results per page: 16 | 32 | 48