Skip Content

Filter Results By

Product Categories

Lever-Action Pumps

19 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lever Action Barrel Pump,Oil,10 oz
  • TM

    Grainger Choice

  • WESTWARD
  • Lever Action Barrel Pump, Oil, 10 oz Lever Action Barrel Pump,Oil,10 oz
  • Item # 5NUD4
  • Mfr. Model # 5NUD4
  • Lever Action Barrel Pump, Oil, Output 10 oz. per Stroke, For Use With 15- to 55-gal. Drums, Max. Viscosity...More

  • Category : Oil Pumps
Lever Action Bucket Pump,Oil,Up to 4 oz
  • TM

    Grainger Choice

  • WESTWARD
  • Lever Action Bucket Pump, Oil, Up to 4 oz Lever Action Bucket Pump,Oil,Up to 4 oz
  • Item # 5NUD5
  • Mfr. Model # 5NUD5
  • Lever Action Bucket Pump, Oil, Output Up to 4 oz. per Stroke, For Use With 5-gal. Pail, Dimensions 18 In....More

  • Category : Oil Pumps
Barrel Pump, Lever Action
  • TM

    Grainger Choice

  • WESTWARD
  • Barrel Pump, Lever Action Barrel Pump, Lever Action
  • Item # 15F214
  • Mfr. Model # 15F214
  • Barrel Pump, Lever Action, 10 Ounces per Stroke, 15 to 55 gal., Outlet Size 3/4 In.-11.5 NH, Output 10 oz....More

  • Category : Oil Pumps
Polypropylene Piston Hand Pump, Pump, Ounces per Stroke:&#x
Oil Lube Dispenser, Lever Action
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Lube Dispenser, Lever Action Oil Lube Dispenser, Lever Action
  • Item # 15F213
  • Mfr. Model # 15F213
  • Oil Lube Dispenser, Lever Action, 2.14 Ounces per Stroke, 16 gal., Outlet Size 1/4 In. NPT, Output 2.14 oz/...More

  • Category : Oil Pumps
Polypropylene Hand Operated Drum Pump, Lever
  • FILL-RITE
  • Polypropylene Hand Operated Drum Pump, Lever FILL-RITE Hand Operated Drum Pumps
  • Item # 30J077
  • Mfr. Model # FR20V
  • Hand Operated Drum Pump, Action Type Lever, Pump Body Material Polypropylene, Wetted Materials Polypropylene,...More

  • Category : Hand Operated Drum Pumps
Hand Pump, 12 GPM, 1 HB x 1 HB
  • JABSCO
  • Hand Pump, 12 GPM, 1 HB x 1 HB Hand Pump, 12 GPM, 1 HB x 1 HB
  • Item # 3MUW8
  • Mfr. Model # 29240-0000
  • Hand Pump, Diaphragm, 12 GPM, Inlet Size 1 HB, Outlet Size 1 HB, Housing Material Polypropylenel,Wetted...More

  • Category : Marine Hand Pumps
Oil Pump,25 to 50 lb. Buckets
  • LINCOLN
  • Oil Pump, 25 to 50 lb. Buckets Grease Pump
  • Item # 6WB32
  • Mfr. Model # G400
  • Oil Pump, Grease Pump Operation Lever, Fits Container Size 25 to 50 lb., Volume Per Stroke 1.5 oz., Drum...More

  • Category : Grease Pumps
Liquid Transfer Pump,Manual
Grease Pump with Container,40 lb.
  • LINCOLN
  • Grease Pump with Container, 40 lb. Grease Pump with Container,40 lb.
  • Item # 6Y898
  • Mfr. Model # 1275
  • Grease Pump with Container, Grease Pump Operation Lever, Fits Container Size 40 lb., Volume Per Stroke 0.37...More

  • Category : Grease Pumps
Grease Pump System,35 lb./5 gal.
  • LEGACY
  • Grease Pump System, 35 lb./5 gal. Grease Pump System,35 lb./5 gal.
  • Item # 4ZT39
  • Mfr. Model # L3061
  • Grease Pump System, Grease Pump Operation Lever and Grease Gun, Fits Container Size 35 lb./5 gal. and 7 lb./1...More

  • Category : Grease Pumps
Polypropylene Hand Operated Drum Pump, Lever, Ounces per St
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Polypropylene Hand Operated Drum Pump, Lever, Ounces per Stroke: 10 oz. Hand Operated Drum Pumps
  • Item # 21YL49
  • Mfr. Model # P60P
  • Hand Operated Drum Pump, Action Type Lever, RPM Depends on Fluid Viscosity, Pump Body Material Polypropylene,...More

  • Category : Hand Operated Drum Pumps
Nylon Hand Operated Drum Pump, Piston, Ounces per Stroke&#x
  • NATIONAL SPENCER
  • Nylon Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz. NATIONAL SPENCER Hand Operated Drum Pumps
  • Item # 9HUG4
  • Mfr. Model # 365
  • Hand Operated Drum Pump, Action Type Piston, Pump Body Material Nylon, Wetted Materials Nylon, Polypropylene,...More

  • Category : Hand Operated Drum Pumps
  • TM

    Grainger Choice

  • WESTWARD
  • Lever Grease Pump Lever Grease Pump
  • Multiple product options available

    Multiple product options available

  • Category : Grease and Oil Pump Accessories
Drum Pump,Lever Action
  • LINCOLN
  • Drum Pump, Lever Action Drum Pump
  • Item # 6WB29
  • Mfr. Model # 1335
  • Drum Pump, Lever Action, Max Viscosity 90, Oz/Stroke 8.5, Spout, Outlet Size 5/8 In, Suction Design 2 Piece...More

  • Category : Oil Pumps
Hand Pump, 35 GPM, 1 1/2 HB x 1 1/2 HB
  • JABSCO
  • Hand Pump, 35 GPM, 1 1/2 HB x 1 1/2 HB Hand Pump, 35 GPM, 1 1/2 HB x 1 1/2 HB
  • Item # 3MUX1
  • Mfr. Model # 29280-0000
  • Hand Pump, Diaphragm, 35 GPM, Inlet Size 1 1/2 HB, Outlet Size 1 1/2 HB, Housing Material...More

  • Category : Marine Hand Pumps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More