Skip Content

Filter Results By

Stationary Compressors

95 Results Found that Include 396 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GAST
  • Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Varies by Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, HP, Voltage, Hz, Phase, Full Load Amps, Free...More

Air Compressor,13 HP,Honda
  • SPEEDAIRE
  • Air Compressor, 13 HP, Honda Air Compressor,13 HP,Honda
  • Item # 4LW38
  • Mfr. Model # 4LW38
  • Stationary Air Compressor, Number of Stages 2, Engine HP 13.0, Engine Brand Honda, Fuel Type Gasoline, Free...More

Compressr/Vacuum Pump,1/16 HP,60 Hz,115V
  • GAST
  • Compressr/Vacuum Pump, 1/16 HP, 60 Hz, 115V Compressr/Vacuum Pump,1/16 HP,60 Hz,115V
  • Item # 4Z026
  • Mfr. Model # MOA-P22-AA
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/16 HP, Voltage 115, 60 Hz, 2.1 Full Load Amps, Inlet...More

  • GAST
  • Piston Air Compressor Piston Air Compressor
  • Multiple product options available

    Piston Air Compressor, Varies by HP, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

Compressr/Vacuum Pump,1/20 HP,60 Hz,115V
  • THOMAS
  • Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V Compressr/Vacuum Pump,1/20 HP,60 Hz,115V
  • Item # 5Z347
  • Mfr. Model # 2107CA20
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/20 HP, Voltage 115, 60 Hz, 1.6 Full Load Amps, Inlet...More

  • THOMAS
  • Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, Varies by HP, Voltage, Hz, Phase, Full Load Amps, Free...More

  • THOMAS
  • Piston Air Compressor Piston Air Compressor
  • Multiple product options available

    Piston Air Compressor, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Varies by HP, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

Stationary Air Compressor,5.5 HP,Honda
  • SPEEDAIRE
  • Stationary Air Compressor, 5.5 HP, Honda Stationary Air Compressor,5.5 HP,Honda
  • Item # 40JL42
  • Mfr. Model # 40JL42
  • Stationary Air Compressor, Number of Stages 1, Engine HP 5.5, Engine Brand Honda, Fuel Type Gasoline, Free...More

Stationary Air Compressor,14 HP,Kohler
  • SPEEDAIRE
  • Stationary Air Compressor, 14 HP, Kohler Stationary Air Compressor,14 HP,Kohler
  • Item # 5F564
  • Mfr. Model # 5F564
  • Stationary Air Compressor, Number of Stages 2, Engine HP 14.0, Engine Brand Kohler, Fuel Type Gasoline, Free...More

Piston Vacuum Pump,1/3HP,115V,1Ph
  • GAST
  • Piston Vacuum Pump, 1/3HP, 115V, 1Ph Piston Vacuum Pump,1/3HP,115V,1Ph
  • Item # 5KA75
  • Mfr. Model # 72R547-V251-D303X
  • Piston Vacuum Pump, 1/3 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 0.3, Inlet Size 1/4 In. NPT,...More

Compressor Pump,1/15 HP,60 Hz,115V
  • THOMAS
  • Compressor Pump, 1/15 HP, 60 Hz, 115V Compressor Pump,1/15 HP,60 Hz,115V
  • Item # 4Z791
  • Mfr. Model # 900-59
  • Compressor Pump, Compressor Type Diaphragm, 1/15 HP, Voltage 115, 60 Hz, 2.4 Full Load Amps, Outlet Size 1/4...More

Compressor/Vacuum Pump,1/16 HP,12V
  • GAST
  • Compressor/Vacuum Pump, 1/16 HP, 12V Compressor/Vacuum Pump,1/16 HP,12V
  • Item # 5Z670
  • Mfr. Model # MOA-P125-JH
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/16 HP, Voltage 12VDC, 6.8 Full Load Amps, Inlet Size 1/4...More

Compressor/Vacuum Pump,1/8 HP,60 Hz,115V
  • THOMAS
  • Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V Compressor/Vacuum Pump,1/8 HP,60 Hz,115V
  • Item # 5Z348
  • Mfr. Model # 927CA18
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 HP, Voltage 115, 60 Hz, 3 Full Load Amps, Inlet Size...More

Vacuum Pump,1/15 HP,60 Hz,115V
  • THOMAS
  • Vacuum Pump, 1/15 HP, 60 Hz, 115V Vacuum Pump,1/15 HP,60 Hz,115V
  • Item # 4Z792
  • Mfr. Model # 900-58
  • Vacuum Pump, Compressor Type Diaphragm, 1/15 HP, Voltage 115, 60 Hz, 2 Full Load Amps, Inlet Size 1/4 In....More

Compressor/Vacuum Pump,1/10 HP,12V
  • THOMAS
  • Compressor/Vacuum Pump, 1/10 HP, 12V Compressor/Vacuum Pump,1/10 HP,12V
  • Item # 4XL32
  • Mfr. Model # 107CDC20
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/10 HP, Voltage 12VDC, 9.5 Full Load Amps, Inlet Size 1/8...More

Compressor/Vacuum Pump,1/3 HP,50/60 Hz,
  • GAST
  • Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, Compressor/Vacuum Pump,1/3 HP,50/60 Hz,
  • Item # 4Z024
  • Mfr. Model # DOA-P707-FB
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/3 HP, Voltage 110/115, 50/60 Hz, 4.8/3.3 Full Load Amps,...More

Stationary Air Compressor,13 HP,Honda
  • INGERSOLL-RAND
  • Stationary Air Compressor, 13 HP, Honda Stationary Air Compressor,13 HP,Honda
  • Item # 6WA84
  • Mfr. Model # 2475F13GH
  • Stationary Air Compressor, Number of Stages 2, Engine HP 13.0, Engine Brand Honda, Fuel Type Gasoline, Free...More

Compressr/Vacuum Pump,1/8 HP,60  Hz,115V
  • GAST
  • Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V Compressr/Vacuum Pump,1/8 HP,60 Hz,115V
  • Item # 2Z866
  • Mfr. Model # DOA-P707-AA
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 HP, Voltage 115, 60 Hz, 4.2 Full Load Amps, Inlet Size...More

Compressor/Vacuum Pump,0.1 HP,60 Hz,115V
  • THOMAS
  • Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V Compressor/Vacuum Pump,0.1 HP,60 Hz,115V
  • Item # 5Z346
  • Mfr. Model # 107CAB18
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/20 HP, Voltage 115, 60 Hz, 1.7 Full Load Amps, Inlet...More

Stationary Air Compressor,13 HP,Honda
  • SPEEDAIRE
  • Stationary Air Compressor, 13 HP, Honda Stationary Air Compressor,13 HP,Honda
  • Item # 6EWK7
  • Mfr. Model # 6EWK7
  • Stationary Air Compressor, Number of Stages 2, Engine HP 13.0, Engine Brand Honda, Fuel Type Gasoline, Free...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More