Skip Content

Filter Results By

Brand
Price
Shop By

39 Results Found that Include 168 Products 

Results per page: 16 | 32 | 48
Stone,Grinding,3/8 In
Stone,Grinding,3/8 In
Grinding Bit
Bit,Grinding
  • DREMEL
  • Bit, GrindingBit,Grinding
  • Item # 3CY76
  • Mfr. Model # 85422
  • Bit, 25/32 Inch Diameter, Silicon Carbide for Grinding Hard Materials, I/8 Inch Diameter Shank.

Accessory Tin Can Kit,75 Pc
  • DREMEL
  • Accessory Tin Can Kit, 75 PcAccessory Tin Can Kit,75 Pc
  • Item # 3DRN3
  • Mfr. Model # 707-01
  • Accessory Tin Can Kit, Overall Length 10.5 In, Includes ( 20) HD And Fiberglass Cut Off Wheels, (6) 1/2 and...More

Carving/Engraving Kit,Rotary Tool,Pc 13
  • DREMEL
  • Carving/Engraving Kit, Rotary Tool, Pc 13Carving/Engraving Kit,Rotary Tool,Pc 13
  • Item # 1PKX2
  • Mfr. Model # 689-01
  • Carving/Engraving Kit, For Use With Rotary Tools, Includes Engraving Cutters 1 Of Each 1/32, 1/16, 3/32 In,...More

Accessory Set
Accessory Set
VitrifiedMountedPoint, 5/8 x 2in, 30G
Mounted Point,1/4 in. D,AO,60 Grit
  • MODERN ABRASIVE
  • Mounted Point, 1/4 in. D, AO, 60 GritMounted Point,1/4 in. D,AO,60 Grit
  • Item # 34NJ70
  • Mfr. Model # 164BE6RD1
  • Mounted Point, Diameter 1/4 In., Thickness 3/4 In., Shape W164, Grade Medium, Abrasive Material Aluminum...More

Mounted Point,3/8 in. D,W178,AO,60 Grit
Vitrified Mounted Point,5/8 in.,30 Grit
Vitrified Mounted Point,1/2 in.,80 Grit
Vitrified Mounted Point,1/8 in.,80 Grit
Mounted Point,13/16 in. D,AO,60 Grit
  • MODERN ABRASIVE
  • Mounted Point, 13/16 in. D, AO, 60 GritMounted Point,13/16 in. D,AO,60 Grit
  • Item # 34NJ68
  • Mfr. Model # 11PWR6SD2
  • Mounted Point, Diameter 13/16 In., Thickness 1-3/4 In., Shape A1100, Grade Medium, Abrasive Material Aluminum...More

Mounted Point,3/8 in. D,AO,90 Grit
  • MODERN ABRASIVE
  • Mounted Point, 3/8 in. D, AO, 90 GritMounted Point,3/8 in. D,AO,90 Grit
  • Item # 34NJ62
  • Mfr. Model # 0908-2848
  • Mounted Point, Diameter 3/8 In., Thickness 1/8 In., Shape W173, Grade Medium, Abrasive Material Aluminum...More

Mounted Point,5/8 in. D,AO,30 Grit
  • MODERN ABRASIVE
  • Mounted Point, 5/8 in. D, AO, 30 GritMounted Point,5/8 in. D,AO,30 Grit
  • Item # 34NJ73
  • Mfr. Model # 197322UD2
  • Mounted Point, Diameter 5/8 In., Thickness 2 In., Shape W197, Grade Medium, Abrasive Material Aluminum Oxide,...More

Mounted Point,5/8 in. D,AO,60 Grit
  • MODERN ABRASIVE
  • Mounted Point, 5/8 in. D, AO, 60 GritMounted Point,5/8 in. D,AO,60 Grit
  • Item # 34NJ63
  • Mfr. Model # 0908-C375
  • Mounted Point, Diameter 5/8 In., Thickness 5/8 In., Shape B41, Grade Medium, Abrasive Material Aluminum...More

Mounted Point,1/8 in. D,AO,60 Grit
  • MODERN ABRASIVE
  • Mounted Point, 1/8 in. D, AO, 60 GritMounted Point,1/8 in. D,AO,60 Grit
  • Item # 34NJ60
  • Mfr. Model # 06555
  • Vitrified Mounted Point, Diameter 1/8 In., Thickness 1-1/4 In., Shape A2, Grade R, Abrasive Material Aluminum...More

Mounted Point,7/8 in. D,AO,90 Grit
  • MODERN ABRASIVE
  • Mounted Point, 7/8 in. D, AO, 90 GritMounted Point,7/8 in. D,AO,90 Grit
  • Item # 34NJ74
  • Mfr. Model # 210W7RD1
  • Mounted Point, Diameter 7/8 In., Thickness 1/16 In., Shape W210, Grade Medium, Abrasive Material Aluminum...More

Mounted Point,1-1/4 in. D,AO,36 Grit
  • MODERN ABRASIVE
  • Mounted Point, 1-1/4 in. D, AO, 36 GritMounted Point,1-1/4 in. D,AO,36 Grit
  • Item # 34NJ64
  • Mfr. Model # 0908-C814
  • Mounted Point, Diameter 1-1/4 In., Thickness 1-3/4 In., Shape A4-L, Grade Medium, Abrasive Material Aluminum...More

Mounted Point,1 in. D,AO,60 Grit
  • MODERN ABRASIVE
  • Mounted Point, 1 in. D, AO, 60 GritMounted Point,1 in. D,AO,60 Grit
  • Item # 34NJ84
  • Mfr. Model # A3-32A60-UVBEM
  • Mounted Point, Diameter 1 In., Thickness 2-3/4 In., Shape A3, Grade Medium, Abrasive Material Aluminum Oxide,...More

Mounted Point,1/8 in. D,AO,80 Grit
  • MODERN ABRASIVE
  • Mounted Point, 1/8 in. D, AO, 80 GritMounted Point,1/8 in. D,AO,80 Grit
  • Item # 34NJ55
  • Mfr. Model # 04105
  • Vitrified Mounted Point, Diameter 1/8 In., Thickness 1/4 In., Shape W144, Grade R, Abrasive Material Aluminum...More

Mounted Point,1/8 in. D,AO,90 Grit
  • MODERN ABRASIVE
  • Mounted Point, 1/8 in. D, AO, 90 GritMounted Point,1/8 in. D,AO,90 Grit
  • Item # 34NJ66
  • Mfr. Model # 097WR7RD1
  • Mounted Point, Diameter 1/8 In., Thickness 3/8 In., Shape B97, Grade Medium, Abrasive Material Aluminum...More

Mounted Point,1 in. T,AO,60 Grit
  • MODERN ABRASIVE
  • Mounted Point, 1 in. T, AO, 60 GritMounted Point,1 in. T,AO,60 Grit
  • Item # 34NJ72
  • Mfr. Model # 178WR6RD2
  • Mounted Point, Diameter 3/8 In., Thickness 1 In., Shape W178, Grade Medium, Abrasive Material Aluminum Oxide,...More

Mounted Point,1/4 in. D,AO,180 Grit
  • MODERN ABRASIVE
  • Mounted Point, 1/4 in. D, AO, 180 GritMounted Point,1/4 in. D,AO,180 Grit
  • Item # 34NJ59
  • Mfr. Model # 053AM9UD2
  • Mounted Point, Diameter 1/4 In., Thickness 5/8 In., Shape B53, Grade Medium, Abrasive Material Aluminum...More

Mounted Point,3/4 in. D,80 Grit
  • MODERN ABRASIVE
  • Mounted Point, 3/4 in. D, 80 GritMounted Point,3/4 in. D,80 Grit
  • Item # 34NJ54
  • Mfr. Model # 040FL7MD2
  • Mounted Point, Diameter 3/4 In., Thickness 3/4 In., Shape A40, Grade Medium, Abrasive Material Cotton Fiber,...More

Results per page: 16 | 32 | 48