Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

22 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CONDOR
    • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
    • Multiple product options available

      Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, Color Yellow, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut...More

    • CONDOR
    • Cut Resistant SleeveCut Resistant Sleeve
    • Multiple product options available

      Cut Resistant Sleeve, Size One Size Fits Most, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut Level, Color and Application

    • CONDOR
    • Heat-Resistant SleeveHeat-Resistant Sleeve
    • Multiple product options available

      Heat-Resistant Sleeve, Size Universal, White, Elastic Both Ends, Fabric Weight 9 oz., Application High Heat and Standards NFPA 70E; Varies by Length and Max. Temp.

    Flame-Resistant Sleeve,18In,Green,PR
    Sleeve w/Thumbhole,Univ,18In L,Blk,PK2
    • STEINER
    • Sleeve w/Thumbhole, Univ, 18In L, Blk, PK2Sleeve w/Thumbhole,Univ,18In L,Blk,PK2
    • Item # 4FRT6
    • Mfr. Model # 1364KT-18
    • Heat-Resistant Sleeve w/Thumbhole, Size Universal, Length 18 In., Black, Elastic Both Ends, Fabric Weight 17...More

    Heat-Resist Sleeve,Univ,18In L,Blk,PK2
    • STEINER
    • Heat-Resist Sleeve, Univ, 18In L, Blk, PK2Heat-Resist Sleeve,Univ,18In L,Blk,PK2
    • Item # 4FRT5
    • Mfr. Model # 1364K-18
    • Heat-Resistant Sleeve, Size Universal, Length 18 In., Black, Elastic Both Ends, Fabric Weight 17 oz.,...More

    • CONDOR
    • Cape SleevesCape Sleeves
    • Multiple product options available

      Flame-Resistant Cape Sleeve, Length 18", Brown, Snap Cuff, Open Top, Material Leather, Application Welding, Grinding and Standards NFPA 70E; Varies by Size

    • BSX
    • Flame-Resistant SleeveFlame-Resistant Sleeve
    • Multiple product options available

      Flame-Resistant Sleeve, Size Universal, Length 19", Elastic Both Ends, Fabric Weight 9 oz. and Application Welding, Grinding; Varies by Color and Material

    HR Sleeve w/Thumbhole,Univ,18 In L,White
    Heat Resistant Sleeve,Terrycloth,14 In
    Cape Sleeves,3XL,10inL,Brown
    • BLACK STALLION
    • Cape Sleeves, 3XL, 10inL, BrownCape Sleeves,3XL,10inL,Brown
    • Item # 33TV55
    • Mfr. Model # 21CS 3X
    • Flame-Resistant Cape Sleeve, Size 3XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

    Flame-Resistant Sleeve,Univ,18 In L,Navy
    Flame-Resist Sleeve,Univ,18In L,Blue,PR
    Sleeves,Aluminized Carbon Kevlar,PK2
    • MILLER ELECTRIC
    • Cape SleevesCape Sleeves
    • Multiple product options available

      Flame-Resistant Cape Sleeve; Varies by Size, Color, Cuff Style and Material

    • STEINER
    • Flame-Resistant SleeveFlame-Resistant Sleeve
    • Multiple product options available

      Flame-Resistant Sleeve, Size Universal, Application Welding, Grinding and Standards NFPA 70E; Varies by Length, Color, Cuff Style and Material

    Cape Sleeves,XL,10inL,Brown
    • BLACK STALLION
    • Cape Sleeves, XL, 10inL, BrownCape Sleeves,XL,10inL,Brown
    • Item # 33TV54
    • Mfr. Model # 21CS XL
    • Flame-Resistant Cape Sleeve, Size XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

    Sleeve,Aluminized,18 In
    Cape Sleeves,4XL,10inL,Brown
    • BLACK STALLION
    • Cape Sleeves, 4XL, 10inL, BrownCape Sleeves,4XL,10inL,Brown
    • Item # 33TV56
    • Mfr. Model # 21CS 4X
    • Flame-Resistant Cape Sleeve, Size 4XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

    Flame-Resistant Sleeve,18 in L,Cotton,PR
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More