Skip Content

Filter Results By

Vinyl Hoses

71 Results Found that Include 185 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Hose,Rnfrcd PVC,5/8 In ID,50 ft L
  • COLORITE
  • Water Hose, Rnfrcd PVC, 5/8 In ID, 50 ft L Water Hose,Rnfrcd PVC,5/8 In ID,50 ft L
  • Item # 1P648
  • Mfr. Model # CSNWG58050
  • Water Hose, Use With Cold Water, Hose Material Reinforced PVC, Hose Inside Dia. 5/8 In., Hose Length 50 ft.,...More

  • Category : Garden Hoses
  • HI-TECH DURAVENT
  • Blue PVC PVC Unreinforced Ducting Hose Blue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

  • Category : Ducting Hoses
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose 3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

  • Category : Air Hoses
Water Hose,Rnfrcd PVC,5/8 In ID,100 ft L
  • COLORITE
  • Water Hose, Rnfrcd PVC, 5/8 In ID, 100 ft L Water Hose,Rnfrcd PVC,5/8 In ID,100 ft L
  • Item # 2P099
  • Mfr. Model # WW4558100
  • Water Hose, Use With Cold Water, Hose Material Reinforced PVC, Hose Inside Dia. 5/8 In., Hose Length 100 ft.,...More

  • Category : Garden Hoses
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Water Suction/Discharge Hose Water Suction/Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Length 20 ft., Color Black and Yellow, Vacuum Rating 29" Hg, Tube Material Polyethylene and Polyethylene; Varies by Inside Dia.,...More

  • Category : Water Suction and Discharge Hoses
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/8" 300 psi Bulk Multipurpose Air Hose 3/8" 300 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Max. Pressure 300 psi, Safety Factor 4:1 and Meets RMA Class B; Varies by Length, Color and Tube Material

  • Category : Air Hoses
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Water Discharge Hose Water Discharge Hose
  • Multiple product options available

    Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

  • Category : Water Suction and Discharge Hoses
Snubber Hose,1/2 In ID x 72 In,3/8 MNPT
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Snubber Hose, 1/2 In ID x 72 In, 3/8 MNPT Snubber Hose,1/2 In ID x 72 In,3/8 MNPT
  • Item # 4YFV5
  • Mfr. Model # HFZ1206YW3S-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 1/2, Hose Length (In.) 72, (M)NPT Fitting (In.) 3/8 x...More

  • Category : Snubber Hose
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/4" 300 psi Bulk Multipurpose Air Hose 1/4" 300 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/4", Max. Pressure 300 psi, Safety Factor 4:1 and Meets RMA Class B; Varies by Length, Color and Tube Material

  • Category : Air Hoses
Pump Hose Kit,Quick Coupling,2 In ID
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pump Hose Kit, Quick Coupling, 2 In ID Pump Hose Kit,Quick Coupling,2 In ID
  • Item # 6YZE8
  • Mfr. Model # 6YZE8
  • Quick Coupling Pump Hose Kit, Dewatering, Hose Inside Dia. (In.) 2, Connection Size (In.) 2, Max. Pressure...More

  • Category : Pump Hose Kits
  • HI-TECH DURAVENT
  • Gray Reinforced PVC Industrial Ducting Hose Gray Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

  • Category : Ducting Hoses
Pump Hose Kit,Quick Coupling,1-1/2 In ID
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pump Hose Kit, Quick Coupling, 1-1/2 In ID Pump Hose Kit,Quick Coupling,1-1/2 In ID
  • Item # 6YZE7
  • Mfr. Model # 6YZE7
  • Quick Coupling Pump Hose Kit, Dewatering, Hose Inside Dia. 1-1/2 In, Connection Size 1-1/2 In, Max. Pressure...More

  • Category : Pump Hose Kits
  • HI-TECH DURAVENT
  • Clear Reinforced PVC Industrial Ducting Hose Clear Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Clear, Length 25 ft., Operating Temp. Range -20° to 180°F and Number of Plies 1; Varies by Inside Dia., Bend...More

  • Category : Ducting Hoses
Snubber Hose,3/8 ID x 24 In L,1/4 NPT
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Snubber Hose, 3/8 ID x 24 In L, 1/4 NPT Snubber Hose,3/8 ID x 24 In L,1/4 NPT
  • Item # 3HAZ8
  • Mfr. Model # HFZ3802YW2B-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 24, (F)NPT Fitting (In.) 1/4,...More

  • Category : Snubber Hose
Pump Hose Kit,1 1/2 In ID,With Strainer
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pump Hose Kit, 1 1/2 In ID, With Strainer Pump Hose Kit,1 1/2 In ID,With Strainer
  • Item # 1ZNC1
  • Mfr. Model # 1ZNC1
  • Pump Hose Kit, Dewatering, Hose Inside Dia 1-1/2 In, Connection Size 1-1/2 In, Includes 20 Ft Suction Hose,...More

  • Category : Pump Hose Kits
Pump Hose Kit,2 In ID,Includes Strainer
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pump Hose Kit, 2 In ID, Includes Strainer Pump Hose Kit,2 In ID,Includes Strainer
  • Item # 1ZNC2
  • Mfr. Model # 1ZNC2
  • Pump Hose Kit, Dewatering, Hose Inside Dia 2 In, Connection Size 2 In, Includes 20 Ft Suction Hose, 50 Ft...More

  • Category : Pump Hose Kits
Pump Hose Kit,3 In ID,Includes Strainer
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pump Hose Kit, 3 In ID, Includes Strainer Pump Hose Kit,3 In ID,Includes Strainer
  • Item # 1ZNC3
  • Mfr. Model # 1ZNC3
  • Pump Hose Kit, Dewatering, Hose Inside Dia 3 In, Connection Size 3 In, Includes 20 Ft Suction Hose, 50 Ft...More

  • Category : Pump Hose Kits
Material Hose,1 1/2 In ID x 25 Ft,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Material Hose, 1 1/2 In ID x 25 Ft, Black Material Hose,1 1/2 In ID x 25 Ft,Black
  • Item # 1ZLH9
  • Mfr. Model # 1ZLH9
  • Material Hose, Bulk, Hose Inside Dia 1 1/2 In, Hose Length 25 Ft, Hose Outside Dia 1.90 In, Black, Max...More

  • Category : Material Hoses
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose 1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 3/8" (M)NPT, Outside Dia. 0.750", Color Vibrant Green, Max. Pressure 300 psi, Temp. Range -40 to...More

  • Category : Air Hoses
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/2" 300 psi Bulk Multipurpose Air Hose 1/2" 300 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/2", Length 500 ft., Max. Pressure 300 psi, Safety Factor 4:1 and Meets RMA Class B; Varies by Color and Tube Material

  • Category : Air Hoses
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose 1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.45", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor...More

  • Category : Air Hoses
Pump Hose Kit,Quick Coupling,3 In ID
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pump Hose Kit, Quick Coupling, 3 In ID Pump Hose Kit,Quick Coupling,3 In ID
  • Item # 6YZE9
  • Mfr. Model # 6YZE9
  • Quick Coupling Pump Hose Kit, Dewatering, Hose Inside Dia. (In.) 3, Connection Size (In.) 3, Max. Pressure...More

  • Category : Pump Hose Kits
  • HI-TECH DURAVENT
  • Blue Vinyl/Laminate Hose Blue Vinyl/Laminate Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Vinyl/Laminate, Color Blue, Length 25 ft., Operating Temp. Range -20° to 180°F, Number of Plies 2 and Standards UL-94V-0; Varies by...More

  • Category : Ducting Hoses
Pump Hose Kit,4 In ID,Includes Strainer
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pump Hose Kit, 4 In ID, Includes Strainer Pump Hose Kit,4 In ID,Includes Strainer
  • Item # 1ZNC4
  • Mfr. Model # 1ZNC4
  • Pump Hose Kit, Dewatering, Hose Inside Dia 4 In, Connection Size 4 In, Includes 20 Ft Suction Hose, 50 Ft...More

  • Category : Pump Hose Kits
Hose,Water,1/2x300ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose, Water, 1/2x300ft Hose,Water,1/2x300ft
  • Item # 4XR36
  • Mfr. Model # 4XR36
  • Spray Water Hose, Hose Inside Diameter 1/2 Inch, Hose Length 300 Feet, Hose OD 0.781 Inch, Maximum Pressure...More

  • Category : Spray Hoses
Hose,Material,2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose, Material, 2 In Hose,Material,2 In
  • Item # 4XR65
  • Mfr. Model # 4XR65
  • Material Hose, Inner Diameter 2 Inches, Length 25 Feet, OD 2.5 Inches, Maximum Pressure 45 PSI

  • Category : Material Hoses
Hose,Water,3/4x300ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose, Water, 3/4x300ft Hose,Water,3/4x300ft
  • Item # 4XR37
  • Mfr. Model # 4XR37
  • Spray Water Hose, Hose Inside Diameter 3/4 Inch, Hose Length 300 Feet, Hose OD 1.1 Inches, Maximum Pressure...More

  • Category : Spray Hoses
Hose,Water,3/8x300ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose, Water, 3/8x300ft Hose,Water,3/8x300ft
  • Item # 4XR35
  • Mfr. Model # 4XR35
  • Spray Water Hose, Hose Inside Diameter 3/8 Inch, Hose Length 300 Feet, Hose OD 0.69 Inch, Maximum Pressure...More

  • Category : Spray Hoses
Hose,Material,3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose, Material, 3 In Hose,Material,3 In
  • Item # 4XR66
  • Mfr. Model # 4XR66
  • Material Hose, Inner Diameter 3 Inches, Length 25 Feet, OD 3.77 Inches, Maximum Pressure 30 PSI

  • Category : Material Hoses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More