Skip Content

Filter Results By

Rotary Gear Pumps

79 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rotary Gear Pump, Cast Iron, 1/2 HP
  • DAYTON
  • Rotary Gear Pump, Cast Iron, 1/2 HP Rotary Gear Pump, Cast Iron, 1/2 HP
  • Item # 4KHP7
  • Mfr. Model # 4KHP7
  • Rotary Gear Pump, Carbonator, 1/2 HP, Voltage 115/230, 8.2/4.1 Amps AC, Motor Frame Carbonator, Motor...More

Rotary Gear Pump, Bronze, 1/2 HP
  • DAYTON
  • Rotary Gear Pump, Bronze, 1/2 HP Rotary Gear Pump, Bronze, 1/2 HP
  • Item # 4KHP5
  • Mfr. Model # 4KHP5
  • Rotary Gear Pump, Carbonator, 1/2 HP, Voltage 115/230, 8.2/4.1 Amps AC, Motor Frame Carbonator, Motor...More

Rotary Gear Pump,Cast Iron,1 1/2 HP,3 Ph
  • DAYTON
  • Rotary Gear Pump, Cast Iron, 1 1/2 HP, 3 Ph Rotary Gear Pump,Cast Iron,1 1/2 HP,3 Ph
  • Item # 4KHE7
  • Mfr. Model # 4KHE7
  • Rotary Gear Pump, Close Coupled, 1 1/2 HP, 3 Phase, Voltage 230/460, 4.8/2.4 Amps AC, Motor Frame 56C, Motor...More

Rotary Pump,Carbonator,Cast Iron,3.2Lift
  • DAYTON
  • Rotary Pump, Carbonator, Cast Iron, 3.2Lift Rotary Pump,Carbonator,Cast Iron,3.2Lift
  • Item # 41TK24
  • Mfr. Model # ROTARY 20
  • Rotary Gear Pump, 1/3 HP, 1 Phase, Voltage 115, 6 Amps, Motor Enclosure ODP, Port Size (In.) 1/4, Suction...More

Hot Oil Cooking Pump, 1/2 HP, 115/230V
  • DAYTON
  • Hot Oil Cooking Pump, 1/2 HP, 115/230V Hot Oil Cooking Pump, 1/2 HP, 115/230V
  • Item # 6DHJ0
  • Mfr. Model # 6DHJ0
  • Hot Oil Cooking Pump, Body Material Cast Iron, 1/2 HP, 1 Phase, Voltage 115/230, 8.4/4.2 Amps AC, Motor Frame...More

Hot Oil Cooking Pump, 1/3 HP, 115/230V
  • DAYTON
  • Hot Oil Cooking Pump, 1/3 HP, 115/230V Hot Oil Cooking Pump, 1/3 HP, 115/230V
  • Item # 6DHH9
  • Mfr. Model # 6DHH9
  • Hot Oil Cooking Pump, Body Material Cast Iron, 1/3 HP, 1 Phase, Voltage 115/230, 6.0/3.0 Amps AC, Motor Frame...More

Rotary Gear Pump, Bronze, 1/3 HP
  • DAYTON
  • Rotary Gear Pump, Bronze, 1/3 HP Rotary Gear Pump, Bronze, 1/3 HP
  • Item # 4KHP4
  • Mfr. Model # 4KHP4
  • Rotary Gear Pump, Carbonator, 1/3 HP, Voltage 115, 6 Amps AC, Motor Frame Carbonator, Motor Enclosure ODP,...More

Hot Oil Cooking Pump, 3/4 HP, 115/230V
  • DAYTON
  • Hot Oil Cooking Pump, 3/4 HP, 115/230V Hot Oil Cooking Pump, 3/4 HP, 115/230V
  • Item # 6DHJ2
  • Mfr. Model # 6DHJ2
  • Rotary Gear Pump, With Motor, 3/4 HP, 1 Phase, Voltage 115/230, 11.6/5.8 Amps, Motor Enclosure ODP, Port Size...More

Rotary Gear Pump, Cast Iron, 2 HP, 1 Ph
  • DAYTON
  • Rotary Gear Pump, Cast Iron, 2 HP, 1 Ph Rotary Gear Pump, Cast Iron, 2 HP, 1 Ph
  • Item # 4KHE8
  • Mfr. Model # 4KHE8
  • Rotary Gear Pump, Close Coupled, 2 HP, 1 Phase, Voltage 115/230, 21.2/10.6 Amps AC, Motor Frame 143TC/145TC,...More

Rotary Gear Pump,Cast Iron,1 1/2 HP,1 Ph
Gear Pump,Magnetic Drive,1/2HP,1 Phase
  • OBERDORFER
  • Gear Pump, Magnetic Drive, 1/2HP, 1 Phase Gear Pump,Magnetic Drive,1/2HP,1 Phase
  • Item # 2ERF1
  • Mfr. Model # RM10616CWM1-J47
  • Gear Pump With Motor, Magnetic Drive, 1/2 HP, 1 Phase, Voltage 115/230, 8/4 Amps AC, Motor Frame 56C, Motor...More

Gear Pump,Magnetic Drive,5HP,3 Phase
  • OBERDORFER
  • Gear Pump, Magnetic Drive, 5HP, 3 Phase Gear Pump,Magnetic Drive,5HP,3 Phase
  • Item # 2ERF8
  • Mfr. Model # SM93516CWM6-X97
  • Gear Pump With Motor, Magnetic Drive, 5 HP, 3 Phase, Voltage 230/460, 13.2/6.6 Amps AC, Motor Frame 182TC,...More

Rotary Gear Pump, Cast Iron, 1/3 HP
  • DAYTON
  • Rotary Gear Pump, Cast Iron, 1/3 HP Rotary Gear Pump, Cast Iron, 1/3 HP
  • Item # 4KHP6
  • Mfr. Model # 4KHP6
  • Rotary Gear Pump, Carbonator, 1/3 HP, Voltage 115, 6 Amps AC, Motor Frame Carbonator, Motor Enclosure ODP,...More

Rotary Gear Pump Head Comb,1-1/2HP,Steel
  • DAYTON
  • Rotary Gear Pump Head Comb, 1-1/2HP, Steel Rotary Gear Pump Head Comb,1-1/2HP,Steel
  • Item # 42DG09
  • Mfr. Model # ROTARY 25
  • Rotary Gear Pump Head, Heavy Duty, 1-1/2 HP, 3 Phase, Voltage 208-230/460, Motor Enclosure Totally Enclosed...More

Rotary Pump,Carbonator,Cast Iron,3.6Lift
  • DAYTON
  • Rotary Pump, Carbonator, Cast Iron, 3.6Lift Rotary Pump,Carbonator,Cast Iron,3.6Lift
  • Item # 41TK26
  • Mfr. Model # ROTARY 22
  • Rotary Gear Pump, 1/2 HP, 1 Phase, Voltage 115/230, 8.2/4.1 Amps, Motor Enclosure ODP, Port Size (In.) 3/8,...More

Rotary Pump,175psi,Cst Irn,1/2HP,12.3Lft
Hot Oil Cooking Pump, 1/2 HP, 115/230V
  • DAYTON
  • Hot Oil Cooking Pump, 1/2 HP, 115/230V Hot Oil Cooking Pump, 1/2 HP, 115/230V
  • Item # 6DHJ1
  • Mfr. Model # 6DHJ1
  • Rotary Gear Pump, With Motor, 1/2 HP, 1 Phase, Voltage 115/230, 8.8/4.4 Amps, Motor Enclosure ODP, Port Size...More

Rotary Gear Pump, Bronze, 3 HP, 1 Ph
  • DAYTON
  • Rotary Gear Pump, Bronze, 3 HP, 1 Ph Rotary Gear Pump, Bronze, 3 HP, 1 Ph
  • Item # 4KHD9
  • Mfr. Model # 4KHD9
  • Rotary Gear Pump, Close Coupled, 3 HP, 1 Phase, Voltage 230, 14.7 Amps AC, Motor Frame 182TC/184TC, Motor...More

Rotary Gear Pump, Bronze, 2 HP, 3 Ph
  • DAYTON
  • Rotary Gear Pump, Bronze, 2 HP, 3 Ph Rotary Gear Pump, Bronze, 2 HP, 3 Ph
  • Item # 4KHD8
  • Mfr. Model # 4KHD8
  • Rotary Gear Pump, Close Coupled, 2 HP, 3 Phase, Voltage 230/460, 6/3 Amps AC, Motor Frame 143TC/145TC, Motor...More

Rotary Gear Pump, Cast Iron, 3/4 HP,3 Ph
  • DAYTON
  • Rotary Gear Pump, Cast Iron, 3/4 HP, 3 Ph Rotary Gear Pump, Cast Iron, 3/4 HP,3 Ph
  • Item # 4KHE3
  • Mfr. Model # 4KHE3
  • Rotary Gear Pump, Close Coupled, 3/4 HP, 3 Phase, Voltage 230/460, 2.6/1.3 Amps AC, Motor Frame 56C, Motor...More

Rotary Gear Pump, Cast Iron, 1 HP, 3 Ph
  • DAYTON
  • Rotary Gear Pump, Cast Iron, 1 HP, 3 Ph Rotary Gear Pump, Cast Iron, 1 HP, 3 Ph
  • Item # 4KHE5
  • Mfr. Model # 4KHE5
  • Rotary Gear Pump, Close Coupled, 1 HP, 3 Phase, Voltage 230/460, 3.2/1.6 Amps AC, Motor Frame 56C, Motor...More

Rotary Gear Pump,3/4 HP,1 Phase
  • OBERDORFER
  • Rotary Gear Pump, 3/4 HP, 1 Phase Rotary Gear Pump,3/4 HP,1 Phase
  • Item # 2ERC4
  • Mfr. Model # S20716CAC1-M47
  • Rotary Gear Pump With Motor, Close Coupled, 3/4 HP, 1 Phase, Voltage 115/230, 8.4/4.2 Amps AC, Motor Frame...More

Gear Pump,Magnetic Drive,1 1/2 HP,3Phase
  • OBERDORFER
  • Gear Pump, Magnetic Drive, 1 1/2 HP, 3Phase Gear Pump,Magnetic Drive,1 1/2 HP,3Phase
  • Item # 2ERF4
  • Mfr. Model # SM21416CWM1-T97
  • Gear Pump With Motor, Magnetic Drive, 1 1/2 HP, 3 Phase, Voltage 230/460, 5/2.5 Amps AC, Motor Frame 56C,...More

Rotary Gear Pump,1 HP,1 Phase
  • OBERDORFER
  • Rotary Gear Pump, 1 HP, 1 Phase Rotary Gear Pump,1 HP,1 Phase
  • Item # 2ERC5
  • Mfr. Model # S21016CAC1-N47
  • Rotary Gear Pump With Motor, Close Coupled, 1 HP, 1 Phase, Voltage 115/230, 12.8/6.4 Amps AC, Motor Frame...More

Gear Pump,Magnetic Drive,1 1/2 HP,3Phase
  • OBERDORFER
  • Gear Pump, Magnetic Drive, 1 1/2 HP, 3Phase Gear Pump,Magnetic Drive,1 1/2 HP,3Phase
  • Item # 2ERF5
  • Mfr. Model # SM41716CWM1-T97
  • Gear Pump With Motor, Magnetic Drive, 1 1/2 HP, 3 Phase, Voltage 230/460, 5/2.5 Amps AC, Motor Frame 56C,...More

Gear Pump,Magnetic Drive,1/3HP,1 Phase
  • OBERDORFER
  • Gear Pump, Magnetic Drive, 1/3HP, 1 Phase Gear Pump,Magnetic Drive,1/3HP,1 Phase
  • Item # 2ERE9
  • Mfr. Model # RM10416CWM1-F50
  • Gear Pump With Motor, Magnetic Drive, 1/3 HP, 1 Phase, Voltage 115/230, 6/3 Amps AC, Motor Frame 56C, Motor...More

Rotary Gear Pump,1 1/2 HP,3 Phase
  • OBERDORFER
  • Rotary Gear Pump, 1 1/2 HP, 3 Phase Rotary Gear Pump,1 1/2 HP,3 Phase
  • Item # 2ERC6
  • Mfr. Model # S21416CAC1-T97
  • Rotary Gear Pump With Motor, Close Coupled, 1 1/2 HP, 3 Phase, Voltage 230/460, 5/2.5 Amps AC, Motor Frame...More

Gear Pump,Magnetic Drive,3HP,3 Phase
  • OBERDORFER
  • Gear Pump, Magnetic Drive, 3HP, 3 Phase Gear Pump,Magnetic Drive,3HP,3 Phase
  • Item # 2ERF6
  • Mfr. Model # SM92316CWM6-Y97
  • Gear Pump With Motor, Magnetic Drive, 3 HP, 3 Phase, Voltage 230/460, 8.3/4.15 Amps AC, Motor Frame 182TC,...More

Rotary Gear Pump,5 HP,3 Phase
  • OBERDORFER
  • Rotary Gear Pump, 5 HP, 3 Phase Rotary Gear Pump,5 HP,3 Phase
  • Item # 2ERD1
  • Mfr. Model # S93516CAC6-X97
  • Rotary Gear Pump With Motor, Close Coupled, 5 HP, 3 Phase, Voltage 230/460, 13.2/6.6 Amps AC, Motor Frame...More

Gear Pump,Magnetic Drive,3HP,3 Phase
  • OBERDORFER
  • Gear Pump, Magnetic Drive, 3HP, 3 Phase Gear Pump,Magnetic Drive,3HP,3 Phase
  • Item # 2ERF7
  • Mfr. Model # SM93016CWM6-Y97
  • Gear Pump With Motor, Magnetic Drive, 3 HP, 3 Phase, Voltage 230/460, 8.3/4.15 Amps AC, Motor Frame 182TC,...More

Rotary Gear Pump,1/3 HP,1 Phase
  • OBERDORFER
  • Rotary Gear Pump, 1/3 HP, 1 Phase Rotary Gear Pump,1/3 HP,1 Phase
  • Item # 2ERC1
  • Mfr. Model # R10316CAC1-F50
  • Rotary Gear Pump With Motor, Close Coupled, 1/3 HP, 1 Phase, Voltage 115/230, 6/3 Amps AC, Motor Frame 56C,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More