Skip Content

Filter Results By

Flexible Impeller Pumps

46 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Utility Pump 115VAC
  • DAYTON
  • Utility Pump 115VAC Utility Pump 115VAC
  • Item # 5UXL7
  • Mfr. Model # 5UXL7
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open,...More

Pump, Plastic, 1/12 HP, 115V, 2 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 115V, 2 Amps Pump, Plastic, 1/12 HP, 115V, 2 Amps
  • Item # 3ACA4
  • Mfr. Model # 3ACA4
  • Pump, Flexible Impeller, 1/12 HP, Voltage 115VAC, Amps 2, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Utility Pump 12VDC
  • DAYTON
  • Utility Pump 12VDC Utility Pump 12VDC
  • Item # 5UXL8
  • Mfr. Model # 5UXL8
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 12VDC, 6.5 to 10 Amps AC, Motor Enclosure Open,...More

Utility Pump 115VAC
  • DAYTON
  • Utility Pump 115VAC Utility Pump 115VAC
  • Item # 5UXL9
  • Mfr. Model # 5UXL9
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open,...More

Utility Pump,Stainless Steel,115 V
  • LITTLE GIANT
  • Utility Pump, Stainless Steel, 115 V Utility Pump,Stainless Steel,115 V
  • Item # 5UXN6
  • Mfr. Model # 360S
  • Pump, Compact Utility, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open Fan Cooled, Intermittent...More

Pump,Utility,1/12 HP,115V
  • FLINT & WALLING
  • Pump, Utility, 1/12 HP, 115V Pump,Utility,1/12 HP,115V
  • Item # 32JA72
  • Mfr. Model # 023817
  • Pump, Utility, 1/12 HP, Voltage 115, 2.3 Amps AC, Motor Enclosure Open, Intermittent Duty, Motor Type...More

Pump,Utility,Nickel-Plated Brass,12 VDC
  • LITTLE GIANT
  • Pump, Utility, Nickel-Plated Brass, 12 VDC Pump,Utility,Nickel-Plated Brass,12 VDC
  • Item # 5UXN5
  • Mfr. Model # 555909
  • Pump, Compact Utility, 1/10 HP, Voltage 12VDC, 7.0 Amps AC, Motor Enclosure Totally Enclosed Nonventilated,...More

Utility Pump 12VDC
  • DAYTON
  • Utility Pump 12VDC Utility Pump 12VDC
  • Item # 5UXN0
  • Mfr. Model # 5UXN0
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 12VDC, 6.5 to 10 Amps AC, Motor Enclosure Open,...More

Pump,Bronze,1/3 HP,115/230V,9.4/4.7 Amps
  • DAYTON
  • Pump, Bronze, 1/3 HP, 115/230V, 9.4/4.7 Amps Pump,Bronze,1/3 HP,115/230V,9.4/4.7 Amps
  • Item # 3ABZ4
  • Mfr. Model # 3ABZ4
  • Pump, Flexible Impeller, Housing Material Bronze, 1/3 HP, Voltage 115/230, Amps 9.4/4.7, Inlet/Outlet (In.)...More

Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • DAYTON
  • Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • Item # 3ABZ5
  • Mfr. Model # 3ABZ5
  • Pump, Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 11.2/5.6, Inlet/Outlet (In.) 3/4 NPT, NEMA Motor Frame...More

Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • Item # 3ACA5
  • Mfr. Model # 3ACA5
  • Pump, Flexible Impeller, 1/12 HP, Voltage 12VDC, Amps 7.5, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Pump,Bronze,1/3 HP,115/230V,7.2/3.6 Amps
  • DAYTON
  • Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps Pump,Bronze,1/3 HP,115/230V,7.2/3.6 Amps
  • Item # 3ACB9
  • Mfr. Model # 3ACB9
  • Pump, Flexible Impeller, 1/3 HP, Voltage 115/230, Amps 7.2/3.6, Inlet/Outlet (In.) 1/2 NPT x 3/4 GHT, NEMA...More

Pump, Pedestal, Inlet/Outlet 3/4 In.
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 3/4 In. Pump, Pedestal, Inlet/Outlet 3/4 In.
  • Item # 3ACB1
  • Mfr. Model # 3ACB1
  • Pump, Flexible Impeller,Pedestal, 3/4 HP, Inlet/Outlet (In.) 3/4 NPT, Nitrile Impeller, GPM of Water @ 10 Ft....More

Pump,  Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • Item # 3ACA6
  • Mfr. Model # 3ACA6
  • Pump, Flexible Impeller, 1/12 HP, Voltage 12VDC, Amps 7.5, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • DAYTON
  • Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • Item # 3ACC1
  • Mfr. Model # 3ACC1
  • Pump, Flexible Impeller, 3/4 HP, Voltage 115/230, Amps 13.5/6.7, Inlet/Outlet (In.) 1 NPT, NEMA Motor Frame...More

Oil Change Pump System, Poly, 12VDC
  • DAYTON
  • Oil Change Pump System, Poly, 12VDC Oil Change Pump System, Poly, 12VDC
  • Item # 3ACA8
  • Mfr. Model # 3ACA8
  • Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in...More

Oil Change Pump System, Poly, 12VDC
  • DAYTON
  • Oil Change Pump System, Poly, 12VDC Oil Change Pump System, Poly, 12VDC
  • Item # 3ACA7
  • Mfr. Model # 3ACA7
  • Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in...More

Pump,Utility,Nickel-Plated Brass,115 VAC
  • LITTLE GIANT
  • Pump, Utility, Nickel-Plated Brass, 115 VAC Pump,Utility,Nickel-Plated Brass,115 VAC
  • Item # 5UXN4
  • Mfr. Model # 360
  • Pump, Compact Utility, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open Fan Cooled, Intermittent...More

Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • DAYTON
  • Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • Item # 3ABZ6
  • Mfr. Model # 3ABZ6
  • Pump, Flexible Impeller, Housing Material Bronze, 3/4 HP, Voltage 115/230, Amps 14.0/7.0, Inlet/Outlet (In.)...More

Pump, Pedestal, Inlet/Outlet 1/2 In.
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 1/2 In. Pump, Pedestal, Inlet/Outlet 1/2 In.
  • Item # 3ACA9
  • Mfr. Model # 3ACA9
  • Pump, Flexible Impeller,Pedestal, 1/3 HP, Inlet/Outlet (In.) 1/2 NPT, Nitrile Impeller, GPM of Water @ 10 Ft....More

Pump, Flexible Impeller, 1 HP, 115/230V
  • DAYTON
  • Pump, Flexible Impeller, 1 HP, 115/230V Pump, Flexible Impeller, 1 HP, 115/230V
  • Item # 3ACD3
  • Mfr. Model # 3ACD3
  • Pump, Flexible Impeller, 1 HP, Voltage 115/230, Amps 14.4/7.2, Inlet/Outlet (In.) 1 1/4 NPT, NEMA Motor Frame...More

Pump,Explosion Proof,1/2HP,115/208-230V
  • DAYTON
  • Pump, Explosion Proof, 1/2HP, 115/208-230V Pump,Explosion Proof,1/2HP,115/208-230V
  • Item # 6KHN6
  • Mfr. Model # 6KHN6
  • Pump, Self-Priming Flexible Impeller, 1/2 HP, Voltage 115/208-230, Amps 7.8/3.8-4.6, Inlet/Outlet (In.) 1,...More

Pump,Flexible Impeller,3/4 HP,115V,3/4In
  • JABSCO
  • Pump, Flexible Impeller, 3/4 HP, 115V, 3/4In Pump,Flexible Impeller,3/4 HP,115V,3/4In
  • Item # 3PER1
  • Mfr. Model # 30510-4001
  • Pump, Flexible Impeller, 3/4 HP, Voltage 115, Amps 8.64, Inlet/Outlet (In.) 3/4 (F)NPT, NEMA Motor Frame 56C,...More

Pump,SS,1/2 HP,115/230V,11.2/5.6 Amps
  • DAYTON
  • Pump, SS, 1/2 HP, 115/230V, 11.2/5.6 Amps Pump,SS,1/2 HP,115/230V,11.2/5.6 Amps
  • Item # 3ACC5
  • Mfr. Model # 3ACC5
  • Pump, Flexible Impeller, Housing Material 304 Stainless Steel, 1/2 HP, Voltage 115/230, Amps 11.2/5.6,...More

Pump,Utility,1/12 HP,12VDC
  • FLINT & WALLING
  • Pump, Utility, 1/12 HP, 12VDC Pump,Utility,1/12 HP,12VDC
  • Item # 32JA73
  • Mfr. Model # 024481
  • Pump, Utility, 1/12 HP, Voltage 12VDC, 6 to 8 Amps AC, Motor Enclosure Open, Intermittent Duty, Motor Type...More

Pump,Flexible Impeller
  • JABSCO
  • Pump, Flexible Impeller Pump,Flexible Impeller
  • Item # 4UL38
  • Mfr. Model # 30520-7000
  • Flexible Impeller Pump, Power Rating 1 1/2 HP, Voltage Rating 115/230 Volts, Flow @ 30 Feet of Head 13.9 GPM,...More

Pump,Flexible Impeller
  • JABSCO
  • Pump, Flexible Impeller Pump,Flexible Impeller
  • Item # 4UL34
  • Mfr. Model # 17430-7000
  • Pump, Flexible, 1/2 HP, Voltage 115, Amps 8.2, Inlet/Outlet (In.) 1/2 (F)NPT, NEMA Motor Frame 56C, Impeller...More

Pump, Pedestal, Inlet/Outlet 1 In
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 1 In Pump, Pedestal, Inlet/Outlet 1 In
  • Item # 3ACB2
  • Mfr. Model # 3ACB2
  • Pump, Flexible Impeller,Pedestal, 1 HP, Inlet/Outlet (In.) 1 NPT, Nitrile Impeller, GPM of Water @ 10 Ft. of...More

Pump,1/2HP,115/208-230V, 8.8/4.4-4.4 Amp
  • DAYTON
  • Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp Pump,1/2HP,115/208-230V, 8.8/4.4-4.4 Amp
  • Item # 6KHN7
  • Mfr. Model # 6KHN7
  • Pump, Self-Priming Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 8.8/4.4, Inlet/Outlet (In.) 1, NEMA Motor...More

Pump, SS,1 1/2 HP,115/230V,18.6/9.3 Amps
  • DAYTON
  • Pump, SS, 1 1/2 HP, 115/230V, 18.6/9.3 Amps Pump, SS,1 1/2 HP,115/230V,18.6/9.3 Amps
  • Item # 3ACC8
  • Mfr. Model # 3ACC8
  • Pump, Flexible Impeller, 1-1/2 HP, Voltage 115/230, Amps 18.6/9.3, Inlet/Outlet (In.) 1-1/2 NPT, NEMA Motor...More

Pump,Flexible Impeller,1 1/2 HP,115/230V
  • DAYTON
  • Pump, Flexible Impeller, 1 1/2 HP, 115/230V Pump,Flexible Impeller,1 1/2 HP,115/230V
  • Item # 3ACD4
  • Mfr. Model # 3ACD4
  • Pump, Flexible Impeller, 1 1/2 HP, Voltage 115/230, Amps 18.6/9.3, Inlet/Outlet (In.) 1 1/2 NPT, NEMA Motor...More

Pump, Pedestal, 1 In (F)NPT
  • JABSCO
  • Pump, Pedestal, 1 In (F)NPT Pump, Pedestal, 1 In (F)NPT
  • Item # 3PEP3
  • Mfr. Model # 30520-0001
  • Pump, Sanitary Pedestal, 1 HP, Continuous Duty, Inlet/Outlet (In.) 1 (F)NPT, Body Material Stainless Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More