Skip Content

Filter Results By

Lifting Magnets

49 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Pickup Attachment,3 3/8 In Dia
Magnetic Pickup w/Needle Head,6 In
  • WESTWARD
  • Magnetic Pickup w/Needle Head, 6 In Magnetic Pickup w/Needle Head,6 In
  • Item # 4FPU4
  • Mfr. Model # 4FPU4
  • Magnetic Pickup w/Needle Head, Length 6 In, Dia 1/4 In, Extended Length 25 In, Pickup Length 5-3/4 In, Pull...More

Telescoping Pen Magnet,Clip-on
  • CARICA
  • Telescoping Pen Magnet, Clip-on Telescoping Pen Magnet,Clip-on
  • Item # 3YWY8
  • Mfr. Model # 17800
  • Telescoping Pen Magnet, Clip-on, Length 6 1/2 to 25 1/2 In, Extended Length 25 1/2 In, Magnet Type Permanent,...More

Telescoping Magnet/Mirror Set
  • WESTWARD
  • Telescoping Magnet/Mirror Set Telescoping Magnet/Mirror Set
  • Item # 4FPV2
  • Mfr. Model # 4FPV2
  • Telescoping Magnet/Mirror Set, Type 2-in-1, Length 7 In, Dia 1/2 In, Extended Length 19 3/4 In, Pickup Length...More

Flexible Magnet,Neodymium,24 In
  • WESTWARD
  • Flexible Magnet, Neodymium, 24 In Flexible Magnet,Neodymium,24 In
  • Item # 4FPV5
  • Mfr. Model # 4FPV5
  • Flexible Magnet, Length 24 In, Dia 1/2 In, Pickup Length 24 In, Lifting Capacity 5 Lb, Neodymium Magnet is...More

Magnetic Bulk Lifter,4-1/2 lb.,Ceramic
  • GRAINGER APPROVED
  • Magnetic Bulk Lifter, 4-1/2 lb., Ceramic Magnetic Bulk Lifter,4-1/2 lb.,Ceramic
  • Item # 38HY89
  • Mfr. Model # ML72C
  • Magnetic Bulk Lifter, Max. Lifting Capacity 4-1/2 lb., Magnet Length 4-3/8 In., Magnet Width 3-1/4 In.,...More

Flexible Magnet,Neodymium,20 In
  • WESTWARD
  • Flexible Magnet, Neodymium, 20 In Flexible Magnet,Neodymium,20 In
  • Item # 4FPU8
  • Mfr. Model # 4FPU8
  • Flexible Magnet, Length 20 In, Dia 1/2 In, Pickup Length 20 In, Pull Capacity 5 Lb, Neodymium Magnet is...More

Telescoping Flexible Magnet,8 3/4 In
  • WESTWARD
  • Telescoping Flexible Magnet, 8 3/4 In Telescoping Flexible Magnet,8 3/4 In
  • Item # 4FPU6
  • Mfr. Model # 4FPU6
  • Telescoping Flexible Magnet, Length 8 3/4 In, Dia .590 In, Extended Length 15 3/4 In, Pickup Length 8 3/4 In,...More

Pickup Magnet w/Extension,26 In
  • WESTWARD
  • Pickup Magnet w/Extension, 26 In Pickup Magnet w/Extension,26 In
  • Item # 4FPV3
  • Mfr. Model # 4FPV3
  • Pickup Magnet w/Extension, Length 26 In, Dia 3 1/2 In, Extended Length 42 In, Pickup Length 42 In, Pull...More

Lifting Magnet,100 lb. Pull
  • GRAINGER APPROVED
  • Lifting Magnet, 100 lb. Pull Lifting Magnet,100 lb. Pull
  • Item # 6YA69
  • Mfr. Model # 6YA69
  • Encased Lifting Magnet, Material Ceramic, Max. Pull 100 lb., Thickness 1.25 In., Overall Length 2-2/5 In.,...More

Handle Magnet,100 lb.,Ceramic
  • MAGNET SOURCE
  • Handle Magnet, 100 lb., Ceramic Handle Magnet,100 lb.,Ceramic
  • Item # 38HY86
  • Mfr. Model # 07501
  • Handle Magnet, Max. Lifting Capacity 100 lb., Magnet Length 5 In., Magnet Width 1 In., Magnet Height 1.175...More

Ceramic Magnet,4 Lb,32 In Extended
  • WESTWARD
  • Ceramic Magnet, 4 Lb, 32 In Extended Ceramic Magnet,4 Lb,32 In Extended
  • Item # 2VAG8
  • Mfr. Model # 2VAG8
  • MagnetLength 4-3/4 In., Width 3-1/4 In., Diameter 34 In., Surface Size 4 3/4 x 3 1/4 In., Extended Length 34...More

Ceramic Magnet,4 Lb,9 1/4 In Extended
  • WESTWARD
  • Ceramic Magnet, 4 Lb, 9 1/4 In Extended Ceramic Magnet,4 Lb,9 1/4 In Extended
  • Item # 2VAG4
  • Mfr. Model # 2VAG4
  • Magnet, Length 4 3/4 In, Width 3 1/4 In, Surface Size 4 3/4 x 3 1/4 In, Extended Length 9 1/4 In, Pickup...More

Lifting Magnet,660 lb Flat,300 lb Round
  • TECHNIKS
  • Lifting Magnet, 660 lb Flat, 300 lb Round Lifting Magnet,660 lb Flat,300 lb Round
  • Item # 35YJ70
  • Mfr. Model # ELM-300
  • Rare Earth Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated...More

Inspection Mirror,Fixed Shft,8-1/4In,PK2
  • MAG-MATE
  • Inspection Mirror, Fixed Shft, 8-1/4In, PK2 Inspection Mirror,Fixed Shft,8-1/4In,PK2
  • Item # 49L987
  • Mfr. Model # MMK200
  • Inspection Mirror, Fixed Shaft, Number of Pieces 2, Mirror Size (In.) 1-1/2, Round, Glass, Handle Type Nylon,...More

Parts Retriever Magnet,11 Lb,Long Hdl
Inspection Mirror,Flexible Arm,14-1/4 In
  • MAG-MATE
  • Inspection Mirror, Flexible Arm, 14-1/4 In Inspection Mirror,Flexible Arm,14-1/4 In
  • Item # 49L979
  • Mfr. Model # 375G990
  • Inspection Mirror, Flexible Arm, Number of Pieces 1, Mirror Size (In.) 3-7/8, Round, Glass, Handle Type...More

Parts Retriever Magnet,5 Lb,Long Hdl
Parts Retriever Magnet,7 Lb,Short Hdl
Parts Retriever Magnet,5 Lb,Short Hdl
Lifting Magnet, 800 lb.
  • SUBURBAN
  • Lifting Magnet, 800 lb. Lifting Magnet, 800 lb.
  • Item # 45PH67
  • Mfr. Model # LM-800
  • Lifting Magnet, Magnet Activation Full Width Roller Cam, Max. Rated Flat Capacity 800 lb., Overall Height...More

Lifting Magnet, 3000 lb.
  • SUBURBAN
  • Lifting Magnet, 3000 lb. Lifting Magnet, 3000 lb.
  • Item # 45PH66
  • Mfr. Model # LM-3000
  • Lifting Magnet, Magnet Activation Full Width Roller Cam, Max. Rated Flat Capacity 3000 lb., Overall Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More