Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

46 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • Polypropylene RopePolypropylene Rope
  • Multiple product options available

    Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

  • TwineTwine
  • Multiple product options available

    Twine can be used for a variety of light-duty bundling and binding applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion,...More

  • Nylon RopeNylon Rope
  • Multiple product options available

    Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times...More

  • Cotton and Manila RopeCotton and Manila Rope
  • Multiple product options available

    Soft, 100% premium solid cotton and manila ropes have no polypropylene core, providing them with good knotting properties and minimal stretch; an outstanding choice for...More

Barrier Rope,1-1/2 In x 6 ft,Black
  • LAWRENCE METAL
  • Barrier Rope, 1-1/2 In x 6 ft, BlackBarrier Rope,1-1/2 In x 6 ft,Black
  • Item # 3ZAF4
  • Mfr. Model # ROPE-TWST-33-06/0-X-XXXX-XX
  • Classic Barrier Rope, Rope Color Black, End Style Rope Ends Not Included, Material Twisted, Length 6 ft.,...More

  • Polyester RopePolyester Rope
  • Multiple product options available

    Polyester rope can absorb shock loads, and is resistant to rot, mildew, oil, gasoline, grease, and chemicals. It also has excellent abrasion resistance and is unaffected...More

Classic Barrier Rope,6 ft,Red
  • LAWRENCE METAL
  • Classic Barrier Rope, 6 ft, RedClassic Barrier Rope,6 ft,Red
  • Item # 3ZAC4
  • Mfr. Model # ROPE-VELR-22-06/0-X-XXXX-XX
  • Classic Barrier Rope, Rope Color Red, End Style Rope Ends Not Included, Material Velour, Length 6 ft., Rope...More

Classic Barrier Rope,6 ft,Black
  • LAWRENCE METAL
  • Classic Barrier Rope, 6 ft, BlackClassic Barrier Rope,6 ft,Black
  • Item # 3ZAD3
  • Mfr. Model # ROPE-VELR-33-06/0-X-XXXX-XX
  • Classic Barrier Rope, Rope Color Black, End Style Rope Ends Not Included, Material Velour, Length 6 ft., Rope...More

Classic Barrier Rope,6 ft,Maroon
  • LAWRENCE METAL
  • Classic Barrier Rope, 6 ft, MaroonClassic Barrier Rope,6 ft,Maroon
  • Item # 3ZAD4
  • Mfr. Model # ROPE-VELR-43-06/0-X-XXXX-XX
  • Classic Barrier Rope, Rope Color Maroon, End Style Rope Ends Not Included, Material Velour, Length 6 ft.,...More

Barrier Rope,1-1/2 In x 6 ft,Red
  • LAWRENCE METAL
  • Barrier Rope, 1-1/2 In x 6 ft, RedBarrier Rope,1-1/2 In x 6 ft,Red
  • Item # 3ZAF6
  • Mfr. Model # ROPE-TWST-21-06/0-X-XXXX-XX
  • Classic Barrier Rope, Rope Color Red, End Style Rope Ends Not Included, Material Twisted, Length 6 ft., Rope...More

Barrier Rope,1/2 In x 6 ft,Yellow/Black
Barrier Rope,1/2 In x 12 ft,Yellow/Black
Barrier Rope,1/2 In x 6 ft,Yellow
  • GRAINGER APPROVED
  • Barrier Rope, 1/2 In x 6 ft, YellowBarrier Rope,1/2 In x 6 ft,Yellow
  • Item # 8YCX0
  • Mfr. Model # TP5-6-SY-SC4
  • Barrier Rope, Rope Color Yellow, End Style Chrome Snap End, Material Polypropylene, Length 6 ft., Rope Dia....More

Barrier Rope,1 In x 6 ft,Yellow
  • GRAINGER APPROVED
  • Barrier Rope, 1 In x 6 ft, YellowBarrier Rope,1 In x 6 ft,Yellow
  • Item # 8UKE9
  • Mfr. Model # TP6-6-SY-SCHS1
  • Barrier Rope, Rope Color Yellow, End Style Satin Chrome Snap End, Material Polypropylene, Length 6 ft., Rope...More

Barrier Rope,1/2 In x 12 ft,Yellow
  • GRAINGER APPROVED
  • Barrier Rope, 1/2 In x 12 ft, YellowBarrier Rope,1/2 In x 12 ft,Yellow
  • Item # 8TND1
  • Mfr. Model # TP5-8-SY-SC4
  • Barrier Rope, Rope Color Yellow, End Style Chrome Snap End, Material Polypropylene, Length 8 ft., Rope Dia....More

Barrier Rope,1/2 In x 12 ft,Yellow/Black
Barrier Rope,1/2 In x 10 ft,Yellow
  • GRAINGER APPROVED
  • Barrier Rope, 1/2 In x 10 ft, YellowBarrier Rope,1/2 In x 10 ft,Yellow
  • Item # 8CTN8
  • Mfr. Model # TP5-8-SY-GSC4
  • Barrier Rope, Rope Color Yellow, End Style Brass Snap End, Material Polypropylene, Length 8 ft., Rope Dia....More

Barrier Rope,1/2 In x 6 ft,Yellow/Black
Barrier Rope,1 In x 10 ft,Yellow
  • GRAINGER APPROVED
  • Barrier Rope, 1 In x 10 ft, YellowBarrier Rope,1 In x 10 ft,Yellow
  • Item # 8CTK4
  • Mfr. Model # TP6-8-SY-SCHS1
  • Barrier Rope, Rope Color Yellow, End Style Satin Chrome Snap End, Material Polypropylene, Length 8 ft., Rope...More

Barrier Rope,1 In x 12 ft,Black
  • GRAINGER APPROVED
  • Barrier Rope, 1 In x 12 ft, BlackBarrier Rope,1 In x 12 ft,Black
  • Item # 9RYL1
  • Mfr. Model # TP6-8-BK-SCHS1
  • Barrier Rope, Rope Color Black, End Style Satin Chrome Snap End, Material Polypropylene, Length 8 ft., Rope...More

Barrier Rope,1 In x 6 ft,Black
  • GRAINGER APPROVED
  • Barrier Rope, 1 In x 6 ft, BlackBarrier Rope,1 In x 6 ft,Black
  • Item # 9UE10
  • Mfr. Model # TP6-6-BK-SCHS1
  • Barrier Rope, Rope Color Black, End Style Satin Chrome Snap End, Material Polypropylene, Length 6 ft., Rope...More

Barrier Rope,1/2 In x 6 ft,Yellow
  • GRAINGER APPROVED
  • Barrier Rope, 1/2 In x 6 ft, YellowBarrier Rope,1/2 In x 6 ft,Yellow
  • Item # 9GE05
  • Mfr. Model # TP5-6-SY-GSC4
  • Barrier Rope, Rope Color Yellow, End Style Brass Snap End, Material Polypropylene, Length 6 ft., Rope Dia....More

Barrier Rope,1/2 In x 10 ft,Yellow
Barrier Rope,1 In x 10 ft,Yellow
  • GLARO
  • Barrier Rope, 1 In x 10 ft, YellowBarrier Rope,1 In x 10 ft,Yellow
  • Item # 8TNC7
  • Mfr. Model # TP6-10-SY-SCHS1
  • Barrier Rope, Rope Color Yellow, End Style Satin Chrome Snap End, Material Polypropylene, Length 10 ft., Rope...More

Barrier Rope,1/2 In x 10 ft,Yellow
Barrier Rope,1/2 In x 12 ft,Yellow
Barrier Rope,1/2 In x 12 ft,Yellow/Black
Barrier Rope,1 In x 12 ft,Yellow
  • GLARO
  • Barrier Rope, 1 In x 12 ft, YellowBarrier Rope,1 In x 12 ft,Yellow
  • Item # 8UKF0
  • Mfr. Model # TP6-12-SY-SCHS1
  • Barrier Rope, Rope Color Yellow, End Style Satin Chrome Snap End, Material Polypropylene, Length 12 ft., Rope...More

Barrier Rope,1/2 In x 10 ft,Yellow/Black
Barrier Rope,1/2 In x 12 ft,Yellow/Black
Barrier Rope,1 In x 12 ft,Black
  • GLARO
  • Barrier Rope, 1 In x 12 ft, BlackBarrier Rope,1 In x 12 ft,Black
  • Item # 9KAU4
  • Mfr. Model # TP6-12-BK-SCHS1
  • Barrier Rope, Rope Color Black, End Style Satin Chrome Snap End, Material Polypropylene, Length 12 ft., Rope...More

Barrier Rope,1 In x 10 ft,Black
  • GLARO
  • Barrier Rope, 1 In x 10 ft, BlackBarrier Rope,1 In x 10 ft,Black
  • Item # 9UE11
  • Mfr. Model # TP6-10-BK-SCHS1
  • Barrier Rope, Rope Color Black, End Style Satin Chrome Snap End, Material Polypropylene, Length 10 ft., Rope...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More