Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

26 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sanding Band,Pk6
    Rotary Tool, 120 V, 1.2 A
    • DREMEL
    • Rotary Tool, 120 V, 1.2 ARotary Tool, 120 V, 1.2 A
    • Item # 14H446
    • Mfr. Model # 3000-1/24
    • Rotary Tool, 5000 to 32000 No Load RPM, 5000 to 32000 Speed, 1.2 A/hr. Amps @ 120V, Includes 6 ft. Cord,...More

    All Purpose Dremel Accessory Set,160 Pc
    Rotary Tool Kit,5000-35,000 RPM,50 Pc
    • DREMEL
    • Rotary Tool Kit, 5000-35,000 RPM, 50 PcRotary Tool Kit,5000-35,000 RPM,50 Pc
    • Item # 5EEU8
    • Mfr. Model # 4000-6/50
    • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

    Cordless Rotary Tool Kit,12 V,30 Pcs
    • DREMEL
    • Cordless Rotary Tool Kit, 12 V, 30 PcsCordless Rotary Tool Kit,12 V,30 Pcs
    • Item # 34E359
    • Mfr. Model # 8220-1/28"
    • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, The Ability To Use All...More

    Cordless Rotary Tool Kit,8V,LED
    • DREMEL
    • Cordless Rotary Tool Kit, 8V, LEDCordless Rotary Tool Kit,8V,LED
    • Item # 35KG79
    • Mfr. Model # 8050-N/18
    • Cordless Rotary Tool Kit, Battery Included, Voltage 8.0, 5000 to 28,000 No Load RPM, Battery Type Li-Ion,...More

    Rotary Tool Kit,35,000 RPM,7 Pc
    • DREMEL
    • Rotary Tool Kit, 35,000 RPM, 7 PcRotary Tool Kit,35,000 RPM,7 Pc
    • Item # 5EEU4
    • Mfr. Model # 100-N/7
    • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

    Rotary Tool Kit,15000/35,000 RPM,21 Pc
    • DREMEL
    • Rotary Tool Kit, 15000/35,000 RPM, 21 PcRotary Tool Kit,15000/35,000 RPM,21 Pc
    • Item # 5EEU5
    • Mfr. Model # 200-1/21
    • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

    Cordless Rotary Tool Kit,12 V,31 Pcs
    Cordless Rotary Tool Kit, 8.0 V,22 Pcs
    Cordless Die Grinder,18V,1/4 In.
    • MAKITA
    • Cordless Die Grinder, 18V, 1/4 In.Cordless Die Grinder,18V,1/4 In.
    • Item # 6MRP9
    • Mfr. Model # XDG01Z
    • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 25,000 No Load RPM, Battery Included No, Battery...More

    Flex Shaft Tool,2.5 Amps
    • DREMEL
    • Flex Shaft Tool, 2.5 AmpsFlex Shaft Tool,2.5 Amps
    • Item # 22RR26
    • Mfr. Model # 9100-21
    • Flex Shaft Tool, 2.5 Amps, Voltage 120, Orbits per Minute 0 to 20,000, Tool Length 37.6 In., Tool Weight 2.6...More

    Quick Change Rotary Tool Kit,40 Pcs
    • DREMEL
    • Quick Change Rotary Tool Kit, 40 PcsQuick Change Rotary Tool Kit,40 Pcs
    • Item # 40L105
    • Mfr. Model # 4200-6/40
    • Quick Change Rotary Tool Kit, 5000 to 35000 No Load RPM1.6 Amps @ 120VBall Bearings BearingsEZ Change...More

    • METABO
    • Cordless Die GrinderCordless Die Grinder
    • Multiple product options available

      Cordless Die Grinder, Voltage 18.0 and Battery Capacity 5.2A/hr.; Varies by Battery Included/Bare Tool and No Load RPM

    Cordless Die Grinder Kit,18V,1/4 In.
    • MAKITA
    • Cordless Die Grinder Kit, 18V, 1/4 In.Cordless Die Grinder Kit,18V,1/4 In.
    • Item # 6MRR0
    • Mfr. Model # XDG01
    • Cordless Die Grinder Kit, Battery Included, Voltage 18.0, 25,000 No Load RPM, Battery Included (2) 4NNN2,...More

    EZ Sanding/Grinding Kit
    • DREMEL
    • EZ Sanding/Grinding KitEZ Sanding/Grinding Kit
    • Item # 34E364
    • Mfr. Model # ez686-01
    • Sanding/Grinding Kit, Sanding/Grinding, For Use With 8100, 8220, Includes (1): EZ407SA, EZ402, EZ411SA,...More

    Sanding Band,Pk6
    Carving/Engraving Kit,Rotary Tool,Pc 13
    • DREMEL
    • Carving/Engraving Kit, Rotary Tool, Pc 13Carving/Engraving Kit,Rotary Tool,Pc 13
    • Item # 1PKX2
    • Mfr. Model # 689-01
    • Carving/Engraving Kit, For Use With Rotary Tools, Includes Engraving Cutters 1 Of Each 1/32, 1/16, 3/32 In,...More

    Accessory Set
    Drum Sander,1/2 In
    Accessory Tin Can Kit,75 Pc
    • DREMEL
    • Accessory Tin Can Kit, 75 PcAccessory Tin Can Kit,75 Pc
    • Item # 3DRN3
    • Mfr. Model # 707-01
    • Accessory Tin Can Kit, Overall Length 10.5 In, Includes ( 20) HD And Fiberglass Cut Off Wheels, (6) 1/2 and...More

    Cordless Die Grinder,12.0V
    • HITACHI
    • Cordless Die Grinder, 12.0VCordless Die Grinder,12.0V
    • Item # 22UM48
    • Mfr. Model # GP10DL
    • Cordless Die Grinder, Battery Included, Voltage 12.0, Battery Included 22UM60, Battery Pack Replacement...More

    Accessory Kit,Cutting/Sanding,70 Pieces
    Cordless Die Grinder,Batt Not Included
    • METABO
    • Cordless Die Grinder, Batt Not IncludedCordless Die Grinder,Batt Not Included
    • Item # 34TE38
    • Mfr. Model # GPA 18 LTX
    • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 25,000 No Load RPM, Collet Capacity 1/4 In.,...More

    Cordless Die Grinder,18V,20000rpm
    • BOSCH
    • Cordless Die Grinder, 18V, 20000rpmCordless Die Grinder,18V,20000rpm
    • Item # 19TT15
    • Mfr. Model # DGSH181BL
    • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 20,000 No Load RPM, Collet Capacity 8 In., Handle...More

    Cordless Die Grinder,18.0V,5.2A/hr.
    • METABO
    • Cordless Die Grinder, 18.0V, 5.2A/hr.Cordless Die Grinder,18.0V,5.2A/hr.
    • Item # 34TE37
    • Mfr. Model # GPA 18 LTX
    • Cordless Die Grinder, Battery Included, Voltage 18.0, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More