Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

98 Results Found that Include 356 Products

Results per page: 16 | 32 | 48
Wall Patch and Guard, Dia. 5 In
Door Silencer,Pk10
Lever Door Holder,Satin Chrome,Brass,4In
Lever Door Holder,Pol Brass,Cast Zinc
Lever Door Holder,Satin Chrme,Cast Brass
Magnetic Door Holder,Brown,Wall/Floor
  • LAMP
  • Magnetic Door Holder, Brown, Wall/FloorMagnetic Door Holder,Brown,Wall/Floor
  • Item # 3EHF7
  • Mfr. Model # SMDH/BRN
  • Magnetic Door Holder, Plastic Finish, Material Plastic, Color Brown, Holder Base Height 2-3/4 In., Holder...More

Lever Door Holder,Chrome,Zinc,4 In.
Wall Patch and Guard, Dia. 3 1/4 In
Lever Door Holder,Satin Bronze,Cast Zinc
Lever Door Holder,Satin Chrme,Cast Brass
Interior Door Holder
  • RIXSON
  • Interior Door HolderInterior Door Holder
  • Item # 4A437
  • Mfr. Model # 10-326
  • Overhead Door Holder, Holder Type Hold Open and Stop, Aluminum Finish, Door Opening 30 to 36 In., Standards...More

Angle Door Stop,Floor Mount,Zinc-Plated
  • ROCKWOOD
  • Angle Door Stop, Floor Mount, Zinc-PlatedAngle Door Stop,Floor Mount,Zinc-Plated
  • Item # 3HHY1
  • Mfr. Model # 486.2C
  • Angle Door Stop, Mounting Type Floor Mount, Finish Zinc-Plated, Base Dia. 1 In. x 2-1/2 In., Projection -,...More

Magnetic Door Holder,Satin Nickel,Wall
  • BATTALION
  • Magnetic Door Holder, Satin Nickel, WallMagnetic Door Holder,Satin Nickel,Wall
  • Item # 1XNP5
  • Mfr. Model # 1XNP5
  • Magnetic Door Holder, Satin Nickel Finish, Material Steel, Color Silver, Holder Base Height 1 In., Holder...More

Hook-Style Door Holder,2-7/32In,Stn Chrm
  • BATTALION
  • Hook-Style Door Holder, 2-7/32In, Stn ChrmHook-Style Door Holder,2-7/32In,Stn Chrm
  • Item # 5U616
  • Mfr. Model # 5U616
  • Hook-Style Door Holder, Base Dia. 2-7/32 In., Color Silver, Satin Chrome Finish, Material Solid Brass,...More

Lever Door Holder,Brass,Zinc,5 In.
Lever Door Holder,Bright Brass,Brass,4In
Plunger Door Holder,Stn Chrme,Cast Brass
Results per page: 16 | 32 | 48