Skip Content

Filter Results By

Product Categories

Wall Protectors

166 Results Found that Include 1,169 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Angle Door Stop,Floor Mount,Zinc-Plated
  • ROCKWOOD
  • Angle Door Stop, Floor Mount, Zinc-Plated Angle Door Stop,Floor Mount,Zinc-Plated
  • Item # 3HHY1
  • Mfr. Model # 486.2C
  • Angle Door Stop, Mounting Type Floor Mount, Finish Zinc-Plated, Base Dia. 1 In. x 2-1/2 In., Projection -,...More

  • GRAINGER APPROVED
  • Wall Patch and Guard Wall Patch and Guard
  • Multiple product options available

    Wall Patch and Guard, Material Plastic, Color White, Projection 9/64", and Mounting Style Self Adhesive Backing; Varies by Overall Dia.

  • PAWLING CORP
  • Corner Guard Corner Guard
  • Multiple product options available

    Corner Guard, Smooth, Material Type Impact Resistant and Number of Sides 2; Varies by Width, Height, Color and Mounting

Magnetic Door Holder,Brown,Wall/Floor
  • LAMP
  • Magnetic Door Holder, Brown, Wall/Floor Magnetic Door Holder,Brown,Wall/Floor
  • Item # 3EHF7
  • Mfr. Model # SMDH/BRN
  • Magnetic Door Holder, Plastic Finish, Material Plastic, Color Brown, Holder Base Height 2-3/4 In., Holder...More

Corner Guard,2in. x 48in.,Satin,Adhesive
Edge Guard, Black/Yellow, PU Foam, 39-1/2" Length,
Surface Guard, Black/Yellow, PU Foam, 39-1/2" Length,&
  • GRAINGER APPROVED
  • Corner Guard Corner Guard
  • Multiple product options available

    Corner Guard; Varies by Width, Height, Finish, Color and Mounting

Corner Guard,3/4inW,48inH,Feather,90D
  • INPRO
  • Corner Guard, 3/4inW, 48inH, Feather, 90D Corner Guard,3/4inW,48inH,Feather,90D
  • Item # 35NH94
  • Mfr. Model # 3448-0238
  • Corner Guard, Width 3/4 In., Height 48 In., Textured Finish, Feather Color, Mounting Double Sided Tape,...More

Corner Guard,2 x 48 In,Adhesive,Satin SS
Corner Guard,3in. x 48in.,Satin,Adhesive
Corner Guard,3 x 48 In,Screw In,Satin SS
  • Wall Guard Wall Guard
  • Multiple product options available

    Wall Protection Guard, Length 144", Mounting Screw In and Hardware Not Included; Varies by Height, Thickness, Color and Material

Magnetic Door Holder,Satin Nickel,Wall
  • BATTALION
  • Magnetic Door Holder, Satin Nickel, Wall Magnetic Door Holder,Satin Nickel,Wall
  • Item # 1XNP5
  • Mfr. Model # 1XNP5
  • Magnetic Door Holder, Satin Nickel Finish, Material Steel, Color Silver, Holder Base Height 1 In., Holder...More

  • GRAINGER APPROVED
  • Wall Protector Plate Wall Protector Plate
  • Multiple product options available

    Wall Protector Plate, 3-4/5" Overall Dia., Material Steel, Projection 9/16", and Mounting Style Adhesive; Varies by Color

Corner Guard,3 x 48 In,Adhesive,Satin SS
Corner Guard,3inW,96inH,AntiqueWhite,90D
  • INPRO
  • Corner Guard, 3inW, 96inH, AntiqueWhite, 90D Corner Guard,3inW,96inH,AntiqueWhite,90D
  • Item # 35NH42
  • Mfr. Model # 158BN-0104
  • Corner Guard, Width 3 In., Height 96 In., Textured Finish, Antique White Color, Mounting Screw In, Material...More

Magnetic Door Holder,Stainless Steel
  • BATTALION
  • Magnetic Door Holder, Stainless Steel Magnetic Door Holder,Stainless Steel
  • Item # 3EHX5
  • Mfr. Model # 3EHX5
  • Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Silver, Holder Base Height...More

Corner Guard,2 x 48 In,Screw In,Satin SS
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More