Skip Content

Filter Results By

Infrared Heaters

27 Results Found that Include 343 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • FOSTORIA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

  • FOSTORIA
  • Electric Infrared Panel Heater Electric Infrared Panel Heater
  • Multiple product options available

    Electric Infrared Panel Heater, Indoor/Outdoor Indoor and Cord Length 15 ft.; Varies by Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Number of Lamps,...More

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120V Electric Space Heater
  • Item # 16D138
  • Mfr. Model # 8101
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 16-9/16...More

Shop Heater and Light, Indoor, Ceiling, Voltage 120, Watts&
  • GRAINGER APPROVED
  • Shop Heater and Light, Indoor, Ceiling, Voltage 120, Watts 742 Shop Heater and Light, Indoor, Ceiling, Voltage 120, Watts 742
  • Item # 30PL20
  • Mfr. Model # 30PL20
  • Shop Heater and Light, Indoor, Mounting Type Ceiling, 742 Watts, BtuH Output 2217, Voltage 120, 6.5 Amps @ 1...More

  • SOLAIRA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Beam Pattern 50°, Housing Material 6061 Aircraft Aluminum and 1; Varies by Mounting Type, Watts, BtuH Output,...More

  • TEMPCO
  • Electric Radiant Quartz Infrared Heater Electric Radiant Quartz Infrared Heater
  • Multiple product options available

    Electric Radiant Quartz Infrared Heater, Indoor/Outdoor Indoor, Mounting Type Horizontal Only, Voltage 230, Height 3-1/2", Width 3-11/16", Housing Material Aluminum, 1,...More

Electric Infrared Heater, Indoor/Outdoor, Chain Permanent, Volta
  • DAYTON
  • Electric Infrared Heater, Indoor/Outdoor, Chain Permanent, Voltage 240, Watts 3200 Electric Infrared Heater
  • Item # 1UCJ8
  • Mfr. Model # 1UCJ8
  • Electric Infrared Heater, Indoor/Outdoor, Mounting Type Chain Permanent, 3200 Watts, BtuH Output 10918,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More