Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

9 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    SDS Rotary Hammer Drill Kit,7.5A @ 120V
    • BOSCH
    • SDS Rotary Hammer Drill Kit, 7.5A @ 120VSDS Rotary Hammer Drill Kit
    • Item # 2LDB3
    • Mfr. Model # 11255VSR
    • Rotary Hammer Kit, SDS, Voltage 120, No Load RPM 0 to 1300, Blows per Minute 0 to 5800, 7.5 Amps, Solid Bit...More

    SDS Plus Rotary Hammer Kit,7A @ 120V
    • MILWAUKEE
    • SDS Plus Rotary Hammer Kit, 7A @ 120VSDS Rotary Hammer
    • Item # 6PED3
    • Mfr. Model # 5262-21
    • Rotary Hammer Kit, SDS Plus, Voltage 120, No Load RPM 0 to 1500, Blows per Minute 0 to 5625, 7 Amps, Solid...More

    SDS Plus Rotary Hammer Drill,7A @ 120V
    • MAKITA
    • SDS Plus Rotary Hammer Drill, 7A @ 120VSDS Plus Rotary Hammer Drill,7A @ 120V
    • Item # 5GDX2
    • Mfr. Model # HR2475
    • Rotary Hammer, SDS Plus, Voltage 120, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7 Amps, Solid Bit...More

    Core Drill,Handheld Wet/Dry,1.5 HP,6 In
    • HUSQVARNA
    • Core Drill, Handheld Wet/Dry, 1.5 HP, 6 InCore Drill,Handheld Wet/Dry,1.5 HP,6 In
    • Item # 6PEV2
    • Mfr. Model # DM220
    • Handheld Wet/Dry Core Drill, Motor HP 1.5, Amps @ 120V 15, No Load RPM 950/2150/4500, Core Bit Cap Concrete...More

    Results per page: 16 | 32 | 48