Skip Content

Filter Results By

High-Speed Sanders

29 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Industrial Duty Air Disc Sander, 3" or 5" Pad
Air Random Orbital Sander,0.5HP,3 In.
  • WESTWARD
  • Air Random Orbital Sander, 0.5HP, 3 In. Air Random Orbital Sander,0.5HP,3 In.
  • Item # 5ZL19
  • Mfr. Model # 5ZL19
  • Air Random Orbital Sander, 0.5 HP, Pad Size 3 In., Orbit Dia. 3/8 In., PSA Pad Face Type, 7/8 In. Arbor Hole,...More

Air Random Orbital Sander,HP,3-2/3 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, HP, 3-2/3 In. Air Random Orbital Sander,HP,3-2/3 In.
  • Item # 5LA61
  • Mfr. Model # 312A
  • Air Random Orbital Sander, 0.3 HP, Pad Size 2-5/8 x 6-3/4 In., Vinyl Pad Face Type, Free Speed 8000 rpm, 9...More

Industrial Duty Air Disc Sander, 0.5 HP, 5" Pad S
Industrial Duty Air Disc Sander, 0.2 HP, 2" Pad S
  • SPEEDAIRE
  • 16,000 rpm Free Speed Air Disc Sander 16,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, 0.4 HP, 3.5 Average CFM @ 15 Second Run Time, 19.7 CFM @ Full Load, Free Speed 16, Handle Exhaust Type, Air Inlet 1/4 In. NPT, Min....More

Industrial Duty Air Disc Sander, 0.4 HP, 20,000 rpm Fr
  • DYNABRADE
  • 20,000 rpm Free Speed Air Disc Sander 20,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Pad Size 3 In., Free Speed 20, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Variable Speed No, Composite Housing Material, Lever Throttle, Locking...More

Air Belt Sander,Industrial,0.4 HP,1/2
  • INGERSOLL-RAND
  • Air Belt Sander, Industrial, 0.4 HP, 1/2 Air Belt Sander,Industrial,0.4 HP,1/2
  • Item # 1TDH6
  • Mfr. Model # G1A120RS812
  • Air Belt Sander, Industrial Duty, 0.4 HP, Belt Size 1/2 In. W x 12 In. L, Free Speed 12,000 rpm, 4.75 Average...More

Abrasive Belt Tool,General,0.4,13 in. L
  • DYNABRADE
  • Abrasive Belt Tool, General, 0.4,13 in. L Abrasive Belt Tool,General,0.4,13 in. L
  • Item # 20UC95
  • Mfr. Model # 15013
  • Abrasive Belt Tool, General Duty, 0.4 HP, Belt Size 13 In.L, Free Speed 25,000 rpm, 3 Average CFM @ 15 Second...More

Offset Contact Arm,General
Air Belt Sander,1/8 to 1/2in.W x 24in.L
  • SPEEDAIRE
  • Air Belt Sander, 1/8 to 1/2in.W x 24in.L Air Belt Sander,1/8 to 1/2in.W x 24in.L
  • Item # 31XG57
  • Mfr. Model # 31XG57
  • Air Belt Sander, Industrial Duty, 0.5 HP, Belt Size 1/8 to 1/2 In. W x 24 In. L, Free Speed 20,000 rpm, 4.2...More

Standard Contact Arm,General
Industrial Duty Air Disc Sander Kit, 0.2 HP, 3" P
Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size,
  • SPEEDAIRE
  • Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size, 4000 rpm Free Speed Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size, 4000 rpm Free Speed
  • Item # 3CRJ1
  • Mfr. Model # 3CRJ1
  • Air Disc Sander, Light Duty, 0.60 HP, Pad Size 7 In., 3.5 Average CFM @ 15 Second Run Time, 34.0 CFM @ Full...More

Industrial Duty Air Disc Sander, 0.7 HP, 4-1/2" P
  • DYNABRADE
  • Industrial Duty Air Disc Sander, 0.7 HP, 4-1/2" Pad Size, 11,000 rpm Free Speed 11,000 rpm Free Speed Air Disc Sander
  • Item # 13F679
  • Mfr. Model # 50321
  • Air Disc Sander, Industrial Duty, 0.7 HP, Pad Size 4-1/2 In., 8.0 Average CFM @ 15 Second Run Time, 32.0 CFM...More

  • DYNABRADE
  • 12,000 rpm Free Speed Right Angle Air Disc Sander 12,000 rpm Free Speed Right Angle Air Disc Sander
  • Multiple product options available

    Right Angle Air Disc Sander, Industrial Duty, Free Speed 12, Required Pressure 90 psi, Variable Speed No, Lever Throttle. Varies by: HP, Pad Size, Average CFM @ 15...More

Industrial Duty Air Disc Sander, 0.4 HP, 2" Pad S
  • DYNABRADE
  • 20,000 rpm Free Speed Right Angle Air Disc Sander 20,000 rpm Free Speed Right Angle Air Disc Sander
  • Multiple product options available

    Right Angle Air Disc Sander, Industrial Duty, 0.4 HP, Free Speed 20, Air Inlet 1/4 In. NPT, Min. Hose Size 1/4 In., Required Pressure 90 psi, Variable Speed No,...More

Air Random Orbital Sander,0.26HP,5 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.26HP, 5 In. DYNABRADEAir Random Orbital Sander with 5" PSA Pad
  • Item # 13C676
  • Mfr. Model # 69035
  • Air Random Orbital Sander, 0.26 HP, Pad Size 5 In., Orbit Dia. 3/32 In., PSA Pad Face Type, Spindle Size 5/16...More

  • DYNABRADE
  • 15,000 rpm Free Speed Right Angle Air Disc Sander 15,000 rpm Free Speed Right Angle Air Disc Sander
  • Multiple product options available

    Right Angle Air Disc Sander, Free Speed 15, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Variable Speed No, Composite Handle Material, Composite Housing Material,...More

  • DYNABRADE
  • 15,000 rpm Free Speed Air Disc Sander 15,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, 0.7 HP, Pad Size 3 In., 8 Average CFM @ 15 Second Run Time, 32 CFM @ Full Load, Free Speed 15, Air Inlet 1/4 In. NPT, Min. Hose Size...More

  • SPEEDAIRE
  • 15,000 rpm Free Speed Air Disc Sander 15,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, Free Speed 15, 000 rpm, Min. Hose Size 3/8 In., Required Pressure 90 psi. Varies by: HP, Pad Size, Average CFM @ 15 Second Run Time,...More

Air Dual-Action Sander,0.40HP,6 In.
  • SPEEDAIRE
  • Air Dual-Action Sander, 0.40HP, 6 In. Air Dual-Action Sander with 6" Vinyl Pad
  • Item # 3CRJ3
  • Mfr. Model # 3CRJ3
  • Air Dual-Action Sander, 0.40 HP, Pad Size 6 In., Orbit Dia. 3/8 In., Vinyl Pad Face Type, Spindle Size 5/16...More

Industrial Duty Air Disc Sander, 0.5 HP, 3" or 5&
  • DYNABRADE
  • 18,000 rpm Free Speed Right Angle Air Disc Sander 18,000 rpm Free Speed Right Angle Air Disc Sander
  • Multiple product options available

    Right Angle Air Disc Sander, Industrial Duty, Free Speed 18, Rear Exhaust Type, Required Pressure 90 psi, Variable Speed No, Composite Housing Material, Lever Throttle,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More