Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

56 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
Double-Sided Acrylic Tape,50 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 50 FtDouble-Sided Acrylic Tape,50 Ft
  • Item # 5HXD8
  • Mfr. Model # 50-540
  • Double-Sided Tape for Vinyl, 1 7/8 In x 50 Ft, Acrylic Adhesive Construction, One Roll, For Modified Loose...More

Adhesive Nozzle,3 In. W
  • ROBERTS
  • Adhesive Nozzle, 3 In. WAdhesive Nozzle,3 In. W
  • Item # 1TGG6
  • Mfr. Model # 10-981-25
  • Adhesive Nozzle, 3 In. W, Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation, For Use With...More

Double-Sided Acrylic Tape,75 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 75 FtDouble-Sided Acrylic Tape,75 Ft
  • Item # 5HXE0
  • Mfr. Model # 50-550
  • Double-Sided Tape for Vinyl, 1 7/8 In x 75 Ft, Non-Toxic, Acrylic Adhesive Construction, One Roll, For...More

Duckbill Napping Shear,7 In OAL,SS,Black
  • WESTWARD
  • Duckbill Napping Shear, 7 In OAL, SS, BlackDuckbill Napping Shear,7 In OAL,SS,Black
  • Item # 13A571
  • Mfr. Model # 13A571
  • Primary Application Carpet and Heavy Fabric, Duckbill Napping Shears, Right Hand, Handle Style Straight,...More

Iron,Heat Bond
Carpet Puller,Aluminum,Serrated Clamps
Carpet Seam Roller,3-1/2 In,Stl,Smooth
Carpet Seam Roller,3-1/2 In,Stl,Star Whl
Premium Heat Bond Seam Tape,22 yd,Thick
Carpet Knife,9 7/8 In,3 Blades
  • ROBERTS
  • Carpet Knife, 9 7/8 In, 3 BladesCarpet Knife,9 7/8 In,3 Blades
  • Item # 1TGG3
  • Mfr. Model # 10-220
  • Carpet Knife, Overall Length 9-7/8 In., Overall Width 5 In., Overall Thickness 1-1/2 In., Handle Color Red,...More

Saw,Jamb,6 in,110v
  • ROBERTS
  • Saw, Jamb, 6 in, 110vSaw,Jamb,6 in,110v
  • Item # 5LF52
  • Mfr. Model # 10-46
  • Undercut Jamb Saw110V, 60 Hz, 5.8 Amp Motor, 10000 No Load RPM, 20 Tooth, 6 In. Dia, Carbide Blade, Arbor...More

Carpet Seam Tape,15ft,Pressure Sensitive
Hammer Tacker,Flat,3/8 Cap,5/16 - 9/16 L
  • ROBERTS
  • Hammer Tacker, Flat, 3/8 Cap, 5/16 - 9/16 LHammer Tacker,Flat,3/8 Cap,5/16 - 9/16 L
  • Item # 43Z116
  • Mfr. Model # 10-112
  • Manual Hammer Tacker, Heavy Duty, Staple Type Flat Crown, Crown Width (In.) 3/8, Leg Length (In.) 5/16, 3/8,...More

Traction Non-Slip Rug Strip,25 Ft
  • ROBERTS
  • Traction Non-Slip Rug Strip, 25 FtTraction Non-Slip Rug Strip,25 Ft
  • Item # 5HXD9
  • Mfr. Model # 50-580
  • Traction Nonslip Rug Strip, 2-1/2 In. x 25 ft., One Roll, One Side Attaches Permanently to Rug and Other Side...More

Dbl Side Carpet Tape,15ft,Indoor/Outdoor
Blade,Replacement
Carpet Knee Kicker,19 to 23 in
  • ROBERTS
  • Carpet Knee Kicker, 19 to 23 inCarpet Knee Kicker,19 to 23 in
  • Item # 43Z126
  • Mfr. Model # 10-410
  • Carpet Knee Kicker, Size 19 to 23 in., Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish,...More

Carpet Puller,Aluminum,Serrated Clamps
Seam Roller,3 1/2 In,Solid Nylon Roller
Cutter,Loop Pile
Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • ROBERTS
  • Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 AmpLongneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • Item # 1TGF8
  • Mfr. Model # 10-56
  • Longneck Jamb Saw, 120V, 60 Hz, 7.5 Amp Motor, 8000 No Load RPM, 6 3/16 In. Carbide Tooth Blade, Arbor Size...More

Kicker,Knee
Roll-O-Knife,Fixed Blade,Aluminum
  • ROBERTS
  • Roll-O-Knife, Fixed Blade, AluminumRoll-O-Knife,Fixed Blade,Aluminum
  • Item # 1TGG1
  • Mfr. Model # 10-208
  • Roll-O-Knife, Overall Length 12 In., Overall Width 5-1/2 In., Overall Thickness 1-1/2 In., Blade Change Push...More

Carpet Knife Blade,3/4" W, PK5
  • IRWIN
  • Carpet Knife Blade, 3/4" W, PK5Carpet Knife Blade,3/4" W, PK5
  • Item # 23Z295
  • Mfr. Model # 1777341
  • Carpet Knife Blade, Number of Segments 1, Length 2-1/4 In., Width 3/4 In., Thickness 0.015 In., High Carbon...More

Carpet Knife,9 3/16 In,Silver
  • IRWIN
  • Carpet Knife, 9 3/16 In, SilverCarpet Knife,9 3/16 In,Silver
  • Item # 23Z294
  • Mfr. Model # 1774107
  • Carpet Knife, Overall Length 9-3/16 In., Overall Width 3-1/2 In., Overall Thickness 13/16 In., Handle Color...More

Loop Pile Cutter,SS,6 In,Orange
  • WESTWARD
  • Loop Pile Cutter, SS, 6 In, OrangeLoop Pile Cutter,SS,6 In,Orange
  • Item # 13A746
  • Mfr. Model # 13A746
  • Loop Pile Cutter, Size 6 In., Orange Plastic Handle, Stainless Steel Body Construction, Incremental Blade...More

Carpet Knee Kicker,Alum,5 In Wide Bumper
Carpet Wall Trimmer,6-1/2,Anti-Slip,SS
Carpet Stair Tool,3-1/2 In,Stl,Straight
Seam Roller,2in,Firm Rubber
  • MARSHALLTOWN
  • Seam Roller, 2in, Firm RubberSeam Roller,2in,Firm Rubber
  • Item # 38HT99
  • Mfr. Model # E54D
  • Seam Roller, 2 In., DuraSoft(r) Handle, Medium Firm Rubber Construction, Rubber Seam Roller, Applying Wall...More

Seam Roller
Replacement Stretcher Tube,Alum,36 in L
Results per page: 16 | 32 | 48