Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

34 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
Protractor Angle Finder,4 In,Magnetic
Locator,Pitch/Slope
Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA70
  • Mfr. Model # 30PA70
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA71
  • Mfr. Model # 30PA71
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA69
  • Mfr. Model # 30PA69
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Angle Finder,90 deg.,5 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 5 in., BlueAngle Finder,90 deg.,5 in.,Blue
  • Item # 30PA68
  • Mfr. Model # 30PA68
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Protractor/Angle Finder,4 5/8In,Magnetic
  • WESTWARD
  • Protractor/Angle Finder, 4 5/8In, MagneticProtractor/Angle Finder,4 5/8In,Magnetic
  • Item # 4MRW3
  • Mfr. Model # 4MRW3
  • Protractor/Angle Locator, Magnetic, Scale Increments 0 to 90 Degrees in 5 Quadrants, Base Length 4 5/8 In,...More

Digital Angle Finder,SS,11 In L
  • JOHNSON
  • Digital Angle Finder, SS, 11 In LDigital Angle Finder,SS,11 In L
  • Item # 21XK32
  • Mfr. Model # 1888-1100
  • Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches,...More

Digital Angle Finder,SS,19 In L
  • JOHNSON
  • Digital Angle Finder, SS, 19 In LDigital Angle Finder,SS,19 In L
  • Item # 21XK33
  • Mfr. Model # 1888-1900
  • Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches,...More

Electronic Digital Level,Case,Batteries
  • JOHNSON
  • Electronic Digital Level, Case, BatteriesElectronic Digital Level,Case,Batteries
  • Item # 1TLH6
  • Mfr. Model # 40-6060
  • Electronic Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital Display...More

Digital Laser Level/Angle Finder,Adj Arm
  • JOHNSON
  • Digital Laser Level/Angle Finder, Adj ArmDigital Laser Level/Angle Finder,Adj Arm
  • Item # 1TLH7
  • Mfr. Model # 40-6065
  • Laser Level/Angle Finder, Digital, Range Inclination 4 x 90 Deg/Angle 0 to 182.5 Deg Ft, Accuracy Within 10...More

Digital Angle Finder,Magnetic,3 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 3 ButtonDigital Angle Finder,Magnetic,3 Button
  • Item # 21XK36
  • Mfr. Model # 1886-0200
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

Digital Angle Locator
  • JOHNSON
  • Digital Angle LocatorDigital Angle Locator
  • Item # 5TCV9
  • Mfr. Model # 40-6064
  • Digital Angle Locator, Range (Ft.) 0 to 222 Degrees , Accuracy +/-0.5 Deg, Preset Angle (Deg.) 0 to 222,...More

Inclinometer,Mag,0-90 Deg,4 In Base
  • DASCO PRO
  • Inclinometer, Mag, 0-90 Deg, 4 In BaseInclinometer,Mag,0-90 Deg,4 In Base
  • Item # 4ZDW1
  • Mfr. Model # I1100-2VM
  • Inclinometer, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 In, Overall...More

Digital Level, Laser, Electronic, w/Case
  • JOHNSON
  • Digital Level, Laser, Electronic, w/CaseDigital Level, Laser, Electronic, w/Case
  • Item # 1TLH8
  • Mfr. Model # 40-6080
  • Electronic Laser Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital...More

Digital Angle Finder,Magnetic,V-Groove
  • JOHNSON
  • Digital Angle Finder, Magnetic, V-GrooveDigital Angle Finder,Magnetic,V-Groove
  • Item # 21XK37
  • Mfr. Model # 1886-0300
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

Digital Angle Finder,SS,7 In L
  • JOHNSON
  • Digital Angle Finder, SS, 7 In LDigital Angle Finder,SS,7 In L
  • Item # 21XK31
  • Mfr. Model # 1888-0700
  • Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches,...More

Digital Angle Finder,10 in,Aluminum
  • JOHNSON
  • Digital Angle Finder, 10 in, AluminumDigital Angle Finder,10 in,Aluminum
  • Item # 21XK40
  • Mfr. Model # 1750-1000
  • Digital Angle Locator, Accuracy 0.15 Degrees , Base Length (In.) 10, Overall Height (In.) 2, Number of Level...More

Non-conductive Soil Probe, 48 In
  • NUPLA
  • Non-conductive Soil Probe, 48 InNonconductive Soil Probe
  • Item # 4GFF5
  • Mfr. Model # 76401
  • Non-conductive Soil Probe, Shaft Length 48 In., Shaft Dia. 1/2 In., Shaft Material Non-conductive Fiberglass,...More

Digital Angle Finder,12 in,Aluminum
  • JOHNSON
  • Digital Angle Finder, 12 in, AluminumDigital Angle Finder,12 in,Aluminum
  • Item # 21XK39
  • Mfr. Model # 1750-1200
  • Digital Angle Locator, Accuracy 0.15 Degrees , Base Length (In.) 12, Overall Height (In.) 2, Number of Level...More

Angle Finder,Mag,Level,90 Deg,2 1/4 Base
Digital Angle Finder,Mag,VGroove,1 Vial
  • JOHNSON
  • Digital Angle Finder, Mag, VGroove, 1 VialDigital Angle Finder,Mag,VGroove,1 Vial
  • Item # 21XK38
  • Mfr. Model # 1886-0400
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

Angle Finder,Mag,0-90 Deg,2 1/4 Base
  • DASCO PRO
  • Angle Finder, Mag, 0-90 Deg, 2 1/4 BaseAngle Finder,Mag,0-90 Deg,2 1/4 Base
  • Item # 4ZDV4
  • Mfr. Model # AF200M
  • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 2 1/4 In,...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA66
  • Mfr. Model # 30PA66
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Angle Finder,90 deg.,5 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 5 in., BlueAngle Finder,90 deg.,5 in.,Blue
  • Item # 30PA67
  • Mfr. Model # 30PA67
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Inclinometer,Magnetic,4 x 20 In,Aluminum
  • SOLA
  • Inclinometer, Magnetic, 4 x 20 In, AluminumInclinometer,Magnetic,4 x 20 In,Aluminum
  • Item # 24D661
  • Mfr. Model # NAM 50T
  • Inclinometer, Magnetic, Degrees and Percentages Scale, 5 Degrees Accuracy, Base Length (In.) 20, Overall...More

Pocket Transit w/Sheath
  • BRUNTON
  • Pocket Transit w/SheathPocket Transit w/Sheath
  • Item # 4RDU2
  • Mfr. Model # F-5008
  • Pocket Transit, COM-Pro, Accuracy +/- 0.5 Deg, Horizontal Range 0-360 Deg, Horizontal Graduations 1 Deg,...More

Angle Finder w/2 In Mounting Base
  • DASCO PRO
  • Angle Finder w/2 In Mounting BaseAngle Finder w/2 In Mounting Base
  • Item # 4ZDW2
  • Mfr. Model # AF30
  • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 2 In, Overall...More

Angle Finder,Mag,0-90 Deg,4 1/2 Base
  • DASCO PRO
  • Angle Finder, Mag, 0-90 Deg, 4 1/2 BaseAngle Finder,Mag,0-90 Deg,4 1/2 Base
  • Item # 4ZDV9
  • Mfr. Model # AF700VM
  • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 1/2 In,...More

Angle Finder,Mag,90 Deg,4 1/2 V Base
  • DASCO PRO
  • Angle Finder, Mag, 90 Deg, 4 1/2 V BaseAngle Finder,Mag,90 Deg,4 1/2 V Base
  • Item # 4ZDV8
  • Mfr. Model # AF700M
  • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 1/2 In,...More

Angle Finder,90 Deg,2 Vials,5 In Base
  • DASCO PRO
  • Angle Finder, 90 Deg, 2 Vials, 5 In BaseAngle Finder,90 Deg,2 Vials,5 In Base
  • Item # 4ZDV7
  • Mfr. Model # AF300-2V
  • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 5 In, Overall...More

Angle Finder,V-Groove,0-90 Deg,5 In Base
Results per page: 16 | 32 | 48