Skip Content

Filter Results By

Temporary Shelters

39 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Instant Canopy Instant Canopy
  • Multiple product options available

    Multiple product options available

  • Category : Canopies, Tents and Temporary Structures
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shelter Shelter
  • Multiple product options available

    Multiple product options available

  • Category : Canopies, Tents and Temporary Structures
White Heavy Duty Shelter, 20 ft. Length, 10 ft. 8"
White Heavy Duty Shelter, 20 ft. Length, 10 ft. Width,
Grey Dome Top Temporary Garage, 20 ft. Length, 10 ft.&
Grey Storage Shed, 12 ft. Length, 8 ft. Width, 7
Manhole Utility Shelter,Economy Umbrella
Manhole Utility Shelter,Deluxe Umbrella
Double Tent Cot w/Rainfly
  • KAMP-RITE TENT COT INC
  • Double Tent Cot w/Rainfly Double Tent Cot w/Rainfly
  • Item # 4VNG3
  • Mfr. Model # DCTC343
  • Double Tent Cot w/Rain Fly, Green, Length 84 In., Width 52 In., Height 40 In., Folded Height 34 In., Folded...More

  • Category : Camp Equipment Furniture
Manhole Utility Shelter,Economy Tent
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Manhole Utility Shelter, Economy Tent Manhole Utility Shelter,Economy Tent
  • Item # 10K049
  • Mfr. Model # 10K049
  • Manhole Utility Shelter Economy Tent, Overall Height 84 In., Overall Length 72 In., Overall Width 72 In.,...More

  • Category : Manhole Shelters and Umbrellas
White Event Canopy, 20 ft. Length, 18 ft. Width, 11&#x
Privacy Shelter,Width 48 x Height 78 In
  • CLEANWASTE
  • Privacy Shelter, Width 48 x Height 78 In Privacy Shelter,Width 48 x Height 78 In
  • Item # 40D989
  • Mfr. Model # D117PUP
  • Privacy Shelter, Material Tafeta Nylon Flame Retardant Fabric, Length 48 In., Width 48 In., Height 78 In.,...More

  • Category : Portable Toilet Accessories
Dust Containment Unit, ICRA Compliance
  • MINTIE TECHNOLOGIES
  • Dust Containment Unit, ICRA Compliance Dust Containment Unit, ICRA Compliance
  • Item # 30RV29
  • Mfr. Model # MTIECU3
  • Dust Containment Unit, ICRA Compliance, Number of Doors 4, Door Height (2) 83-1/2 In., (2) 75 In., Door Width...More

  • Category : Temporary Environmental Containment Units
Extra Large Tent Cot w/Rainfly
  • KAMP-RITE TENT COT INC
  • Extra Large Tent Cot w/Rainfly Extra Large Tent Cot w/Rainfly
  • Item # 4VNG2
  • Mfr. Model # OCTC443
  • Extra Large Tent Cot w/Rain Fly, Green, Length 84 In., Width 32 In., Height 40 In., Folded Height 9 In.,...More

  • Category : Camp Equipment Furniture
Non-Conductive Umbrella
  • ALLEGRO
  • Non-Conductive Umbrella Non-Conductive Umbrella
  • Item # 6MKN7
  • Mfr. Model # 9403-03
  • Non-Conductive Umbrella, Overall Length 48 In., Color Yellow, Diameter 85 In., Material Vinyl, Frame Material...More

  • Category : Manhole Shelters and Umbrellas
Containment Bundle,61inLx34inWx126inH
  • MINTIE TECHNOLOGIES
  • Containment Bundle, 61inLx34inWx126inH Containment Bundle,61inLx34inWx126inH
  • Item # 30RV33
  • Mfr. Model # MTIECU3-MPP
  • Containment Bundle, Number of Doors 4, Door Height (2) 83-1/2 In., (2) 75 In., Door Width (2) 48 In., (2) 22...More

  • Category : Temporary Environmental Containment Units
Insect Protection System,Tan,78inLx38inH
White Collapsible Privacy Shelter, Vinyl Coated Nylon Liner,
Vaccination Shelter,Drive Thr,24x40x11ft
Field Hospital System,52 Bed
Emergency Response Container,8x8x20ft
  • READY AMERICA
  • Emergency Response Container, 8x8x20ft Emergency Response Container,8x8x20ft
  • Item # 44ZL07
  • Mfr. Model # 78450
  • Emergency Response Container, Metal, Length 8 ft., Width 20 ft., Height 8 ft., Includes Wood Flooring,...More

  • Category : Temporary Emergency Shelters
Isolation Chamber,77x28x19 In
Manhole Utility Shelter,Deluxe Tent
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Manhole Utility Shelter, Deluxe Tent Manhole Utility Shelter,Deluxe Tent
  • Item # 10K050
  • Mfr. Model # 10K050
  • Manhole Utility Shelter Deluxe Tent, Overall Height 85 In., Overall Length 72 In., Overall Width 72 In.,...More

  • Category : Manhole Shelters and Umbrellas
Utility Canopy Shelter
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Canopy Shelter Utility Canopy Shelter
  • Item # 10K053
  • Mfr. Model # 10K053
  • Utility Canopy Shelter, Overall Height 10 ft., Overall Length 10 ft., Overall Width 10 ft., Collapsed Height...More

  • Category : Manhole Shelters and Umbrellas
Utility Canopy Shelter
  • ALLEGRO
  • Utility Canopy Shelter Utility Canopy Shelter
  • Item # 3PAL7
  • Mfr. Model # 9403-10
  • Utility Canopy Shelter, Overall Height 132 In., Overall Length 120 In., Overall Width 120 In., Collapsed...More

  • Category : Manhole Shelters and Umbrellas
Stringable Lighting,25 Watt,45-1/2 In
Manhole Utility Shelter,Economy Tent
  • ALLEGRO
  • Manhole Utility Shelter, Economy Tent Manhole Utility Shelter,Economy Tent
  • Item # 1UFF9
  • Mfr. Model # 9403-66
  • Manhole Utility Shelter Economy Tent, Overall Height 84 In., Overall Length 73 In., Overall Width 72 In.,...More

  • Category : Manhole Shelters and Umbrellas
Manhole Utility Shelter,Deluxe Tent
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More