Skip Content

Filter Results By

Concrete Bits

353 Results Found that Include 1,279 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill Bit Set,5 Pcs
  • DEWALT
  • Drill Bit Set, 5 Pcs Drill Bit Set,5 Pcs
  • Item # 34D628
  • Mfr. Model # DWA56015
  • Drill Bit Set, Designed For Electricians, Plumbers, Remodelers, Pro Contractors, Drill Bit Size 1/8, 3/16,...More

Wet Coring Bit,1 In,14 In D, 5/8-11
SDS Plus Core Bit,2 In
  • MILWAUKEE
  • SDS Plus Core Bit, 2 In SDS Plus Core Bit,2 In
  • Item # 45L408
  • Mfr. Model # 48-20-5035
  • SDS Plus Core Bit, Size (In.) 2Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

Spline Dr Steel,5/8 & 3/4 Ground Rod Dr
SDS Plus Core Bit,4 In
  • MILWAUKEE
  • SDS Plus Core Bit, 4 In SDS Plus Core Bit,4 In
  • Item # 45L412
  • Mfr. Model # 48-20-5055
  • SDS Plus Core Bit, Size (In.) 4Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

Core Body,1 1/2 X 4 In
Multi Material Drill Bit Set,5 Pc
  • IRWIN
  • Multi Material Drill Bit Set, 5 Pc Multi Material Drill Bit Set,5 Pc
  • Item # 1PMR9
  • Mfr. Model # 4935078
  • Multi Material Drill Bit Set, Number of Pieces 5, High Speed Steel, Features Four Facet Diamond Ground...More

SDS Plus Core Pin,1-3/4 to 4 In.
  • MILWAUKEE
  • SDS Plus Core Pin, 1-3/4 to 4 In. SDS Plus Core Pin,1-3/4 to 4 In.
  • Item # 45L417
  • Mfr. Model # 48-20-6155
  • SDS Plus Core Pin, Size (In.) 1-3/4 In. to 4 In., Application Masonry and Concrete Drilling, For Use With...More

Core Bit,2 in.
  • DIAMOND VANTAGE
  • Core Bit, 2 in. Core Bit,2 in.
  • Item # 20JY30
  • Mfr. Model # 02014JWHX2
  • Core Bit, Size (In.) 2, Overall Length 14 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

Spline Core Adapter, 18 in.
  • BOSCH
  • Spline Core Adapter, 18 in. Spline Core Adapter, 18 in.
  • Item # 20PL30
  • Mfr. Model # CAS018
  • Spline Core Adapter, Size (In.) 18, Thread Size Spline Extension, Application Extension for Spline Core Bits,...More

SDS Plus Core Bit,1 In
  • MILWAUKEE
  • SDS Plus Core Bit, 1 In SDS Plus Core Bit,1 In
  • Item # 45L402
  • Mfr. Model # 48-20-5005
  • SDS Plus Core Bit, Size (In.) 1, Drilling Length (In.) 3-13/16, Application Masonry and Concrete Drilling,...More

Wet Coring Bit,10 In,14 In D,1 1/4-7
Core Bit, 1-1/4-7 ,8 In,16 In,Concrete
  • WESTWARD
  • Drill Bit Drill Bit
  • Multiple product options available

    Multiple product options available

Chisel,Narrow
  • BOSCH
  • Chisel, Narrow 1 1/8" Hex Drive Breaker Hammer
  • Item # 1UM10
  • Mfr. Model # HS2163
  • Narrow Chisel, Length 20 1/2 Inches, Application Starts Holes in Concrete, Screw Terminal Base, Wide Flood,...More

Moil Point,1-1/8 In. Hex
  • BOSCH
  • Moil Point, 1-1/8 In. Hex Moil Point,1-1/8 In. Hex
  • Item # 1UL99
  • Mfr. Model # HS2161
  • Moil Point, Type Moil Point, Shank Type Hex, Overall Length (In.) 20-1/2, Shank Size (In.) 1-1/8, Length...More

Core Body,3 1/2 X 4 In
Core Body,4 X 4 In
Wet Coring Bit,2 In,14 In D,1 1/4-7
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More