Skip Content

Filter Results By

Power Monitors

24 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dual Input AC Voltage/Current Datalogger
  • EXTECH
  • Dual Input AC Voltage/Current Datalogger Dual Input AC Voltage/Current Datalogger
  • Item # 5LUT7
  • Mfr. Model # DL160
  • Dual Input AC Voltage/Current Datalogger, Voltage Range 6 to 600VAC, Voltage Accuracy +/-1.5 Percent, 2...More

AC Voltage/Current Datalogger
  • EXTECH
  • AC Voltage/Current Datalogger AC Voltage/Current Datalogger
  • Item # 5LUT6
  • Mfr. Model # DL150
  • AC Voltage/Current Datalogger, Voltage Range 10 to 600VAC, Voltage Accuracy +/-1.5 Percent, 1 Voltage...More

Voltage Recorder,Single Phase,70 to 300V
  • FLUKE
  • Voltage Recorder, Single Phase, 70 to 300V Voltage Recorder,Single Phase,70 to 300V
  • Item # 2RUJ8
  • Mfr. Model # FLUKE-VR1710
  • Voltage Recorder, Single Phase, 70 to 300 V AC Voltage Range, Accuracy +/-0.5%, Protection Rating IP40,...More

Voltage Data Logger,0 to 600VAC/DC
  • AEMC
  • Voltage Data Logger, 0 to 600VAC/DC Voltage Data Logger,0 to 600VAC/DC
  • Item # 4PKE9
  • Mfr. Model # L261
  • Voltage Data Logger, Voltage Range 0 to 600 AC/DC, Voltage Accuracy +/-0.5 Percent, 1 Voltage Channels, True...More

Clamp On AC Current Logger,0 to 600 A
  • AEMC
  • Clamp On AC Current Logger, 0 to 600 A Clamp On AC Current Logger,0 to 600 A
  • Item # 2KGY1
  • Mfr. Model # CL601
  • Clamp On AC Current Logger, Current Range 0 to 600 A AC, 1 Current Channels, Current Accuracy +/-1 Percent of...More

Power OutAlert,120VAC,0.5A,50/60 Hz
  • WINLAND ELECTRONICS
  • Power OutAlert, 120VAC, 0.5A, 50/60 Hz Power OutAlert,120VAC,0.5A,50/60 Hz
  • Item # 33UL46
  • Mfr. Model # PS-110
  • Power Out Alert, Console, Voltage 110VAC, Control Voltage 110VAC, Size 2-1/4 In.Hx2 In.Wx3 In.D, Powered By...More

Smart Management Module, For Use With Generac Standby Gener
Power Management Module Kit, For Use With Generac 8-20
AC/DC Data Logger,Millivolt,Current,USB
  • LASCAR
  • AC/DC Data Logger, Millivolt, Current, USB AC/DC Data Logger,Millivolt,Current,USB
  • Item # 20PD26
  • Mfr. Model # EL-USB-ACT
  • AC/DC Current Logger,Voltage Range 0 to 783 AC,Voltage Accuracy +/-2 Percent,Current Range 0 to 723A,Current...More

Process Control Logger,4 to 20mADC
  • AEMC
  • Process Control Logger, 4 to 20mADC Process Control Logger,4 to 20mADC
  • Item # 5GTJ8
  • Mfr. Model # L322
  • Process Control Logger, Current Range 4 to 20mADC, 2 Current Channels, Current Accuracy 0.50%, Phase Single,...More

Power Quality Logger,Three Phase
  • FLUKE
  • Power Quality Logger, Three Phase Power Quality Logger,Three Phase
  • Item # 1FYC8
  • Mfr. Model # FLUKE-1743
  • Power Quality Logger, Voltage Range 0 to 830 AC, Voltage Accuracy 0.1%, Current Range To 3000 AC, Current...More

Combiner Box,ABS,White
Power Supply Monitor,24VDC,12inH x 9inL
  • SECURITRON
  • Power Supply Monitor, 24VDC, 12inH x 9inL Power Supply Monitor,24VDC,12inH x 9inL
  • Item # 45CF69
  • Mfr. Model # PSM-24
  • Power Supply Monitor, Type Indoor Wall Mount, Material Plastic, Finish Powder Coated, Length (In.) 9, Width...More

Power Supply Monitor,12VDC,12inH x 9inL
  • SECURITRON
  • Power Supply Monitor, 12VDC, 12inH x 9inL Power Supply Monitor,12VDC,12inH x 9inL
  • Item # 45CF72
  • Mfr. Model # PSM-12
  • Power Supply Monitor, Type Indoor Wall Mount, Material Plastic, Finish Powder Coated, Length (In.) 9, Width...More

Load Control Module,240V,18-3/8 in.
  • KOHLER
  • Load Control Module, 240V, 18-3/8 in. Load Control Module,240V,18-3/8 in.
  • Item # 34CU30
  • Mfr. Model # GM77177-KP1-QS
  • Load Control Module, Voltage 240, Phase 1, NEMA Enclosure Type 3R, Load Transition Type Contactor...More

Load Control Center with Terminal Block
  • KOHLER
  • Load Control Center with Terminal Block Load Control Center with Terminal Block
  • Item # 21AC55
  • Mfr. Model # GM77177-KP2-QS
  • Load Control Center, Voltage 240, Phase 1, NEMA Enclosure Type 3R, Load Transition Type Contactor...More

AC Current Logger,2 Channel,BNC Conn
  • AEMC
  • AC Current Logger, 2 Channel, BNC Conn AC Current Logger,2 Channel,BNC Conn
  • Item # 5GTJ6
  • Mfr. Model # L102
  • AC Current Logger, Current Range Probe Dependent, 2 Current Channels, Current Accuracy 0.50%, True RMS, Phase...More

Load Center,240 Volt
  • BRIGGS & STRATTON
  • Load Center, 240 Volt Load Center,240 Volt
  • Item # 4KED3
  • Mfr. Model # 71035
  • Load Control Center, Voltage 240, NEMA Enclosure Type 3R, Height 24 In., Width 14 In., Depth 6-1/2 In.,...More

AC Current Logger,1 Channel,BNC Conn
  • AEMC
  • AC Current Logger, 1 Channel, BNC Conn AC Current Logger,1 Channel,BNC Conn
  • Item # 5GTJ5
  • Mfr. Model # L101
  • AC Current Logger, Current Range Probe Dependent, 1 Current Channels, Current Accuracy 0.50%, True RMS, Phase...More

Power Quality Logger,Three Phase
  • FLUKE
  • Power Quality Logger, Three Phase Power Quality Logger,Three Phase
  • Item # 1FYC9
  • Mfr. Model # FLUKE-1744
  • Power Quality Logger, Voltage Range 0 to 830 AC, Voltage Accuracy 0.1%, Current Range To 3000 AC, Current...More

AC Current Logger,1 Channel,Banana Plug
  • AEMC
  • AC Current Logger, 1 Channel, Banana Plug AC Current Logger,1 Channel,Banana Plug
  • Item # 5GTJ7
  • Mfr. Model # L111
  • AC Current Logger, Current Range Probe Dependent, 1 Current Channels, Current Accuracy 0.50%, True RMS, Phase...More

AC Current Logger,1000AAC,Integral Probe
  • AEMC
  • AC Current Logger, 1000AAC, Integral Probe AC Current Logger,1000AAC,Integral Probe
  • Item # 5GTK2
  • Mfr. Model # ML912
  • AC Current Logger, Current Range Dual Range 0 to 100AAC or 0 to 1000AAC, 2 Current Channels, Current Accuracy...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More