Skip Content

Filter Results By

Item
Material
Length
ANSI/ISEA Abrasion Level
ANSI/ISEA Cut Level
Color
Brand
Price
Shop By
Ratings

47 Results Found that Include 114 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CONDOR
  • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, Color Yellow, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut...More

  • CONDOR
  • Cut Resistant SleeveCut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Size One Size Fits Most, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut Level, Color and Application

  • HONEYWELL
  • Cut Resistant SleeveCut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material HPPE/Stainless Steel, Size One Size Fits Most, ANSI/ISEA Cut Level 4, Color White, Application Glass Manufacturing, Steel Manufacturing,...More

  • WHIZARD
  • Cut Resistant SleeveCut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Varies by: Length, Size, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut Level, Cuff Style, Color, Material and Application

  • HONEYWELL
  • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material HPPE/Stainless Steel, Size One Size Fits Most, ANSI/ISEA Cut Level 4, Color White, Application Glass Manufacturing, Steel...More

  • ANSELL
  • Cut Resistant SleeveCut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 4, Varies by: Material, Length, ANSI/ISEA Puncture Level, Cuff Style,...More

  • STEEL GRIP
  • Cut Resistant Arm GuardCut Resistant Arm Guard
  • Multiple product options available

    Cut Resistant Arm Guard, Material 2-Ply Cane Nylon, 9 In. Length, ANSI/ISEA Cut Level 2, Cuff Style Hook and Loop, Color White, Application Prevent Cuts And Scratches...More

Cut Resist Sleeve,Without Thumbhole,18In
  • JACKSON SAFETY
  • Cut Resist Sleeve, Without Thumbhole, 18InCut Resistant Sleeve
  • Item # 36H813
  • Mfr. Model # 90075
  • Cut Resistant Sleeve, Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn, 18 In. Length, Size...More

  • SHOWA BEST
  • Cut Resistant SleeveCut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Cut Level 4, Cuff Style Knit, Color Gray, Application Food Handling, Metal Handling, Poultry Processing,...More

Cut Resistant Sleeve,18 In L,Hook/Loop
Cut Resistant Sleeve,18 In. L,Kevlar(R)
Cut Resistant Sleeve,XL
  • HEXARMOR
  • Cut Resistant Sleeve, XLCut Resistant Sleeve,XL
  • Item # 38XH83
  • Mfr. Model # 1010 XL
  • Cut Resistant Sleeve, Material SuperFabric(R), 12 In. Length, Size XL, ANSI/ISEA Abrasion Level 4, ANSI/ISEA...More

  • SHOWA BEST
  • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material HPPE, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Cut Level 4, Cuff Style Knit, Color Gray, Application Food Handling, Metal...More

  • ANSELL
  • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 2, ANSI/ISEA Puncture Level 2, Cuff Style Knit, Color...More

Cut Resistant Sleeve,14 In. L,Kevlar(R)
Cut Resistant Sleeve,16 In. L,Kevlar(R)
Cut Resistant Sleeve with Clip,22 In. L
  • WHIZARD
  • Cut Resistant Sleeve with Clip, 22 In. LCut Resistant Sleeve with Clip,22 In. L
  • Item # 2AET3
  • Mfr. Model # 333482
  • Cut Resistant Sleeve with Clip, Material HPPE/Stainless Steel, 22 In. Length, Size One Size Fits Most,...More

Cut Resistant Sleeve,HDPE,18in. L
  • MAPA
  • Cut Resistant Sleeve, HDPE, 18in. LCut Resistant Sleeve,HDPE,18in. L
  • Item # 35HX68
  • Mfr. Model # 532
  • Cut Resistant Sleeve, Material High Density Polyethylene, 18 In. Length, Size One Size Fits Most, ANSI/ISEA...More

Cut Resistant Sleeve,10 In. L,Kevlar(R)
Cut Resistant Sleeve,No Thumb Hole,16 In
Cut Resistant Sleeve,HDPE,24in. L
  • MAPA
  • Cut Resistant Sleeve, HDPE, 24in. LCut Resistant Sleeve,HDPE,24in. L
  • Item # 35HX69
  • Mfr. Model # 538
  • Cut Resistant Sleeve, Material High Density Polyethylene, 24 In. Length, Size One Size Fits Most, ANSI/ISEA...More

Cut Resistant Sleeve,12 In. L
  • ANSELL
  • Cut Resistant Sleeve, 12 In. LCut Resistant Sleeve,12 In. L
  • Item # 1FEX9
  • Mfr. Model # 70-718
  • 12 In. Length, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 4, Cuff Style Hook...More

Cut Resistant Sleeve,w/Thumbhole
  • CONDOR
  • Cut Resistant Sleeve, w/ThumbholeCut Resistant Sleeve,w/Thumbhole
  • Item # 38AV60
  • Mfr. Model # 38AV60
  • Cut Resistant Sleeve with Thumbhole, Material Kevlar(R), 12 In. Length, Size One Size Fits Most, ANSI/ISEA...More

Needlestick Resistant Armguard,L
  • HEXARMOR
  • Needlestick Resistant Armguard, LNeedlestick Resistant Armguard,L
  • Item # 38XH67
  • Mfr. Model # AG8TW L
  • Cut Resistant Sleeve with Thumbhole, 12-1/2 In. Length, Size L, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut...More

Cut Resistant Sleeve,24 In. L,Kevlar(R)
Cut Resistant Sleeve,10in.L,Kevlar(R)
  • CONDOR
  • Cut Resistant Sleeve, 10in.L, Kevlar(R)Cut Resistant Sleeve,10in.L,Kevlar(R)
  • Item # 38AV61
  • Mfr. Model # 38AV61
  • Cut Resistant Sleeve, Material Kevlar(R), 10 In. Length, Size One Size Fits Most, ANSI/ISEA Abrasion Level 2,...More

Cut Resistant Sleeve,XXL
  • HEXARMOR
  • Cut Resistant Sleeve, XXLCut Resistant Sleeve,XXL
  • Item # 38XH84
  • Mfr. Model # 1010 XXL
  • Cut Resistant Sleeve, Material SuperFabric(R), 12 In. Length, Size 2XL, ANSI/ISEA Abrasion Level 4, ANSI/ISEA...More

Needlestick Resistant Armguard,2XL
  • HEXARMOR
  • Needlestick Resistant Armguard, 2XLNeedlestick Resistant Armguard,2XL
  • Item # 38XH69
  • Mfr. Model # AG8TW XXL
  • Cut Resistant Sleeve with Thumbhole, 14 In. Length, Size 2XL, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level...More

Cut Resistant Sleeve,S
  • HEXARMOR
  • Cut Resistant Sleeve, SCut Resistant Sleeve,S
  • Item # 38XH80
  • Mfr. Model # 1010 S
  • Cut Resistant Sleeve, Material SuperFabric(R), 11 In. Length, Size S, ANSI/ISEA Abrasion Level 4, ANSI/ISEA...More

Cut Resistant Right Sleeve,Gray,9inL
  • TILSATEC
  • Cut Resistant Right Sleeve, Gray, 9inLCut Resistant Right Sleeve,Gray,9inL
  • Item # 33RE97
  • Mfr. Model # TTP459
  • Cut Resistant Sleeve, Material RhinoGuard(TM), 9 In. Length, Size One Size Fits Most, ANSI/ISEA Abrasion...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More