Skip Content

Filter Results By

26 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Multi-Tool Folding Knife,Blue,6 Function
    • GERBER
    • Multi-Tool Folding Knife, Blue, 6 FunctionMulti-Tool Folding Knife,Blue,6 Function
    • Item # 4RDT4
    • Mfr. Model # 31-000116
    • Multi-Tool Folding Knife, Number of Tools 6, Number of Functions 6, Closed Length 2 1/4 In, Stainless Steel,...More

    Multi-Tool,Stainless Steel,12 Tools
    • STANLEY
    • Multi-Tool, Stainless Steel, 12 ToolsMulti-Tool,Stainless Steel,12 Tools
    • Item # 3FRA8
    • Mfr. Model # 84-519K
    • Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools...More

    Bottle Opener,6 3/4 In L
    • PROTO
    • Bottle Opener, 6 3/4 In LBottle Opener,6 3/4 In L
    • Item # 3AAH4
    • Mfr. Model # J9999P
    • Bottle Opener, Overall Length 6 3/4 In, Blade Width 3/16 In, Blade Dia 3/16 In, Blade Material Stainless...More

    Multi-Tool/Utility Knife Set,15 Tools
    Scissor Multi-Tool,Black,10 Tools
    • GERBER
    • Scissor Multi-Tool, Black, 10 ToolsScissor Multi-Tool,Black,10 Tools
    • Item # 4RDT6
    • Mfr. Model # 31-000013
    • Scissor Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of...More

    Multi-Tool Folding Knife,Gray,6 Function
    • GERBER
    • Multi-Tool Folding Knife, Gray, 6 FunctionMulti-Tool Folding Knife,Gray,6 Function
    • Item # 4RDT3
    • Mfr. Model # 31-000206
    • Multi-Tool Folding Knife, Number of Tools 6, Number of Functions 6, Closed Length 2 1/4 In, Stainless Steel,...More

    Can Tapper, Nickel Plated,PK60
    Multi-Tool/Bit Set,11 Tools, Nylon
    • WINCHESTER
    • Multi-Tool/Bit Set, 11 Tools, NylonMulti-Tool/Bit Set,11 Tools, Nylon
    • Item # 5RA96
    • Mfr. Model # 22-41346
    • Multi-Tool/Bit Set, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation No, Number of...More

    Wine Bottle Opener,Rechargeable
    • WARING PRO
    • Wine Bottle Opener, RechargeableWine Bottle Opener,Rechargeable
    • Item # 16W655
    • Mfr. Model # WWO120
    • Wine Bottle Opener, Rechargeable, Overall Length (In.) 4, Overall Width (In.) 5-1/2, Overall Height (In.) 12,...More

    2-in-1 Rescue Tool,EMI
    • EMI
    • 2-in-1 Rescue Tool, EMI2-in-1 Rescue Tool,EMI
    • Item # 9PRK4
    • Mfr. Model # 8448
    • 2-In-1 Rescue Tool, Includes Pliers, Wire Cutters, Bottle Opener, File, Screwdriver, 3 Slotted Screwdrivers,...More

    Folding Knife,Metro,3 Function,1 1/8 In
    • BUCK KNIVES
    • Folding Knife, Metro, 3 Function, 1 1/8 InFolding Knife,Metro,3 Function,1 1/8 In
    • Item # 3AU81
    • Mfr. Model # 0759BKSW
    • Keychain Knife, Metro(TM), Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length 1 1/8...More

    Swiss Army Knife,Wood,6-Tool
    • VICTORINOX SWISS ARMY
    • Swiss Army Knife, Wood, 6-ToolSwiss Army Knife,Wood,6-Tool
    • Item # 39CG40
    • Mfr. Model # 53603
    • Swiss Army Knife, Handle Color Wood, Opening Action Standard, One-Hand Operation No, Number of Tools 6,...More

    Swiss Army Knife,Silver,9-Tool
    • VICTORINOX SWISS ARMY
    • Swiss Army Knife, Silver, 9-ToolSwiss Army Knife,Silver,9-Tool
    • Item # 39CG37
    • Mfr. Model # 54755
    • Swiss Army Knife, Handle Color Silver, Opening Action Standard, One-Hand Operation No, Number of Tools 9,...More

    Bladeless Multi-Tool,Black,9 Tools
    • GERBER
    • Bladeless Multi-Tool, Black, 9 ToolsBladeless Multi-Tool,Black,9 Tools
    • Item # 38VG26
    • Mfr. Model # 30-001023
    • Bladeless Multi-Tool, Handle Color Gray, Opening Action Butterfly Opening, One-Hand Operation No, Number of...More

    Flat Bottle Opener, S/S,PK36
    • TABLECRAFT PRODUCTS COMPANY
    • Flat Bottle Opener, S/S, PK36Flat Bottle Opener, S/S,PK36
    • Item # 6EZR1
    • Mfr. Model # 396
    • Flat Bottle Opener, Overall Length (In.) 1.56, Overall Width (In.) 0.9, Overall Height (In.) 7, Cut Out...More

    Multi-Tool,10 Tools,15 Functions,Sheath
    • WESTWARD
    • Multi-Tool, 10 Tools, 15 Functions, SheathMulti-Tool
    • Item # 1YJC6
    • Mfr. Model # 1YJC6
    • Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools...More

    Corkscrew,Wine Key
    Corkscrew,Winged
    • TABLECRAFT PRODUCTS COMPANY
    • Corkscrew, WingedCorkscrew,Winged
    • Item # 6EZP8
    • Mfr. Model # 1225
    • Corkscrew, Winged, Overall Length (In.) 6.625, Overall Width (In.) 2.5, Handle Color Steel, Handle Length...More

    Bottle Opener,Split Key Ring,Black,PK10
    Multi-Tool,9 Tools
    • PROTO
    • Multi-Tool, 9 ToolsMulti-Tool
    • Item # 4HJ15
    • Mfr. Model # J18575
    • Multi-Tool, Handle Color Natural, Opening Action Constant Open, One-Hand Operation No, Number of Tools 9,...More

    BlackMultipurpose Shear Multi-tool Blade End Style, Stainless St
    Bottle Opener,6-5/16 In L,Stl,Grey/Blue
    Swiss Army Knife,Red,4-Tool
    • VICTORINOX SWISS ARMY
    • Swiss Army Knife, Red, 4-ToolSwiss Army Knife,Red,4-Tool
    • Item # 39CG39
    • Mfr. Model # 53043
    • Swiss Army Knife, Handle Color Red, Opening Action Standard, One-Hand Operation No, Number of Tools 4, Number...More

    Swiss Army Knife,Red/Black,6-Tool
    • VICTORINOX SWISS ARMY
    • Swiss Army Knife, Red/Black, 6-ToolSwiss Army Knife,Red/Black,6-Tool
    • Item # 39CG38
    • Mfr. Model # 2.4803.CUS2
    • Swiss Army Knife, Handle Color Red/Black, Opening Action Standard, One-Hand Operation No, Number of Tools 6,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More