Skip Content

Filter Results By

Product Categories

Plumbing Test Plugs

214 Results Found that Include 222 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNF7
  • Mfr. Model # 270245
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 2 In Pipe Plug,Mechanical,Size 2 In
  • Item # 1VNF5
  • Mfr. Model # 270229
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 17 PSI, Max...More

  • Category : Pipe and Test Plugs
Mech Expansion Plug,Vented Turn-Tite,2In
Pipe Plug,Mechanical,Size 1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 1.5 In Pipe Plug,Mechanical,Size 1.5 In
  • Item # 1VNF4
  • Mfr. Model # 270210
  • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.48 In, Max Dia 1.65 In, Max Back Air Pressure 17 PSI,...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,3-1/2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 3-1/2 In Pipe Plug,Mechanical,3-1/2 In
  • Item # 3NVX3
  • Mfr. Model # 270138
  • Pipe Plug, Mechanical, Nominal Size 3-1/2 In., Min. Dia. 3.78 In., Max. Diameter 4.25 In., Max. Back Pressure...More

  • Category : Pipe and Test Plugs
3 to 4 In. Multi-Size Test-Ball Plug
  • CHERNE
  • 3 to 4 In. Multi-Size Test-Ball Plug 3 to 4 In. Multi-Size Test-Ball Plug
  • Item # 5NRV8
  • Mfr. Model # 276348
  • Plug, Pneumatic, Nominal Size 3 to 4 In., Min. Dia. 2.8 In., Max. Diameter 4.10 In., Max. Back Pressure 40...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,3 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 3 In Expansion Plug,T-Handle,3 In
  • Item # 6VFN9
  • Mfr. Model # 52009
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 3, Min. Dia. (In.) 2.92, Max. Dia. (In.) 3.24, Max....More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2 In Expansion Plug,T-Handle,2 In
  • Item # 6VFN5
  • Mfr. Model # 52005
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2, Min. Dia. (In.) 1.93, Max. Dia. (In.) 2.16, Max....More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 6 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 6 In Pipe Plug,Mechanical,Size 6 In
  • Item # 1VNG9
  • Mfr. Model # 271578
  • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.62 In, Max Dia 6.4 In, Max Back Air Pressure 1 PSI, Max...More

  • Category : Pipe and Test Plugs
Mech Expansion Plug,Turn-Tite,3-1/4In
Pipe Plug,Mechanical,3 In,Natural Rubber
1 1/4 - 2 In Multi-Size Test-Ball Plug
Expansion Plug,T-Handle,2-1/4 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2-1/4 In Expansion Plug,T-Handle,2-1/4 In
  • Item # 6VFN6
  • Mfr. Model # 52006
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2-1/4, Min. Dia. (In.) 2.22, Max. Dia. (In.) 2.43,...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNG7
  • Mfr. Model # 271543
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.5 In, Max Back Air Pressure 2 PSI, Max...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,2-1/2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2-1/2 In Expansion Plug,T-Handle,2-1/2 In
  • Item # 6VFN7
  • Mfr. Model # 52007
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2-1/2, Min. Dia. (In.) 2.44, Max. Dia. (In.) 2.70,...More

  • Category : Pipe and Test Plugs
Test Ball Plug,Pneumatic,3-4 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, 3-4 In Test Ball Plug,Pneumatic,3-4 In
  • Item # 2HCE5
  • Mfr. Model # 274526
  • Test Ball Plug, Pneumatic, Nominal Size 3-4 In, Min Dia 2.75 In, Max Dia 4.25 In, Max Back Air Pressure 13...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,12 In,Aluminum
Well Plug,Mechanical,2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Well Plug, Mechanical, 2 In Well Plug,Mechanical,2 In
  • Item # 3UCV8
  • Mfr. Model # ECOPLUG-2
  • Well Plug, Mechanical, Nominal Size 2 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

  • Category : Pipe and Test Plugs
Mech Expansion Plug,Turn-Tite,4In
  • SHAW PLUGS
  • Mech Expansion Plug, Turn-Tite, 4In Mech Expansion Plug,Turn-Tite,4In
  • Item # 14M012
  • Mfr. Model # 52013
  • Mechanical Expansion Plug, T-Handle, Nominal Size 4 In., Min. Dia. 3.97, Max. Diameter 4.446, Max. Back...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,1-1/2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1-1/2 In Expansion Plug,T-Handle,1-1/2 In
  • Item # 6VFN3
  • Mfr. Model # 52003
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 1-1/2, Min. Dia. (In.) 1.44, Max. Dia. (In.) 1.62,...More

  • Category : Pipe and Test Plugs
Mech Exp Plug,Hex-Nut,3/4In
  • SHAW PLUGS
  • Mech Exp Plug, Hex-Nut, 3/4In Mech Exp Plug,Hex-Nut,3/4In
  • Item # 14M033
  • Mfr. Model # 62098
  • Mechanical Expansion Plug, Hex-Nut, Nominal Size 3/4 In., Min. Dia. .719, Max. Diameter 0.805, Max. Back...More

  • Category : Pipe and Test Plugs
Mech Exp Plug,Snap-Tite,1-1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Snap-Tite, 1-1/2In Mech Exp Plug,Snap-Tite,1-1/2In
  • Item # 14M016
  • Mfr. Model # 51015
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 1-1/2 In., Min. Dia. 1.38, Max. Diameter 1.545, Max. Back...More

  • Category : Pipe and Test Plugs
Mech Exp Plug,Hex-Nut,1In
  • SHAW PLUGS
  • Mech Exp Plug, Hex-Nut, 1In Mech Exp Plug,Hex-Nut,1In
  • Item # 14M034
  • Mfr. Model # 62001
  • Mechanical Expansion Plug, Hex-Nut, Nominal Size 1 In., Min. Dia. .937, Max. Diameter 1.049, Max. Back...More

  • Category : Pipe and Test Plugs
Mech Expansion Plug,Turn-Tite,1-3/8In
Pipe Plug,Mechanical,0.75 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 0.75 In Pipe Plug,Mechanical,0.75 In
  • Item # 2HCF3
  • Mfr. Model # 269867
  • Pipe Plug, Mechanical, Nominal Size 0.75 In, Min Dia 0.72 In, Max Dia 0.87 In, Max Back Air Pressure 180 PSI,...More

  • Category : Pipe and Test Plugs
Test Ball Plug,Pneumatic,Size 4 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 4 In Test Ball Plug,Pneumatic,Size 4 In
  • Item # 1VNF1
  • Mfr. Model # 270040
  • Test Ball Plug, Pneumatic, Nominal Size 4 In, Min Dia 3.41 In, Max Dia 4.25 In, Max Back Air Pressure 13 PSI,...More

  • Category : Pipe and Test Plugs
Pipe Plug Mechanical,Size 6 In
  • CHERNE INDUSTRIES
  • Pipe Plug Mechanical, Size 6 In Pipe Plug Mechanical,Size 6 In
  • Item # 1VNG1
  • Mfr. Model # 270261
  • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.77 In, Max Dia 6.08 In, Max Back Air Pressure 17 PSI, Max...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,4 In,Natural Rubber
Mech Exp Plug,Wing-Nut,1In
  • SHAW PLUGS
  • Mech Exp Plug, Wing-Nut, 1In Mech Exp Plug,Wing-Nut,1In
  • Item # 14M029
  • Mfr. Model # 72001
  • Mechanical Expansion Plug, Wing-Nut, Nominal Size 1 In., Min. Dia. .937, Max. Diameter 1.049, Max. Back...More

  • Category : Pipe and Test Plugs
Expansion Plug,T-Handle,1 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1 In Expansion Plug,T-Handle,1 In
  • Item # 6VFN1
  • Mfr. Model # 52001
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 1, Min. Dia. (In.) 0.937, Max. Dia. (In.) 1.08, Max....More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,8 In,EOP
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 8 In, EOP Pipe Plug,Mechanical,8 In,EOP
  • Item # 2HCD8
  • Mfr. Model # 270270
  • Pipe Plug, Mechanical, Nominal Size 8 In, Min Dia 7.7 In, Max Dia 8.03 In, Max Back Air Pressure 17 PSI, Max...More

  • Category : Pipe and Test Plugs
Pipe Plug,Mechanical,1 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1 In Pipe Plug,Mechanical,1 In
  • Item # 2HCF1
  • Mfr. Model # 269875
  • Pipe Plug, Mechanical, Nominal Size 1 In, Min Dia 0.86 In, Max Dia 1.02 In, Max Back Air Pressure 40 PSI, Max...More

  • Category : Pipe and Test Plugs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More