Skip Content

Filter Results By

Item
Nominal Size
Min. Dia.
Max. Diameter
Material
Brand
Price
Shop By
Ratings

Mechanical Test Plugs

157 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNF7
  • Mfr. Model # 270245
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

Expansion Plug,T-Handle,1-3/4 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1-3/4 In Expansion Plug,T-Handle,1-3/4 In
  • Item # 6VFN4
  • Mfr. Model # 52004
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 1-3/4, Min. Dia. (In.) 1.70, Max. Dia. (In.) 1.89,...More

Pipe Plug,Mechanical,Size 1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 1.5 In Pipe Plug,Mechanical,Size 1.5 In
  • Item # 1VNF4
  • Mfr. Model # 270210
  • Pipe Plug, Mechanical, Nominal Size 1 1/2 In, Min Dia 1.48 In, Max Dia 1.65 In, Max Back Air Pressure 17 PSI,...More

Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNF8
  • Mfr. Model # 270296
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.8 In, Max Dia 4.06 In, Max Back Air Pressure 17 PSI, Max...More

Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 In Pipe Plug,Mechanical,Size 3 In
  • Item # 1VNG6
  • Mfr. Model # 271535
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.86 In, Max Dia 3.25 In, Max Back Air Pressure 2 PSI, Max...More

Pipe Plug,Mechanical,Size 4 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 4 In Pipe Plug,Mechanical,Size 4 In
  • Item # 1VNG7
  • Mfr. Model # 271543
  • Pipe Plug, Mechanical, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.5 In, Max Back Air Pressure 2 PSI, Max...More

Pipe Plug,Mechanical,Size 2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 2 In Pipe Plug,Mechanical,Size 2 In
  • Item # 1VNF5
  • Mfr. Model # 270229
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 17 PSI, Max...More

Mech Expansion Plug,Vented Turn-Tite,2In
  • SHAW PLUGS
  • Mech Expansion Plug, Vented Turn-Tite, 2In Mech Expansion Plug,Vented Turn-Tite,2In
  • Item # 14M041
  • Mfr. Model # 53003
  • Mechanical Expansion Plug, Vented T-Handle, Nominal Size 2 In., Min. Dia. 1.44, Max. Diameter 1.613, Max....More

Well Plug,Mechanical,2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Well Plug, Mechanical, 2 In Well Plug,Mechanical,2 In
  • Item # 3UCV8
  • Mfr. Model # ECOPLUG-2
  • Well Plug, Mechanical, Nominal Size 2 In., Material of Construction Glass Polymer And Rubber, For Use In Well...More

Pipe Plug,Mechanical,3-1/2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 3-1/2 In Pipe Plug,Mechanical,3-1/2 In
  • Item # 3NVX3
  • Mfr. Model # 270138
  • Pipe Plug, Mechanical, Nominal Size 3-1/2 In., Min. Dia. 3.78 In., Max. Diameter 4.25 In., Max. Back Pressure...More

Expansion Plug,T-Handle,2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2 In Expansion Plug,T-Handle,2 In
  • Item # 6VFN5
  • Mfr. Model # 52005
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2, Min. Dia. (In.) 1.93, Max. Dia. (In.) 2.16, Max....More

Expansion Plug,T-Handle,2-1/4 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2-1/4 In Expansion Plug,T-Handle,2-1/4 In
  • Item # 6VFN6
  • Mfr. Model # 52006
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2-1/4, Min. Dia. (In.) 2.22, Max. Dia. (In.) 2.43,...More

Pipe Plug,Mechanical,Size 6 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 6 In Pipe Plug,Mechanical,Size 6 In
  • Item # 1VNG9
  • Mfr. Model # 271578
  • Pipe Plug, Mechanical, Nominal Size 6 In, Min Dia 5.62 In, Max Dia 6.4 In, Max Back Air Pressure 1 PSI, Max...More

Pipe Plug,Mechanical,3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 3 In Pipe Plug,Mechanical,3 In
  • Item # 3NVX9
  • Mfr. Model # 273338
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.86 In, Max Dia 3.25 In, Max Back Air Pressure 2 PSI, Max...More

Mech Expansion Plug,Turn-Tite,3-1/4In
  • SHAW PLUGS
  • Mech Expansion Plug, Turn-Tite, 3-1/4In Mech Expansion Plug,Turn-Tite,3-1/4In
  • Item # 14M009
  • Mfr. Model # 52010
  • Mechanical Expansion Plug, T-Handle, Nominal Size 3-1/4 In., Min. Dia. 3.13, Max. Diameter 3.506, Max. Back...More

Expansion Plug,T-Handle,2-1/2 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 2-1/2 In Expansion Plug,T-Handle,2-1/2 In
  • Item # 6VFN7
  • Mfr. Model # 52007
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 2-1/2, Min. Dia. (In.) 2.44, Max. Dia. (In.) 2.70,...More

Expansion Plug,T-Handle,3 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 3 In Expansion Plug,T-Handle,3 In
  • Item # 6VFN9
  • Mfr. Model # 52009
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 3, Min. Dia. (In.) 2.92, Max. Dia. (In.) 3.24, Max....More

Pipe Plug,Mechanical,3 In,Natural Rubber
Pipe Plug,Mechanical,1.5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 1.5 In Pipe Plug,Mechanical,1.5 In
  • Item # 2HCF2
  • Mfr. Model # 269891
  • Pipe Plug, Mechanical, Nominal Size 1.5 In, Min Dia 1.43 In, Max Dia 1.53 In, Max Back Air Pressure 88 PSI,...More

Pipe Plug,Mechanical,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 2 In Pipe Plug,Mechanical,2 In
  • Item # 2HCF6
  • Mfr. Model # 269905
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.73 In, Max Dia 2.06 In, Max Back Air Pressure 112 PSI,...More

Expansion Plug,T-Handle,1-1/4 In
  • SHAW PLUGS
  • Expansion Plug, T-Handle, 1-1/4 In Expansion Plug,T-Handle,1-1/4 In
  • Item # 6VFN2
  • Mfr. Model # 52002
  • Mechanical Expansion Plug, T-Handle, Nominal Size (In.) 1-1/4, Min. Dia. (In.) 1.21, Max. Dia. (In.) 1.35,...More

Pipe Plug,Mechanical,Size 3 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 3 In Pipe Plug,Mechanical,Size 3 In
  • Item # 1VNF6
  • Mfr. Model # 270237
  • Pipe Plug, Mechanical, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 17 PSI, Max...More

Mech Exp Plug,Snap-Tite,1-1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Snap-Tite, 1-1/2In Mech Exp Plug,Snap-Tite,1-1/2In
  • Item # 14M016
  • Mfr. Model # 51015
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 1-1/2 In., Min. Dia. 1.38, Max. Diameter 1.545, Max. Back...More

Pipe Plug,Mechanical,12 In,Aluminum
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, 12 In, Aluminum Pipe Plug,Mechanical,12 In,Aluminum
  • Item # 3NWA9
  • Mfr. Model # 272922
  • Pipe Plug, Mechanical, Nominal Size 12 In, Min Dia 11.7 In, Max Dia 12.3 In, Max Back Air Pressure 13 PSI,...More

Expansion Plug,Thumb Nut,1/4 In
  • SHAW PLUGS
  • Expansion Plug, Thumb Nut, 1/4 In Expansion Plug,Thumb Nut,1/4 In
  • Item # 6VFV3
  • Mfr. Model # 68000
  • Mechanical Expansion Plug, Thumb Nut, Nominal Size (In.) 1/4, Min. Dia. (In.) 0.2375, Max. Dia. (In.) 0.270,...More

Expansion Plug,Snap-Tite,3/8 In
  • SHAW PLUGS
  • Expansion Plug, Snap-Tite, 3/8 In Expansion Plug,Snap-Tite,3/8 In
  • Item # 6VFR1
  • Mfr. Model # 51001
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 3/8, Min. Dia. (In.) 0.375, Max. Dia. (In.) 0.405,...More

Test Plug,Mechanical,T-Cone,4 In
  • TEST-TITE
  • Test Plug, Mechanical, T-Cone, 4 In Test Plug,Mechanical,T-Cone,4 In
  • Item # 3EJN4
  • Mfr. Model # 86400
  • Test Plug, Mechanical, T-Cone, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.06 In, Max Back Air Pressure 5...More

Test Plug,Mechanical,T-Cone,6 In
  • TEST-TITE
  • Test Plug, Mechanical, T-Cone, 6 In Test Plug,Mechanical,T-Cone,6 In
  • Item # 3EJN5
  • Mfr. Model # 86420
  • Test Plug, Mechanical, T-Cone, Nominal Size 6 In., Min. Dia. 5.77 In., Max. Diameter 6.08 In., Max. Back...More

Mech Exp Plug,Wing-Nut,1-1/2In
  • SHAW PLUGS
  • Mech Exp Plug, Wing-Nut, 1-1/2In Mech Exp Plug,Wing-Nut,1-1/2In
  • Item # 14M030
  • Mfr. Model # 72003
  • Mechanical Expansion Plug, Wing-Nut, Nominal Size 1-1/2 In., Min. Dia. 1.44, Max. Diameter 1.613, Max. Back...More

Pipe Plug,Mechanical,Size 5 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 5 In Pipe Plug,Mechanical,Size 5 In
  • Item # 1VNG8
  • Mfr. Model # 271551
  • Pipe Plug, Mechanical, Nominal Size 5 In, Min Dia 4.62 In, Max Dia 5.3 In, Max Back Air Pressure 1 PSI, Max...More

Pipe Plug,Mehcanical,2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mehcanical, 2 In Pipe Plug,Mehcanical,2 In
  • Item # 3NVX4
  • Mfr. Model # 270528
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 2.25 In, Max Dia 2.45 In, Max Back Air Pressure 13 PSI, Max...More

Mech Exp Plug,Wing-Nut,2In
  • SHAW PLUGS
  • Mech Exp Plug, Wing-Nut, 2In Mech Exp Plug,Wing-Nut,2In
  • Item # 14M031
  • Mfr. Model # 72005
  • Mechanical Expansion Plug, Wing-Nut, Nominal Size 2 In., Min. Dia. 1.93, Max. Diameter 2.162, Max. Back...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More