Skip Content

Filter Results By

Brand
Price
  • View MoreView Less

31 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
    • REELCRAFT
    • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material PVC, Cover Material...More

    • REELCRAFT
    • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.64", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 3/8" 500 psi Coupled Assembly Multipurpose Air Hose3/8" 500 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Fitting Size 3/8", Outside Dia. 0.75", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety...More

    • REELCRAFT
    • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Outside Dia. 0.78 In., Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150 °F, Safety Factor 4:1, Tube...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 1/4" 500 psi Bulk Multipurpose Air Hose1/4" 500 psi Bulk Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Bulk, Inside Dia. 1/4", Outside Dia. 0.625", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Tube Material...More

    • REELCRAFT
    • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose3/4" 250 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4 x 3/4" NPTF(M), Outside Dia. 1.062", Color Red, Max. Pressure 250 psi, Temp. Range 0 to...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 1/2" 500 psi Coupled Assembly Multipurpose Air Hose1/2" 500 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 1/2", Outside Dia. 0.906", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 3/8" 500 psi Bulk Multipurpose Air Hose3/8" 500 psi Bulk Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.75", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Tube Material...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 3/4" 500 psi Coupled Assembly Multipurpose Air Hose3/4" 500 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4", Outside Dia. 1.188", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety...More

    Mine Spray Hose,3/4 In ID x 50 Ft,Yellow
    • GOODYEAR ENGINEERED PRODUCTS
    • Mine Spray Hose, 3/4 In ID x 50 Ft, YellowMine Spray Hose,3/4 In ID x 50 Ft,Yellow
    • Item # 1ZLV6
    • Mfr. Model # 539-421-024-17850
    • Mine Spray Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1.14 In, Color Yellow, Max...More

    Mine Hose,Coupled Assembly,3/4 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Mine Hose, Coupled Assembly, 3/4 In.Mine Hose,Coupled Assembly,3/4 In.
    • Item # 4XV53
    • Mfr. Model # MSH075-50MM-G
    • Mine Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 50 ft., Fitting Size 3/4 In. (M)NPT, Outside Dia....More

    • GOODYEAR ENGINEERED PRODUCTS
    • 1/2" 500 psi Bulk Multipurpose Air Hose1/2" 500 psi Bulk Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Bulk, Inside Dia. 1/2", Outside Dia. 0.906", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Tube Material...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 1/4" 500 psi Coupled Assembly Multipurpose Air Hose1/4" 500 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4", Outside Dia. 0.625", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety...More

    Mine Spray Hose,1 In ID x 50 Ft,Yellow
    • GOODYEAR ENGINEERED PRODUCTS
    • Mine Spray Hose, 1 In ID x 50 Ft, YellowMine Spray Hose,1 In ID x 50 Ft,Yellow
    • Item # 1ZLV7
    • Mfr. Model # 539-421-032-17850
    • Mine Spray Hose, Bulk, Hose Inside Dia 1 In, Hose Length 50 Ft, Hose Outside Dia 1-29/64 In, Color Yellow,...More

    Multipurpose Air Hose,Bulk,3/4 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 3/4 In.Multipurpose Air Hose,Bulk,3/4 In.
    • Item # 5W038
    • Mfr. Model # 56903519126800
    • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 100 ft., Outside Dia. 1.188 In., Color Yellow, Max....More

    Multipurpose Air Hose,Bulk,1/2 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 1/2 In.Multipurpose Air Hose,Bulk,1/2 In.
    • Item # 1ZLU1
    • Mfr. Model # 539-152-016-17850
    • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 50 ft., Outside Dia. 0.906 In., Color Yellow, Max....More

    Multipurpose Air Hose,Bulk,1-1/2 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 1-1/2 In.Multipurpose Air Hose,Bulk,1-1/2 In.
    • Item # 1ZLU4
    • Mfr. Model # 539-152-048-17850
    • Multipurpose Air Hose, Bulk, Inside Dia. 1-1/2 In., Length 50 ft., Outside Dia. 2 In., Color Yellow, Max....More

    Multipurpose Air Hose,Bulk,3/4 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 3/4 In.Multipurpose Air Hose,Bulk,3/4 In.
    • Item # 1ZLU2
    • Mfr. Model # 539-152-024-17850
    • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 50 ft., Outside Dia. 1.156 In., Color Yellow, Max....More

    Mine Spray Hose,1 1/2 In IDx50 Ft,Yellow
    • GOODYEAR ENGINEERED PRODUCTS
    • Mine Spray Hose, 1 1/2 In IDx50 Ft, YellowMine Spray Hose,1 1/2 In IDx50 Ft,Yellow
    • Item # 1ZLV8
    • Mfr. Model # 539-421-048-17850
    • Mine Spray Hose, Bulk, Hose Inside Dia 1 1/2 In, Hose Length 50 Ft, Hose Outside Dia 1.98 In, Color Yellow,...More

    Multipurpose Air Hose,Bulk,1 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 1 In.Multipurpose Air Hose,Bulk,1 In.
    • Item # 1ZLJ6
    • Mfr. Model # 569-035-254-10900
    • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 100 ft., Outside Dia. 1.5 In., Color Yellow, Max....More

    Multipurpose Air Hose,1 In.,50 ft. L
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, 1 In., 50 ft. LMultipurpose Air Hose,1 In.,50 ft. L
    • Item # 1ZNC6
    • Mfr. Model # MSH100-50MF-G
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1 In., Length 50 ft., Fitting Size 1 (M)NPT x 1 In....More

    Multipurpose Air Hose,Bulk,1 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 1 In.Multipurpose Air Hose,Bulk,1 In.
    • Item # 1ZLU3
    • Mfr. Model # 539-152-032-17850
    • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 50 ft., Outside Dia. 1.439 In., Color Yellow, Max....More

    Mine Spray Hose,2 In ID x 50 Ft,Yellow
    • GOODYEAR ENGINEERED PRODUCTS
    • Mine Spray Hose, 2 In ID x 50 Ft, YellowMine Spray Hose,2 In ID x 50 Ft,Yellow
    • Item # 1ZLV9
    • Mfr. Model # 539-421-064-17850
    • Mine Spray Hose, Bulk, Hose Inside Dia 2 In, Hose Length 50 Ft, Hose Outside Dia 2.55 In, Color Yellow, Max...More

    Mine Hose,Coupled Assembly,1 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Mine Hose, Coupled Assembly, 1 In.Mine Hose,Coupled Assembly,1 In.
    • Item # 4XV55
    • Mfr. Model # MSH100-50MM-G
    • Mine Hose, Coupled Assembly, Inside Dia. 1 In., Length 50 ft., Fitting Size 1 In. (M)NPT, Outside Dia. 1.406...More

    Multipurpose Air Hose,Bulk,2 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 2 In.Multipurpose Air Hose,Bulk,2 In.
    • Item # 1ZLJ9
    • Mfr. Model # 536-446-064-17800
    • Multipurpose Air Hose, Bulk, Inside Dia. 2 In., Length 100 ft., Outside Dia. 2.625 In., Color Yellow, Max....More

    Multipurpose Air Hose,Bulk,2 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 2 In.Multipurpose Air Hose,Bulk,2 In.
    • Item # 1ZLU5
    • Mfr. Model # 539-152-064-17850
    • Multipurpose Air Hose, Bulk, Inside Dia. 2 In., Length 50 ft., Outside Dia. 2.5 In., Color Yellow, Max....More

    Multipurpose Air Hose,Bulk,1-1/2 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 1-1/2 In.Multipurpose Air Hose,Bulk,1-1/2 In.
    • Item # 1ZLJ8
    • Mfr. Model # 569-035-381-10900
    • Multipurpose Air Hose, Bulk, Inside Dia. 1-1/2 In., Length 100 ft., Outside Dia. 2 In., Color Yellow, Max....More

    Multipurpose Air Hose,3/4 In.,50 ft. L
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, 3/4 In., 50 ft. LMultipurpose Air Hose,3/4 In.,50 ft. L
    • Item # 1ZNC5
    • Mfr. Model # MSH075-50MF-G
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 50 ft., Fitting Size 3/4 (M)NPT x 3/4...More

    Multipurpose Air Hose,Bulk,1-1/4 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 1-1/4 In.Multipurpose Air Hose,Bulk,1-1/4 In.
    • Item # 1ZLJ7
    • Mfr. Model # 569-035-318-10900
    • Multipurpose Air Hose, Bulk, Inside Dia. 1-1/4 In., Length 100 ft., Outside Dia. 1.812 In., Color Yellow,...More

    Multipurpose Air Hose,2 In.,50 ft. L
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, 2 In., 50 ft. LMultipurpose Air Hose,2 In.,50 ft. L
    • Item # 1ZNC8
    • Mfr. Model # MSH200-50MF-G
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 2 In., Length 50 ft., Fitting Size 2 (M)NPT x 2 In....More

    Multipurpose Air Hose,1-1/2 In.,50 ft. L
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, 1-1/2 In., 50 ft. LMultipurpose Air Hose,1-1/2 In.,50 ft. L
    • Item # 1ZNC7
    • Mfr. Model # MSH150-50MF-G
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1-1/2 In., Length 50 ft., Fitting Size 1-1/2 (M)NPT x...More

    Results per page: 16 | 32 | 48