Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

188 Results Found that Include 188 Products

Results per page: 16 | 32 | 48
Metal Brake with Stand,36 In.
Slip Roll, 24 In, 20 Ga.
  • DAYTON
  • Slip Roll, 24 In, 20 Ga.Slip Roll, 24 In, 20 Ga.
  • Item # 13W881
  • Mfr. Model # 13W881
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 Ga., Dia. of Rolls (In.) 1-1/2, Min. Radius (In.)...More

Combination Shear, Brake And Roll, 40 In
  • DAYTON
  • Combination Shear, Brake And Roll, 40 InCombination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Brake, Floor, Foot Activated, 40 In
  • DAYTON
  • Brake, Floor, Foot Activated, 40 InBrake, Floor, Foot Activated, 40 In
  • Item # 12G599
  • Mfr. Model # 12G599
  • Metal Forming Machine, Bending Length (In.) 40, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 25mm,...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan BrakeBox and Pan Brake
  • Item # 31XT89
  • Mfr. Model # BB-2416E
  • Box and Pan Brake, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/16,...More

Foot Operated Shrinker/stretcher, 16 Ga.
Shear, Multiple Funtion, 11 Ga.
  • DAYTON
  • Shear, Multiple Funtion, 11 Ga.Shear, Multiple Funtion, 11 Ga.
  • Item # 12G595
  • Mfr. Model # 12G595
  • Metal Forming Machine, Capacity of Mild Steel (Gauge) 11, Dual Edge Adjustable And Reversible, Made Of Tool...More

Rotary Machine, 22 ga, 2 In
  • DAYTON
  • Rotary Machine, 22 ga, 2 InRotary Machine, 22 ga, 2 In
  • Item # 13W880
  • Mfr. Model # 13W880
  • Rotary Machine, 6 In. Throat Depth, Max. Capacity 22 Gauge., Shaft Center to Center (In.) 2, Clamps To...More

Tubing Rolling Machine,Steel
  • HECK INDUSTRIES
  • Tubing Rolling Machine, SteelTubing Rolling Machine,Steel
  • Item # 30NX70
  • Mfr. Model # WFTR4
  • Tubing Rolling Machine, Manual, Capacity 1/4 In. x 1 3/4 In. Flat Bar, 1-1/2 In. x 1-1/2 In. x 16 ga. sq.,...More

Bead Roller,Steel,2 in.,18 ga.
  • HECK INDUSTRIES
  • Bead Roller, Steel, 2 in., 18 ga.Bead Roller,Steel,2 in.,18 ga.
  • Item # 30NX57
  • Mfr. Model # WFBR6
  • Bead Roller, Bending Length (In.) 2, Rolls 2, Capacity of Mild Steel (Gauge) 18, Max. Box Depth (In.) 18,...More

Brake, Floor
  • DAYTON
  • Brake, FloorBrake, Floor
  • Item # 13W877
  • Mfr. Model # 13W877
  • Brake Floor, Bending Length (In.) 51, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3,4,5,20, Max....More

Shrinker/Stretcher,18 Gauge
Compact Bender
  • DAYTON
  • Compact BenderCompact Bender
  • Item # 45J342
  • Mfr. Model # 45J342
  • Compact Bender, Bending Length (In.) 2, Cutting Width (In.) 0.236Steel, Die 1", 1-1/4", 1-1/2", 1-3/4", 2",...More

Slip Roll, 50 In, 16 Ga.
  • DAYTON
  • Slip Roll, 50 In, 16 Ga.Slip Roll, 50 In, 16 Ga.
  • Item # 13W883
  • Mfr. Model # 13W883
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 Ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 1.5,...More

Combination Shear, Brake And Roll,12 In
  • DAYTON
  • Combination Shear, Brake And Roll, 12 InCombination Shear, Brake And Roll,12 In
  • Item # 12G596
  • Mfr. Model # 12G596
  • Metal Forming Machine, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls Min. 1-1/2 In., Capacity of...More

Brake, Bench, 48-1/4 In
  • DAYTON
  • Brake, Bench, 48-1/4 InBrake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

Combination Shear, Brake And Roll, 30 In
  • DAYTON
  • Combination Shear, Brake And Roll, 30 InCombination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

English Wheel, 28 In
  • DAYTON
  • English Wheel, 28 InEnglish Wheel, 28 In
  • Item # 45J341
  • Mfr. Model # 45J341
  • English WheelCapacity of Mild Steel (Gauge) 18Steel, Die 2 In., 3 In., 4 In., 6 In., 8 In., 12 In., Quick...More

Tube Roller
  • DAYTON
  • Tube RollerTube Roller
  • Item # 45J333
  • Mfr. Model # 45J333
  • Tube RollerCast Steel, Die 1-1/2 Round Tube Dies, quick work of large radius bends. With many different...More

Universal Bender
  • DAYTON
  • Universal BenderUniversal Bender
  • Item # 45J335
  • Mfr. Model # 45J335
  • Universal Bender, Capacity of Mild Steel (Gauge) 20mm Round Bar; 18mm Square Bar; 70x10mm Flatbar, Cast...More

Brake, Bench, 24 In
  • DAYTON
  • Brake, Bench, 24 InBrake, Bench, 24 In
  • Item # 12G598
  • Mfr. Model # 12G598
  • Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Finger Width (In.)...More

Pneumatic Planishing Hammer,20 Gauge
Rotary Machine W/ Stand, 18 Ga.
  • DAYTON
  • Rotary Machine W/ Stand, 18 Ga.Rotary Machine W/ Stand, 18 Ga.
  • Item # 12G602
  • Mfr. Model # 12G602
  • Rotary Machine W/ Stand, Deep Throat, Max. Capacity 18 Ga, Shaft Center to Center (In.) 2, Clamps To...More

Tube Roller
  • DAYTON
  • Tube RollerTube Roller
  • Item # 45J332
  • Mfr. Model # 45J332
  • Tube RollerCast Steel, Die 1-1/2 In. Round ube dies, Bend Various Capacity Work Pieces By One Set Standard...More

Combination Shear, Brake And Roll, 52 In
  • DAYTON
  • Combination Shear, Brake And Roll, 52 InCombination Shear, Brake And Roll, 52 In
  • Item # 12G597
  • Mfr. Model # 12G597
  • Metal Forming Machine, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min. 2-3/8 In., Capacity of...More

Metal Ring Roller,Steel,2 in.,
  • HECK INDUSTRIES
  • Metal Ring Roller, Steel, 2 in.,Metal Ring Roller,Steel,2 in.,
  • Item # 30NX66
  • Mfr. Model # WFRR3
  • Metal Ring Roller, Bending Length (In.) 2, Rolls 3, Max. Box Depth (In.) 1, Steel, Die Steel, Create Radius...More

Portable Mini Brake,48 In,22 Ga Capacity
  • MALCO
  • Portable Mini Brake, 48 In, 22 Ga CapacityPortable Mini Brake,48 In,22 Ga Capacity
  • Item # 2CJY3
  • Mfr. Model # MB48A
  • Portable Mini Brake, Bending Length 48 In, Capacity of Mild Steel 22 Gauge, Max Box Depth Infinite In, Max...More

Shrinker/Stretcher,Steel,2 in.,18 ga.
Crimping/Beading Machine,24 ga,1-3/4 in
  • ROPER WHITNEY
  • Crimping/Beading Machine, 24 ga, 1-3/4 inCrimping/Beading Machine,24 ga,1-3/4 in
  • Item # 22JL02
  • Mfr. Model # 0581
  • Rotary Crimping/Beading Machine, Manual, Max. Capacity 24 ga., Shaft Center to Center (In.) 1-3/4, Function...More

Bench Vise Slip Roll Kit
  • PALMGREN
  • Bench Vise Slip Roll KitBench Vise Slip Roll Kit
  • Item # 6CMW1
  • Mfr. Model # BM3
  • Bench Vise Slip Roll Kit, 17 x 25 x 5-1/2 In., For Use With Any 5 In. or Larger Bench Vise, Features 3...More

Tubing Rolling Machine,Steel
  • HECK INDUSTRIES
  • Tubing Rolling Machine, SteelTubing Rolling Machine,Steel
  • Item # 30NX72
  • Mfr. Model # WFTR5
  • Tubing Rolling Machine, Manual, Capacity 1 In., 1-1/2 In. and 2 In. O.D. Tubing, Steel, Wheel Type Steel,...More

Slip Roll,Electrical Power,50 In.
Results per page: 16 | 32 | 48