Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

79 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hand Seamer Set,Straight,Straight
  • MIDWEST SNIPS
  • Hand Seamer Set, Straight, StraightHand Seamer Set,Straight,Straight
  • Item # 34RF91
  • Mfr. Model # MWT-S36
  • Hand Seamer Set, Jaw Width 1-1/2 In., Jaw Depth 2-1/2 In., Metal Gauge 20, Number of Pieces 2, Overall Length...More

Combination Shear, Brake And Roll,12 In
  • DAYTON
  • Combination Shear, Brake And Roll, 12 InCombination Shear, Brake And Roll,12 In
  • Item # 12G596
  • Mfr. Model # 12G596
  • Metal Forming Machine, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls Min. 1-1/2 In., Capacity of...More

Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga.Shear/Brake/Roll,20 Ga.
  • Item # 42W892
  • Mfr. Model # SBR-30M
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

Brake, Bench, 24 In
  • DAYTON
  • Brake, Bench, 24 InBrake, Bench, 24 In
  • Item # 12G598
  • Mfr. Model # 12G598
  • Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Finger Width (In.)...More

Combination Shear, Brake And Roll, 40 In
  • DAYTON
  • Combination Shear, Brake And Roll, 40 InCombination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Brake, Bench, 48-1/4 In
  • DAYTON
  • Brake, Bench, 48-1/4 InBrake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

Universal Bender
  • DAYTON
  • Universal BenderUniversal Bender
  • Item # 45J335
  • Mfr. Model # 45J335
  • Universal Bender, Capacity of Mild Steel (Gauge) 20mm Round Bar; 18mm Square Bar; 70x10mm Flatbar, Cast...More

Brake, Floor
  • DAYTON
  • Brake, FloorBrake, Floor
  • Item # 13W877
  • Mfr. Model # 13W877
  • Brake Floor, Bending Length (In.) 51, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3,4,5,20, Max....More

Combination Shear, Brake And Roll, 52 In
  • DAYTON
  • Combination Shear, Brake And Roll, 52 InCombination Shear, Brake And Roll, 52 In
  • Item # 12G597
  • Mfr. Model # 12G597
  • Metal Forming Machine, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min. 2-3/8 In., Capacity of...More

Combination Shear, Brake And Roll, 30 In
  • DAYTON
  • Combination Shear, Brake And Roll, 30 InCombination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

Slip Roll, 24 In, 20 Ga.
  • DAYTON
  • Slip Roll, 24 In, 20 Ga.Slip Roll, 24 In, 20 Ga.
  • Item # 13W881
  • Mfr. Model # 13W881
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 Ga., Dia. of Rolls (In.) 1-1/2, Min. Radius (In.)...More

Crimping/Beading Machine,24 ga,1-3/4 in
  • ROPER WHITNEY
  • Crimping/Beading Machine, 24 ga, 1-3/4 inCrimping/Beading Machine,24 ga,1-3/4 in
  • Item # 22JL02
  • Mfr. Model # 0581
  • Rotary Crimping/Beading Machine, Manual, Max. Capacity 24 ga., Shaft Center to Center (In.) 1-3/4, Function...More

Box & Pan Brake Foot Clamp,50 In.
  • JET
  • Box & Pan Brake Foot Clamp, 50 In.Box & Pan Brake Foot Clamp,50 In.
  • Item # 18F203
  • Mfr. Model # 752127
  • Box & Pan Brake Foot Clamp, Bending Length (In.) 50, Capacity of Mild Steel (Gauge) 14, Finger Width (In.)...More

Rotary Machine,24 ga,2 in Center,w/Rolls
  • ROPER WHITNEY
  • Rotary Machine, 24 ga, 2 in Center, w/RollsRotary Machine,24 ga,2 in Center,w/Rolls
  • Item # 22JL04
  • Mfr. Model # 622
  • Combination Rotary Machine, Manual, Max. Capacity 24 ga., Shaft Center to Center (In.) 2, Function For...More

Rotary Machine, 22 ga, 2 In
  • DAYTON
  • Rotary Machine, 22 ga, 2 InRotary Machine, 22 ga, 2 In
  • Item # 13W880
  • Mfr. Model # 13W880
  • Rotary Machine, 6 In. Throat Depth, Max. Capacity 22 Gauge., Shaft Center to Center (In.) 2, Clamps To...More

Compact Bender
  • DAYTON
  • Compact BenderCompact Bender
  • Item # 45J342
  • Mfr. Model # 45J342
  • Compact Bender, Bending Length (In.) 2, Cutting Width (In.) 0.236Steel, Die 1", 1-1/4", 1-1/2", 1-3/4", 2",...More

English Wheel, 28 In
  • DAYTON
  • English Wheel, 28 InEnglish Wheel, 28 In
  • Item # 45J341
  • Mfr. Model # 45J341
  • English WheelCapacity of Mild Steel (Gauge) 18Steel, Die 2 In., 3 In., 4 In., 6 In., 8 In., 12 In., Quick...More

Slip Roll, 50 In, 16 Ga.
  • DAYTON
  • Slip Roll, 50 In, 16 Ga.Slip Roll, 50 In, 16 Ga.
  • Item # 13W883
  • Mfr. Model # 13W883
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 Ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 1.5,...More

Rotary Machine W/ Stand, 18 Ga.
  • DAYTON
  • Rotary Machine W/ Stand, 18 Ga.Rotary Machine W/ Stand, 18 Ga.
  • Item # 12G602
  • Mfr. Model # 12G602
  • Rotary Machine W/ Stand, Deep Throat, Max. Capacity 18 Ga, Shaft Center to Center (In.) 2, Clamps To...More

Portable Mini Brake,48 In,22 Ga Capacity
  • MALCO
  • Portable Mini Brake, 48 In, 22 Ga CapacityPortable Mini Brake,48 In,22 Ga Capacity
  • Item # 2CJY3
  • Mfr. Model # MB48A
  • Portable Mini Brake, Bending Length 48 In, Capacity of Mild Steel 22 Gauge, Max Box Depth Infinite In, Max...More

Hand Seamer Set,Offset, 3 and 6In.Blades
  • MIDWEST SNIPS
  • Hand Seamer Set, Offset, 3 and 6In.BladesHand Seamer Set,Offset, 3 and 6In.Blades
  • Item # 29RW41
  • Mfr. Model # MWT-SO36
  • Offset Hand Seamer Set, Jaw Width 3 In., 6 In., Jaw Depth 1-1/4 In., Metal Gauge 20, Number of Pieces 4,...More

Bench Vise Slip Roll Kit
  • PALMGREN
  • Bench Vise Slip Roll KitBench Vise Slip Roll Kit
  • Item # 6CMW1
  • Mfr. Model # BM3
  • Bench Vise Slip Roll Kit, 17 x 25 x 5-1/2 In., For Use With Any 5 In. or Larger Bench Vise, Features 3...More

Brake, Floor, Foot Activated, 40 In
  • DAYTON
  • Brake, Floor, Foot Activated, 40 InBrake, Floor, Foot Activated, 40 In
  • Item # 12G599
  • Mfr. Model # 12G599
  • Metal Forming Machine, Bending Length (In.) 40, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 25mm,...More

Slip Roll Bench, 50 x 16 In
Electrical Power Slip Roll,16 Ga,50 In
Box and Pan Brake,16 Ga.
  • JET
  • Box and Pan Brake, 16 Ga.Box and Pan Brake,16 Ga.
  • Item # 42W886
  • Mfr. Model # BP-1648H
  • Box and Pan Brake, Bending Length (In.) 48Rolls -, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 5 at...More

English Wheel, 16 Gauge
Box and Pan Brake,16 Ga.
  • JET
  • Box and Pan Brake, 16 Ga.Box and Pan Brake,16 Ga.
  • Item # 42W887
  • Mfr. Model # BP-1696H
  • Box and Pan Brake, Bending Length (In.) 96Rolls -, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 5 at...More

Slip Roll Bench, 24 x 20 In
Slip Roll Bench, 36 x 22 In
Box and Pan Brake,12 Ga.
  • JET
  • Box and Pan Brake, 12 Ga.Box and Pan Brake,12 Ga.
  • Item # 42W885
  • Mfr. Model # BP-1248H
  • Box and Pan Brake, Bending Length (In.) 48Rolls -, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 5 at...More

Slip Roll,Electrical Power,50 In.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More