Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

59 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Combination Shear, Brake And Roll, 40 In
  • DAYTON
  • Combination Shear, Brake And Roll, 40 InCombination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Rotary Machine, 22 ga, 2 In
  • DAYTON
  • Rotary Machine, 22 ga, 2 InRotary Machine, 22 ga, 2 In
  • Item # 13W880
  • Mfr. Model # 13W880
  • Rotary Machine, 6 In. Throat Depth, Max. Capacity 22 Gauge., Shaft Center to Center (In.) 2, Clamps To...More

Brake, Bench, 48-1/4 In
  • DAYTON
  • Brake, Bench, 48-1/4 InBrake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

Combination Shear, Brake And Roll, 30 In
  • DAYTON
  • Combination Shear, Brake And Roll, 30 InCombination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

Brake, Floor
  • DAYTON
  • Brake, FloorBrake, Floor
  • Item # 13W877
  • Mfr. Model # 13W877
  • Brake Floor, Bending Length (In.) 51, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3,4,5,20, Max....More

Combination Shear, Brake And Roll,12 In
  • DAYTON
  • Combination Shear, Brake And Roll, 12 InCombination Shear, Brake And Roll,12 In
  • Item # 12G596
  • Mfr. Model # 12G596
  • Metal Forming Machine, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls Min. 1-1/2 In., Capacity of...More

Brake, Bench, 24 In
  • DAYTON
  • Brake, Bench, 24 InBrake, Bench, 24 In
  • Item # 12G598
  • Mfr. Model # 12G598
  • Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Finger Width (In.)...More

Combination Shear, Brake And Roll, 52 In
  • DAYTON
  • Combination Shear, Brake And Roll, 52 InCombination Shear, Brake And Roll, 52 In
  • Item # 12G597
  • Mfr. Model # 12G597
  • Metal Forming Machine, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min. 2-3/8 In., Capacity of...More

Rotary Machine W/ Stand, 18 Ga.
  • DAYTON
  • Rotary Machine W/ Stand, 18 Ga.Rotary Machine W/ Stand, 18 Ga.
  • Item # 12G602
  • Mfr. Model # 12G602
  • Rotary Machine W/ Stand, Deep Throat, Max. Capacity 18 Ga, Shaft Center to Center (In.) 2, Clamps To...More

Slip Roll, 24 In, 20 Ga.
  • DAYTON
  • Slip Roll, 24 In, 20 Ga.Slip Roll, 24 In, 20 Ga.
  • Item # 13W881
  • Mfr. Model # 13W881
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 Ga., Dia. of Rolls (In.) 1-1/2, Min. Radius (In.)...More

Bench Vise Slip Roll Kit
  • PALMGREN
  • Bench Vise Slip Roll KitBench Vise Slip Roll Kit
  • Item # 6CMW1
  • Mfr. Model # BM3
  • Bench Vise Slip Roll Kit, 17 x 25 x 5-1/2 In., For Use With Any 5 In. or Larger Bench Vise, Features 3...More

Portable Mini Brake,48 In,22 Ga Capacity
  • MALCO
  • Portable Mini Brake, 48 In, 22 Ga CapacityPortable Mini Brake,48 In,22 Ga Capacity
  • Item # 2CJY3
  • Mfr. Model # MB48A
  • Portable Mini Brake, Bending Length 48 In, Capacity of Mild Steel 22 Gauge, Max Box Depth Infinite In, Max...More

Brake, Floor, Foot Activated, 40 In
  • DAYTON
  • Brake, Floor, Foot Activated, 40 InBrake, Floor, Foot Activated, 40 In
  • Item # 12G599
  • Mfr. Model # 12G599
  • Metal Forming Machine, Bending Length (In.) 40, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 25mm,...More

Slip Roll Bench, 36 x 22 In
Box & Pan Brake Foot Clamp,40 In. L
  • JET
  • Box & Pan Brake Foot Clamp, 40 In. LBox & Pan Brake Foot Clamp,40 In. L
  • Item # 18F202
  • Mfr. Model # 752125
  • Box & Pan Brake Foot Clamp, Bending Length (In.) 40 In., Capacity of Mild Steel (Gauge) 12, Finger Width...More

Electrical Power Slip Roll,16 Ga,50 In
Slip Roll Bench, 24 x 20 In
Slip Roll Bench, 50 x 16 In
English Wheel, 16 Gauge
Slip Roll,Electrical Power,50 In.
Box and Pan Brake,16 Ga.
  • JET
  • Box and Pan Brake, 16 Ga.Box and Pan Brake,16 Ga.
  • Item # 42W886
  • Mfr. Model # 752116
  • Box and Pan Brake, Bending Length (In.) 48Rolls -, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 5 at...More

Box & Pan Brake Foot Clamp,50 In.
  • JET
  • Box & Pan Brake Foot Clamp, 50 In.Box & Pan Brake Foot Clamp,50 In.
  • Item # 18F203
  • Mfr. Model # 752127
  • Box & Pan Brake Foot Clamp, Bending Length (In.) 50, Capacity of Mild Steel (Gauge) 14, Finger Width (In.)...More

Box and Pan Brake,12 Ga.
  • JET
  • Box and Pan Brake, 12 Ga.Box and Pan Brake,12 Ga.
  • Item # 42W885
  • Mfr. Model # 754100
  • Box and Pan Brake, Bending Length (In.) 48Rolls -, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 5 at...More

Hydraulic Plate Roll, 60 In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Plate Roll, 60 InHydraulic Plate Roll, 60 In
  • Item # 18F315
  • Mfr. Model # PR-510
  • Tube Bender, Bending Length (In.) 60 In., Rolls 3, Capacity of Mild Steel (Gauge) 10 ga., Steel, Hydraulic...More

Manual Box And Pan Brake, 96 In
  • BAILEIGH INDUSTRIAL
  • Manual Box And Pan Brake, 96 InManual Box And Pan Brake, 96 In
  • Item # 18F316
  • Mfr. Model # BB-9612
  • Manual Box And Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 12 ga., Finger Width (In.)...More

Electric Bead Roller, 36 In
  • BAILEIGH INDUSTRIAL
  • Electric Bead Roller, 36 InElectric Bead Roller, 36 In
  • Item # 18F321
  • Mfr. Model # BR-18E-36
  • Tube Bender Accessory, Capacity of Mild Steel (Gauge) 18 ga., Steel, Die Spoiler Roll, 36 In. Electric Bead...More

Combo Shear/Bender/Notcher,2 x 2 x1/4 in
Shear, Multiple Funtion, 11 Ga.
  • DAYTON
  • Shear, Multiple Funtion, 11 Ga.Shear, Multiple Funtion, 11 Ga.
  • Item # 12G595
  • Mfr. Model # 12G595
  • Metal Forming Machine, Capacity of Mild Steel (Gauge) 11, Dual Edge Adjustable And Reversible, Made Of Tool...More

Slip Roll,36 in Width,16 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 36 in Width, 16 ga CapSlip Roll,36 in Width,16 ga Cap
  • Item # 22JK88
  • Mfr. Model # 416
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 16 ga., Dia. Of Rolls (In.) 3, Min. Radius (In.) 1-1/2,...More

Electromagnetic Brake,48 in Bend L,18 ga
  • ROPER WHITNEY
  • Electromagnetic Brake, 48 in Bend L, 18 gaElectromagnetic Brake,48 in Bend L,18 ga
  • Item # 22JK97
  • Mfr. Model # MBB4181
  • Electromagnetic Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 18, Finger Width (In.) 3/4, 1,...More

Letter Forming Brake,12 in Bend L,20 ga
  • ROPER WHITNEY
  • Letter Forming Brake, 12 in Bend L, 20 gaLetter Forming Brake,12 in Bend L,20 ga
  • Item # 22JK96
  • Mfr. Model # 99
  • Letter Forming Brake, Bending Length (In.) 12, Capacity of Mild Steel (Gauge) 20, Max. Lift of Beam (In.)...More

Rotary Machine,24 ga,2 in Center,w/Rolls
  • ROPER WHITNEY
  • Rotary Machine, 24 ga, 2 in Center, w/RollsRotary Machine,24 ga,2 in Center,w/Rolls
  • Item # 22JL04
  • Mfr. Model # 622
  • Combination Rotary Machine, Manual, Max. Capacity 24 ga., Shaft Center to Center (In.) 2, Function For...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More