Skip Content

Filter Results By

Product Categories

Sheet Metal Slip Rolls

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Slip Roll, 36 In, 22 Ga.
  • DAYTON
  • Slip Roll, 36 In, 22 Ga. Slip Roll, 36 In, 22 Ga.
  • Item # 13W882
  • Mfr. Model # 13W882
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 Ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 1,...More

Combination Shear, Brake And Roll, 40 In
  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Combination Shear, Brake And Roll, 30 In
  • DAYTON
  • Combination Shear, Brake And Roll, 30 In Combination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

Slip Roll, 24 In, 20 Ga.
  • DAYTON
  • Slip Roll, 24 In, 20 Ga. Slip Roll, 24 In, 20 Ga.
  • Item # 13W881
  • Mfr. Model # 13W881
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 Ga., Dia. of Rolls (In.) 1-1/2, Min. Radius (In.)...More

Combination Shear, Brake And Roll, 52 In
  • DAYTON
  • Combination Shear, Brake And Roll, 52 In Combination Shear, Brake And Roll, 52 In
  • Item # 12G597
  • Mfr. Model # 12G597
  • Metal Forming Machine, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min. 2-3/8 In., Capacity of...More

Slip Roll, 50 In, 16 Ga.
  • DAYTON
  • Slip Roll, 50 In, 16 Ga. Slip Roll, 50 In, 16 Ga.
  • Item # 13W883
  • Mfr. Model # 13W883
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 Ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 1.5,...More

Combination Shear, Brake And Roll,12 In
  • DAYTON
  • Combination Shear, Brake And Roll, 12 In Combination Shear, Brake And Roll,12 In
  • Item # 12G596
  • Mfr. Model # 12G596
  • Metal Forming Machine, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls Min. 1-1/2 In., Capacity of...More

Electrical Power Slip Roll,16 Ga,50 In
Slip Roll Bench, 24 x 20 In
Slip Roll Bench, 36 x 22 In
Slip Roll Bench, 50 x 16 In
Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV95
  • Mfr. Model # SR-5016M
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

Hydraulic Plate Roll, 60 In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Plate Roll, 60 In Hydraulic Plate Roll, 60 In
  • Item # 18F315
  • Mfr. Model # PR-510
  • Tube Bender, Bending Length (In.) 60 In., Rolls 3, Capacity of Mild Steel (Gauge) 10 ga., Steel, Hydraulic...More

Shear Brake Roll, 3 in 1, 52 In, Steel
  • BAILEIGH INDUSTRIAL
  • Shear Brake Roll, 3 in 1, 52 In, Steel Shear Brake Roll, 3 in 1, 52 In, Steel
  • Item # 15V785
  • Mfr. Model # SBR-5216
  • 3 in 1 Shear Brake Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min 1.70 In., Capacity of...More

Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W892
  • Mfr. Model # 756031
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

Combo Shear/Bender/Notcher,2 x 2 x1/4 in
Slip Roll,36 in Width,22 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 36 in Width, 22 ga Cap Slip Roll,36 in Width,22 ga Cap
  • Item # 22JK81
  • Mfr. Model # 381
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 ga., Dia. Of Rolls (In.) 2, Min. Radius (In.) 1,...More

Shear, Multiple Funtion, 11 Ga.
  • DAYTON
  • Shear, Multiple Funtion, 11 Ga. Shear, Multiple Funtion, 11 Ga.
  • Item # 12G595
  • Mfr. Model # 12G595
  • Metal Forming Machine, Capacity of Mild Steel (Gauge) 11, Dual Edge Adjustable And Reversible, Made Of Tool...More

Bench Brake,48 in Bend L,16 ga
  • ROPER WHITNEY
  • Bench Brake, 48 in Bend L, 16 ga Bench Brake,48 in Bend L,16 ga
  • Item # 22JK92
  • Mfr. Model # U416
  • Bench Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2, 3, 4, Max. Box...More

Letter Forming Brake,12 in Bend L,20 ga
  • ROPER WHITNEY
  • Letter Forming Brake, 12 in Bend L, 20 ga Letter Forming Brake,12 in Bend L,20 ga
  • Item # 22JK96
  • Mfr. Model # 99
  • Letter Forming Brake, Bending Length (In.) 12, Capacity of Mild Steel (Gauge) 20, Max. Lift of Beam (In.)...More

Slip Roll,20 ga.,12In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 20 ga., 12In W Slip Roll,20 ga.,12In W
  • Item # 31XV90
  • Mfr. Model # SR-1220M
  • Slip Roll, Max. Forming Width (In.) 12, Max. Capacity 20 ga., Dia. of Rolls (In.) 1-1/4, Min. Radius (In.)...More

Bench Vise Slip Roll Kit
  • PALMGREN
  • Bench Vise Slip Roll Kit Bench Vise Slip Roll Kit
  • Item # 6CMW1
  • Mfr. Model # BM3
  • Bench Vise Slip Roll Kit, 17 x 25 x 5-1/2 In., For Use With Any 5 In. or Larger Bench Vise, Features 3...More

Slip Roll,Electrical Power,50 In.
Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W893
  • Mfr. Model # 756041
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV93
  • Mfr. Model # SR-5016
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

Slip Roll,20 ga.,24In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 20 ga., 24In W Slip Roll,20 ga.,24In W
  • Item # 31XV91
  • Mfr. Model # SR-2420M
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 3,...More

Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV94
  • Mfr. Model # SR-5016E
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

Slip Roll,22 ga.,36In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 22 ga., 36In W Slip Roll,22 ga.,36In W
  • Item # 31XV92
  • Mfr. Model # SR-3622M
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 3,...More

Box/Pan Bending Brake,24 in Bend L,16 ga
  • ROPER WHITNEY
  • Box/Pan Bending Brake, 24 in Bend L, 16 ga Box/Pan Bending Brake,24 in Bend L,16 ga
  • Item # 22JK98
  • Mfr. Model # PX24
  • Box and Pan Bending Brake, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 16, Finger Width (In.)...More

Slip Roll,36 in Width,18 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 36 in Width, 18 ga Cap Slip Roll,36 in Width,18 ga Cap
  • Item # 22JK84
  • Mfr. Model # 390
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 18 ga., Dia. Of Rolls (In.) 2-1/2, Min. Radius (In.)...More

Slip Roll,48 in Width,22 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 48 in Width, 22 ga Cap Slip Roll,48 in Width,22 ga Cap
  • Item # 22JK86
  • Mfr. Model # 392
  • Slip Roll, Max. Forming Width (In.) 48, Max. Capacity 22 ga., Dia. Of Rolls (In.) 2-1/2, Min. Radius (In.)...More

Slip Roll,42 in Width,24 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 42 in Width, 24 ga Cap Slip Roll,42 in Width,24 ga Cap
  • Item # 22JK83
  • Mfr. Model # 0381
  • Slip Roll, Max. Forming Width (In.) 42, Max. Capacity 24 ga., Dia. Of Rolls (In.) 2, Min. Radius (In.) 1,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More