Skip Content

Filter Results By

Cordless Grinders

32 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Battery Included...More

Cordless Cutoff/Grinder,28V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 28V, 4-1/2 In. Cordless Cutoff/Grinder,28V,4-1/2 In.
  • Item # 38D769
  • Mfr. Model # 0725-20
  • Cordless Cutoff/Grinder, Bare Tool (No Battery), Voltage 28.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Cutoff/Paddle Grinder 18.0 Volt Cordless Cutoff/Paddle Grinder
  • Multiple product options available

    Cordless Cutoff/Paddle Grinder, Voltage 18.0, Size 4-1/2", Max. Wheel Dia. 5", 8500, Battery Pack Replacement 38D766, Battery Type Li-Ion, Battery Capacity 4.0 A/hr.,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Cutoff/Slide Grinder 18.0 Volt Cordless Cutoff/Slide Grinder
  • Multiple product options available

    Cordless Cutoff/Slide Grinder, Voltage 18.0, Size 4-1/2", Max. Wheel Dia. 5", 8500, Battery Pack Replacement 38D766, Battery Type Li-Ion, Battery Capacity 4.0 A/hr.,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

Cordless Oscillating Tool,Bare Tool,20V
  • PORTER CABLE
  • Cordless Oscillating Tool, Bare Tool, 20V Cordless Oscillating Tool,Bare Tool,20V
  • Item # 25DT65
  • Mfr. Model # PCC710B
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 20.0, 8000-18,000 Orbits per Minute, Battery...More

Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 9000 No Load...More

  • MILWAUKEE
  • 18.0 Volt Cordless Right Angle Grinder 18.0 Volt Cordless Right Angle Grinder
  • Multiple product options available

    Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2", Battery Type Li-Ion and Spindle Thread Size 5/8" x 11 UNC; Varies by Max. Wheel Dia. and...More

Cordless Cutoff Tool,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 20.0V Cordless Cutoff Tool,Bare Tool,20.0V
  • Item # 25DT66
  • Mfr. Model # PCC761B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500...More

Cordless Cutoff Tool,Bare Tool,18.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 18.0V Cordless Cutoff Tool,Bare Tool,18.0V
  • Item # 34G840
  • Mfr. Model # PC18AG
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500...More

Cordless Cutoff Tool Kit,36.0V,4-1/2 In.
  • DEWALT
  • Cordless Cutoff Tool Kit, 36.0V, 4-1/2 In. Cordless Cutoff Tool Kit,36.0V,4-1/2 In.
  • Item # 18E810
  • Mfr. Model # DC415KL
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 36.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500 No...More

Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in L Cordless Oscillating Tool
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery...More

Cordless Cutoff/Grinder Kit,18V,4-1/2 In
  • BOSCH
  • Cordless Cutoff/Grinder Kit, 18V, 4-1/2 In Cordless Cutoff/Grinder Kit,18V,4-1/2 In
  • Item # 4WLL2
  • Mfr. Model # CAG180-01
  • Cordless Cutoff/Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Cordless Osc Bare Tool,12 V
  • BOSCH
  • Cordless Osc Bare Tool, 12 V Cordless Oscillating Tool
  • Item # 46U425
  • Mfr. Model # PS50BN
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 12.0, 500 to 20,000 Orbits per Minute, Battery...More

Cordless Cutoff Tool,18V,4-1/2
  • BOSCH
  • Cordless Cutoff Tool, 18V, 4-1/2 Cordless Cutoff Tool,18V,4-1/2
  • Item # 19TT03
  • Mfr. Model # CAG180BL
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 10,000...More

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of To
  • MAKITA
  • Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 7 18.0 Volt Cordless Combination Kit
  • Item # 14F163
  • Mfr. Model # XT702
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 7, Tools Included Circular Saw, Cut Off Tool, Hammer...More

Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • BOSCH
  • Angle Grinder, 18.0V, 10,000RPM, 12-1/2in L Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • Item # 35GR05
  • Mfr. Model # CAG180B
  • Cordless Angle Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Cordless Right Angle Drill Kit,12.0V
  • MILWAUKEE
  • Cordless Right Angle Drill Kit, 12.0V 12.0 Voltage Li-Ion Cordless Right Angle Drill Kit
  • Item # 7DX62
  • Mfr. Model # 2415-21 48-11-2420
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 12.0, Battery Included Yes, Battery Pack...More

  • METABO
  • 18.0 Volt Cordless Flat Head Angle Grinder 18.0 Volt Cordless Flat Head Angle Grinder
  • Multiple product options available

    Flat Head Angle Grinder, Voltage 18, Size 5", 8000, Battery Pack Replacement Mfr. No. 625587000, Lock-on Yes, Lock-off No, Spindle Thread Size 5/8"-11, Switch Type...More

Angle Grinder,4-1/2 in.,14.4V
  • PANASONIC
  • Angle Grinder, 4-1/2 in., 14.4V Angle Grinder,4-1/2 in.,14.4V
  • Item # 22EA77
  • Mfr. Model # EY4640X
  • Cordless Angle Grinder, Bare Tool (No Battery), Voltage 14.4, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 9500...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More