Skip Content

Filter Results By

Oil-Less Vacuum Pumps

31 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Compressr/Vacuum Pump,1/16 HP,60 Hz,115V
  • GAST
  • Compressr/Vacuum Pump, 1/16 HP, 60 Hz, 115V Compressr/Vacuum Pump,1/16 HP,60 Hz,115V
  • Item # 4Z026
  • Mfr. Model # MOA-P22-AA
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/16 HP, Voltage 115, 60 Hz, 2.1 Full Load Amps, Inlet...More

  • THOMAS
  • Piston Air Compressor Piston Air Compressor
  • Multiple product options available

    Piston Air Compressor, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Varies by HP, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

  • GAST
  • Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Varies by Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, HP, Voltage, Hz, Phase, Full Load Amps, Free...More

Vacuum Pump,1/15 HP,60 Hz,115V
  • THOMAS
  • Vacuum Pump, 1/15 HP, 60 Hz, 115V Vacuum Pump,1/15 HP,60 Hz,115V
  • Item # 4Z792
  • Mfr. Model # 900-58
  • Vacuum Pump, Compressor Type Diaphragm, 1/15 HP, Voltage 115, 60 Hz, 2 Full Load Amps, Inlet Size 1/4 In....More

  • GAST
  • Piston Air Compressor Piston Air Compressor
  • Multiple product options available

    Piston Air Compressor, Varies by HP, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

Compressor/Vacuum Pump,1/3 HP,50/60 Hz,
  • GAST
  • Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, Compressor/Vacuum Pump,1/3 HP,50/60 Hz,
  • Item # 4Z024
  • Mfr. Model # DOA-P707-FB
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/3 HP, Voltage 110/115, 50/60 Hz, 4.8/3.3 Full Load Amps,...More

  • THOMAS
  • Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, Varies by HP, Voltage, Hz, Phase, Full Load Amps, Free...More

Compressor/Vacuum Pump,1/10 HP,12V
  • THOMAS
  • Compressor/Vacuum Pump, 1/10 HP, 12V Compressor/Vacuum Pump,1/10 HP,12V
  • Item # 4XL32
  • Mfr. Model # 107CDC20
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/10 HP, Voltage 12VDC, 9.5 Full Load Amps, Inlet Size 1/8...More

Compressr/Vacuum Pump,1/8 HP,60  Hz,115V
  • GAST
  • Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V Compressr/Vacuum Pump,1/8 HP,60 Hz,115V
  • Item # 2Z866
  • Mfr. Model # DOA-P707-AA
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 HP, Voltage 115, 60 Hz, 4.2 Full Load Amps, Inlet Size...More

Compressor/Vacuum Pump,1/8 HP,60 Hz,115V
  • THOMAS
  • Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V Compressor/Vacuum Pump,1/8 HP,60 Hz,115V
  • Item # 5Z348
  • Mfr. Model # 927CA18
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 HP, Voltage 115, 60 Hz, 3 Full Load Amps, Inlet Size...More

Compressr/Vacuum Pump,1/20 HP,60 Hz,115V
  • THOMAS
  • Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V Compressr/Vacuum Pump,1/20 HP,60 Hz,115V
  • Item # 5Z347
  • Mfr. Model # 2107CA20
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/20 HP, Voltage 115, 60 Hz, 1.6 Full Load Amps, Inlet...More

Compressor/Vacuum Pump,0.1 HP,60 Hz,115V
  • THOMAS
  • Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V Compressor/Vacuum Pump,0.1 HP,60 Hz,115V
  • Item # 5Z346
  • Mfr. Model # 107CAB18
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/20 HP, Voltage 115, 60 Hz, 1.7 Full Load Amps, Inlet...More

Piston Vacuum Pump,1/3HP,115V,1Ph
  • GAST
  • Piston Vacuum Pump, 1/3HP, 115V, 1Ph Piston Vacuum Pump,1/3HP,115V,1Ph
  • Item # 5KA75
  • Mfr. Model # 72R547-V251-D303X
  • Piston Vacuum Pump, 1/3 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 0.3, Inlet Size 1/4 In. NPT,...More

Compressor/Vacuum Pump,60 Hz,115V
  • THOMAS
  • Compressor/Vacuum Pump, 60 Hz, 115V Compressor/Vacuum Pump,60 Hz,115V
  • Item # 5GUM9
  • Mfr. Model # 150057
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, - HP, Voltage 115, 60 Hz, 0.37 Full Load Amps, Inlet Size...More

Compressor/Vacuum Pump,1/8 HP,60 Hz,115V
  • GAST
  • Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V Compressor/Vacuum Pump,1/8 HP,60 Hz,115V
  • Item # 5KA83
  • Mfr. Model # MAA-P251-MB
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 HP, Voltage 115, 60 Hz, 2.8 Full Load Amps, Inlet Size...More

Compressor/Vacuum Pump,1/3 HP,60 Hz,115V
  • GAST
  • Compressor/Vacuum Pump, 1/3 HP, 60 Hz, 115V Compressor/Vacuum Pump,1/3 HP,60 Hz,115V
  • Item # 5KA84
  • Mfr. Model # DOA-V751-FB
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/3 HP, Voltage 115, 60 Hz, 4.5 Full Load Amps, Inlet Size...More

Compressor/Vacuum Pump,1/10 HP,12V
  • THOMAS
  • Compressor/Vacuum Pump, 1/10 HP, 12V Compressor/Vacuum Pump,1/10 HP,12V
  • Item # 4XL33
  • Mfr. Model # 907CDC18
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/10 HP, Voltage 12VDC, 10.8 Full Load Amps, Inlet Size...More

Vacuum Pump,Diaphragm,1/2 HP,1/4in. NPT
Tank Vacuum System,1/2 HP,10 gal. Tank
  • WELCH
  • Tank Vacuum System, 1/2 HP, 10 gal. Tank Tank Vacuum System,1/2 HP,10 gal. Tank
  • Item # 38XV25
  • Mfr. Model # 8150B-30
  • Tank Vacuum System, 1/2 HP, Voltage 115, Inlet Size 3/8 In. Hose, 26 In. Hg Max. Vacuum, Free Air CFM @ 20...More

Compressor Pump,1/15 HP,60 Hz,115V
  • THOMAS
  • Compressor Pump, 1/15 HP, 60 Hz, 115V Compressor Pump,1/15 HP,60 Hz,115V
  • Item # 4Z791
  • Mfr. Model # 900-59
  • Compressor Pump, Compressor Type Diaphragm, 1/15 HP, Voltage 115, 60 Hz, 2.4 Full Load Amps, Outlet Size 1/4...More

Compressor/Vacuum Pump,1/16 HP,12V
  • GAST
  • Compressor/Vacuum Pump, 1/16 HP, 12V Compressor/Vacuum Pump,1/16 HP,12V
  • Item # 5Z670
  • Mfr. Model # MOA-P125-JH
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/16 HP, Voltage 12VDC, 6.8 Full Load Amps, Inlet Size 1/4...More

Piston Air Compressor/Vacuum Pump,115V
  • THOMAS INDUSTRIES
  • Piston Air Compressor/Vacuum Pump, 115V Piston Air Compressor/Vacuum Pump,115V
  • Item # 3HCA2
  • Mfr. Model # 014CA28
  • Piston Air Compressor/Vacuum Pump, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 2.4, Inlet Size 1/4 In....More

Compressor/Vacuum Pump,1/8 HP,12V
  • GAST
  • Compressor/Vacuum Pump, 1/8 HP, 12V Compressor/Vacuum Pump,1/8 HP,12V
  • Item # 5KA85
  • Mfr. Model # 22D1180-251-1002
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 HP, Voltage 12VDC, 6.2 Full Load Amps, Inlet Size 1/8...More

Piston Air Compressor/Vacuum Pump,1/32HP
  • WELCH
  • Piston Air Compressor/Vacuum Pump, 1/32HP Piston Air Compressor/Vacuum Pump,1/32HP
  • Item # 3DUU5
  • Mfr. Model # 2511B-01
  • Piston Air Compressor/Vacuum Pump, 0.033 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 1.6, Inlet Size...More

Vacuum Pump,0.005 HP,12 VDC
  • WELCH
  • Vacuum Pump, 0.005 HP, 12 VDC Vacuum Pump,0.005 HP,12 VDC
  • Item # 3DUU6
  • Mfr. Model # 2050B-01
  • Vacuum Pump, 0.005 HP, Voltage 12VDC /120V Adapter, 60 Hz, 0.26 Full Load Amps, Outlet Size 3/8 Hose Barb,...More

Vacuum Pump,0.008 HP,12 VDC
  • WELCH
  • Vacuum Pump, 0.008 HP, 12 VDC Vacuum Pump,0.008 HP,12 VDC
  • Item # 3DUU7
  • Mfr. Model # 2060B-01
  • Vacuum Pump, 0.008 HP, Voltage 12VDC /120V Adapter, 60 Hz, 0.41 Full Load Amps, Outlet Size 3/8 Hose Barb,...More

Compressor/Vacuum Pump,1/8 HP,60 Hz,115V
  • GAST
  • Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V Compressor/Vacuum Pump,1/8 HP,60 Hz,115V
  • Item # 5KA82
  • Mfr. Model # MOA-P251-FB
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 HP, Voltage 115, 60 Hz, 2.6 Full Load Amps, Inlet Size...More

Compressor/Vacuum Pump,1/6 HP,12V
  • GAST
  • Compressor/Vacuum Pump, 1/6 HP, 12V Compressor/Vacuum Pump,1/6 HP,12V
  • Item # 5KA86
  • Mfr. Model # DOA-P551-KH
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/6 HP, Voltage 12VDC, 20 Full Load Amps, Inlet Size 1/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More