Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

99 Results Found that Include 130 Products

Results per page: 16 | 32 | 48
Spreader/Applicator
Rubber Mallet,Rubber,11-3/4 In. L
  • STANLEY
  • Rubber Mallet, Rubber, 11-3/4 In. LRubber Mallet,Rubber,11-3/4 In. L
  • Item # 6GRH5
  • Mfr. Model # 51-104
  • Rubber Mallet, Head Material Rubber, Head Weight 16 oz., Overall Length 11-3/4 In., Replaceable Tip No,...More

Coating Removal Disc,7 in.
  • SCOTCH-BRITE
  • Coating Removal Disc, 7 in.Coating Removal Disc,7 in.
  • Item # 20RU26
  • Mfr. Model # CR-DH
  • Coating Removal Disc, Hook-and-Loop, Series CR-DH, Diameter 7 In., Thickness 1/64 In., Mounting Type Backing...More

  • WESTWARD
  • MalletMallet
  • Multiple product options available

    Multiple product options available

Needle Scaler,1-1/8 In. Stroke,15.0 CFM
  • INGERSOLL-RAND
  • Needle Scaler, 1-1/8 In. Stroke, 15.0 CFMNeedle Scaler,1-1/8 In. Stroke,15.0 CFM
  • Item # 3JD20
  • Mfr. Model # 125
  • Needle Scaler, General Duty, 4600 Blows per Minute, Stroke Length 1-1/8 In., Average CFM @ 15 Second Run Time...More

  • NUPLA
  • MalletMallet
  • Multiple product options available

    Multiple product options available

  • VAUGHAN
  • MalletMallet
  • Multiple product options available

    Multiple product options available

Stripe Off Wheel,4 In Diax5/8 Tx3/8-16
  • 3M
  • Stripe Off Wheel, 4 In Diax5/8 Tx3/8-16Stripe Off Wheel,4 In Diax5/8 Tx3/8-16
  • Item # 2EXZ7
  • Mfr. Model # 07498
  • Stripe Off Wheel, Foam With 3/8 In. Mandrel, Diameter 4 In., Thickness 5/8 In., Mounting Type Threaded...More

  • SPEEDAIRE
  • Industrial Duty Straight Needle Scaler KitIndustrial Duty Straight Needle Scaler Kit
  • Multiple product options available

    Needle Scaler Kit, Industrial Duty, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Lever Throttle, Varies by Blows per Minute, Stroke Length,...More

Paint/Rust Strip Wheel,4 In Diax5/8 In T
  • 3M
  • Paint/Rust Strip Wheel, 4 In Diax5/8 In TPaint/Rust Strip Wheel,4 In Diax5/8 In T
  • Item # 2EXZ5
  • Mfr. Model # 03171
  • Paint and Rust Stripping Wheel, Non-Woven, Diameter 4 In., Thickness 5/8 In., Mounting Type Non-Threaded...More

Chisel Scaler,1-17/32 In. Stroke,16 CFM
  • SPEEDAIRE
  • Chisel Scaler, 1-17/32 In. Stroke, 16 CFMChisel Scaler,1-17/32 In. Stroke,16 CFM
  • Item # 3AAJ1
  • Mfr. Model # 3AAJ1
  • Chisel Scaler, Industrial Duty, 4400 Blows per Minute, Stroke Length 1-17/32 In., Average CFM @ 15 Second Run...More

Locking Disc Holder,1 In Dia
  • 3M
  • Locking Disc Holder, 1 In DiaLocking Disc Holder,1 In Dia
  • Item # 2EXZ8
  • Mfr. Model # 07500
  • Locking Disc Holder, Diameter 1 In., Mounting Type 1/4 In. Straight Shank to Tool, Locking Thread to Disc,...More

Needle Scaler,2-5/8 In. Stroke,10.0 CFM
  • SPEEDAIRE
  • Needle Scaler, 2-5/8 In. Stroke, 10.0 CFMNeedle Scaler,2-5/8 In. Stroke,10.0 CFM
  • Item # 3AAH8
  • Mfr. Model # 3AAH8
  • Needle Scaler, General Duty, 3000 Blows per Minute, Stroke Length 2-5/8 In., Average CFM @ 15 Second Run Time...More

Needle Scaler,1-5/16 In. Stroke,16 CFM
  • CHICAGO PNEUMATIC
  • Needle Scaler, 1-5/16 In. Stroke, 16 CFMNeedle Scaler,1-5/16 In. Stroke,16 CFM
  • Item # 33E883
  • Mfr. Model # CP7125
  • Needle Scaler, General Duty, 4000 Blows per Minute, Stroke Length 1-5/16 In., Average CFM @ 15 Second Run...More

  • INGERSOLL-RAND
  • Industrial Duty Straight Chisel ScalerIndustrial Duty Straight Chisel Scaler
  • Multiple product options available

    Chisel Scaler, Industrial Duty, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 5/16 In., Straight Handle Type, Ergonomic Design, 382, 383, 383-12, 384,...More

  • INGERSOLL-RAND
  • Industrial Duty Pistol Needle ScalerIndustrial Duty Pistol Needle Scaler
  • Multiple product options available

    Needle Scaler, Industrial Duty, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 5/16 In., Pistol Handle Type, Bayonet-type Needle Housing Lock, Lever...More

  • CHICAGO PNEUMATIC
  • General Duty Straight Needle ScalerGeneral Duty Straight Needle Scaler
  • Multiple product options available

    Needle Scaler, General Duty, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Straight Handle Type, Varies by Blows per Minute, Stroke Length,...More

  • SPEEDAIRE
  • General Duty Straight Needle ScalerGeneral Duty Straight Needle Scaler
  • Multiple product options available

    Needle Scaler, General Duty, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Straight Handle Type, Lever Throttle, Varies by Blows per Minute,...More

  • INGERSOLL-RAND
  • Industrial Duty Straight Needle ScalerIndustrial Duty Straight Needle Scaler
  • Multiple product options available

    Needle Scaler, Industrial Duty, Average CFM @ 15 Second Run Time 3.0, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 5/16 In., Straight Handle Type,...More

Needle Scaler,1-7/64 In. Stroke,16 CFM
  • CLECO
  • Needle Scaler, 1-7/64 In. Stroke, 16 CFMNeedle Scaler,1-7/64 In. Stroke,16 CFM
  • Item # 24D735
  • Mfr. Model # B1-C-LT-G
  • Needle Scaler, General Duty, 4600 Blows per Minute, Stroke Length 1-7/64 In., CFM @ Full Load 16, Required...More

Shear,Air,General Duty
  • INGERSOLL-RAND
  • Shear, Air, General DutyShear,Air,General Duty
  • Item # 5KB22
  • Mfr. Model # 7802SA
  • Air Shear, General, 4200 Strokes per Minute, 20 Gauge Thickness, 4.0 Average CFM @ 15 Second Run Time, 21.0...More

  • SPEEDAIRE
  • Industrial Duty Pistol Needle ScalerIndustrial Duty Pistol Needle Scaler
  • Multiple product options available

    Needle Scaler, Industrial Duty, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Pistol Handle Type, Lever Throttle, Varies by Blows per Minute,...More

Panel Clip Pliers,6 In.
  • GEARWRENCH
  • Panel Clip Pliers, 6 In.Panel Clip Pliers,6 In.
  • Item # 2ZPN9
  • Mfr. Model # 3705
  • Panel Clip Pliers, Overall Length 6 In., Nose Type V-Design, Material Steel, Handle Type Ergonomic, Handle...More

Grinding/Finishing Test Kit
Soft Face Hammer,Fiberglass,20 oz
  • PROTO
  • Soft Face Hammer, Fiberglass, 20 ozSoft Face Hammer,Fiberglass,20 oz
  • Item # 16W834
  • Mfr. Model # HT-1453-1
  • Soft Face Hammer, Tip Dia. (In.) 2-3/16, Tip Type Round Flat, Tip Material Plastic, Head Weight (Oz.) 20,...More

Push Pin Pliers,24 In.
Paint/Rust Strip Wheel,4 In Diax5/8 In T
  • 3M
  • Paint/Rust Strip Wheel, 4 In Diax5/8 In TPaint/Rust Strip Wheel,4 In Diax5/8 In T
  • Item # 2EXZ6
  • Mfr. Model # 03172
  • Paint and Rust Stripping Wheel, Non-Woven, Heavy Duty, Diameter 4 In., Thickness 5/8 In., Mounting Type...More

Results per page: 16 | 32 | 48