Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

75 Results Found that Include 322 Products

Results per page: 16 | 32 | 48
Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 3ZM92
  • Mfr. Model # AFS-222
  • General Purpose Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 0.05 to 12.0 Inches, Sample...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 3ZM96
  • Mfr. Model # RSS-495-11
  • Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 0.20 to 1.0 Inches, Sample Line Connector...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 4XB70
  • Mfr. Model # RFS-4150
  • Air Sensing Switch, General Purpose, SPDT, Pressure Setting Range 0.12-5.0 In WC, Integral Barbed Sample Line...More

Switch,Air Sensing
  • COLUMBUS ELECTRIC
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 2E462
  • Mfr. Model # GRH3AD
  • Multi Purpose Air Sensing Switch, Switch Action SPDT, Differential 0.02 to 0.8 Inches WC, Mounting Location...More

  • ASHCROFT
  • Diaphragm Pressure SwitchDiaphragm Pressure Switch
  • Multiple product options available

    Pressure Switch, Diaphragm Actuation Type, Standard Action, Contact Form SPDT, 1/4 HP @ 1 Phase - 120V, 0.5A @ 125V, 4X, Varies by: Application, Range, Differential,...More

Air Sensing Switch,Adjustable
  • CLEVELAND CONTROLS
  • Air Sensing Switch, AdjustableAir Sensing Switch,Adjustable
  • Item # 6XPX7
  • Mfr. Model # NS2-0000-05
  • Air Sensing Switch, HVAC OEM, Differential (In. WC) 0.03 to 0.09, SPDT Switch Type, Pressure Setting Range...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 3ZM93
  • Mfr. Model # AFS-405
  • Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 0.05 to 12.0 Inches, Sample Line Connector...More

Pressure Switch,Differential,0.12to1.6In
  • DWYER INSTRUMENTS
  • Pressure Switch, Differential, 0.12to1.6InPressure Switch,Differential,0.12to1.6In
  • Item # 4FTN9
  • Mfr. Model # ADPS-04-2-N
  • Pressure Switch, Differential, 0.12 to 1.6 In WC Differential, Burst Pressure 40 In WC, Port Type 1/4 In Slip...More

Dif Pressure Switch,Adjustable
  • DWYER INSTRUMENTS
  • Dif Pressure Switch, AdjustableDif Pressure Switch,Adjustable
  • Item # 24Z008
  • Mfr. Model # ADPS-08-2-N
  • Differential Pressure Switch, Air, Pressure Setting Range (In. WC) .002888 to .04332 psi, Sample Line...More

Differential Air Pressure Switch
  • JOHNSON CONTROLS
  • Differential Air Pressure SwitchDifferential Air Pressure Switch
  • Item # 40G350
  • Mfr. Model # P233A-4-PAC
  • Differential Air Pressure Switch, HVAC/General Purpose, Differential (In. WC) 0.1, SPDT Switch Type, Pressure...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 3ZM94
  • Mfr. Model # AFS-460
  • Air Sensing Switch, Switch Action SPST, Pressure Setting Range WC 0.4 to 12.0 Inches, Sample Line Connector...More

Switch,Dryer Boosting
  • CONDOR USA, INC
  • Single/Three Phase Pressure SwitchSingle/Three Phase Pressure Switch
  • Multiple product options available

    Pressure Switch, Air Compressor, Diaphragm Actuation Type, Standard Action, Contact Form 3PST, Single/Three Phase, 30A AC Contact Rating, Varies by: Range, Differential,...More

  • IFM
  • Pressure Switch, 1/4" MNPTPressure Switch, 1/4" MNPT
  • Multiple product options available

    Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material 316 Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical...More

  • ASHCROFT
  • Pressure Switch, 1/4" MNPTPressure Switch, 1/4" MNPT
  • Multiple product options available

    Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material Watertight 316 Stainless Steel, Compatible With Buna and 316 Stainless Steel, Contact Form SPDT,...More

Vacuum Pressure Switch,1/8 in
  • SMC
  • Vacuum Pressure Switch, 1/8 inVacuum Pressure Switch,1/8 in
  • Item # 30J555
  • Mfr. Model # ZSE40A-N01-R-A
  • Vacuum Pressure Switch, Port Size 1/8 In.NPT M5 Female, Pressure Range 10 to -101.3 KPa, Switch Type 2 NPN...More

  • AUTONICS
  • Air Pressure SensorAir Pressure Sensor
  • Multiple product options available

    Air Pressure Sensor, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire Leads,...More

Pressure Sensor,7/16-20 Port,5000PSI
  • PARKER
  • Pressure Sensor, 7/16-20 Port, 5000PSIPressure Sensor,7/16-20 Port,5000PSI
  • Item # 3FET5
  • Mfr. Model # SCPSD-5000P-1727
  • Electronic Pressure Sensor, High Pressure Stainless Steel, Port Size 7/16-20 UNF-2B (SAE-4) In, Max Pressure...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 3ZM97
  • Mfr. Model # RSS-498-13
  • Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 1.0 to 4.0 Inches, Sample Line Connector...More

Switch,Fan Proving
Differential Air Pressure Switch
  • JOHNSON CONTROLS
  • Differential Air Pressure SwitchDifferential Air Pressure Switch
  • Item # 40G365
  • Mfr. Model # P32AF-1C
  • Differential Air Pressure Switch, HVAC/General Purpose, Differential (In. WC) .018 To .120, SPDT Switch Type,...More

Airflow Switch,Auto Reset,SPDT
  • SIEMENS
  • Airflow Switch, Auto Reset, SPDTAirflow Switch,Auto Reset,SPDT
  • Item # 2KGR4
  • Mfr. Model # 141-0574
  • Airflow Switch, Auto Reset, Differential 0.06 To 0.6 WC, SPDT Switch Type, Pressure Setting Range 0.05 To 1.0...More

Pressure Switch,Differential,0.2to 2InWC
  • DWYER INSTRUMENTS
  • Pressure Switch, Differential, 0.2to 2InWCPressure Switch,Differential,0.2to 2InWC
  • Item # 4FTP1
  • Mfr. Model # ADPS-03-2-N
  • Pressure Switch, Differential, 0.2 to 2.0 In WC Differential, Burst Pressure 40 In WC, Port Type 1/4 In Slip...More

Air Sensing Switch,Fixed
  • CLEVELAND CONTROLS
  • Air Sensing Switch, FixedAir Sensing Switch,Fixed
  • Item # 6XPX9
  • Mfr. Model # DFS-221-112-395
  • Air Sensing Switch, HVAC, SPDT Switch Type, Pressure Setting Range (In. WC) 0.05, Electrical Rating 300 VA...More

Pressure Sensing Switch,.25-1.0
  • ROBERTSHAW
  • Pressure Sensing Switch, .25-1.0Pressure Sensing Switch,.25-1.0
  • Item # 6XJU0
  • Mfr. Model # 2374-495
  • Pressure Sensing Switch, HVAC/General Purpose, Differential (In. WC) .10, Switch Type SPDT, Pressure Setting...More

Differential Air Pressure Switch
  • JOHNSON CONTROLS
  • Differential Air Pressure SwitchDifferential Air Pressure Switch
  • Item # 40G363
  • Mfr. Model # P32AC-2C
  • Differential Air Pressure Switch, HVAC/General Purpose, Differential (In. WC) .045 To .195, SPDT Switch Type,...More

Air Pressure Switch
  • WOLO
  • Air Pressure SwitchAir Pressure Switch
  • Item # 3FHX3
  • Mfr. Model # PS-1
  • Air Pressure Switch, Length 1 3/4 In., Dia. 1 In., Material Metal and Plastic, Pressure 80 To 110 PSI, 3.5...More

Switch,Duct Pressure
Pressure Switch,.05-2.0
  • ROBERTSHAW
  • Pressure Switch, .05-2.0Pressure Switch,.05-2.0
  • Item # 6XJU4
  • Mfr. Model # 2374-501
  • Pressure Sensing Switch, HVAC/General Purpose, Differential (In. WC) 0.02 to 0.8, Switch Type SPDT, Pressure...More

Pressure Switch,Differential, SPDT
Pressure Switch,.05-12.0
  • ROBERTSHAW
  • Pressure Switch, .05-12.0Pressure Switch,.05-12.0
  • Item # 6XJU5
  • Mfr. Model # 2374-502
  • Pressure Sensing Switch, HVAC/General Purpose, Differential (In. WC) 0.02 to 0.8, Switch Type SPDT, Pressure...More

Results per page: 16 | 32 | 48