Skip Content

Filter Results By

Finned Heaters

17 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Finned Tubular Heating Element,240V
  • VULCAN
  • Finned Tubular Heating Element, 240V Finned Tubular Heating Element,240V
  • Item # 3HK19
  • Mfr. Model # FTH20B-B
  • Item Finned Tubular Heating Element, Overall Length 12-7/16 In., Installation Depth 11-5/16 In., Voltage 240,...More

  • BEACON MORRIS
  • Commercial Hydronic Baseboard Steel Steam/Hydronic Heater Elements Commercial Hydronic Baseboard Steel Steam/Hydronic Heater Elements
  • Multiple product options available

    Steam/Hydronic Heater Elements, Tube Size 1-1/4", Tubing Material Steel, Fin Material Steel, Inlet/Outlet NPT 1-1/4", Max. Fluid Temp. 650°F, Max. Pressure 660 psi,...More

Finned Tubular Heating Element,240V
  • VULCAN
  • Finned Tubular Heating Element, 240V Finned Tubular Heating Element,240V
  • Item # 3HK22
  • Mfr. Model # FTH50B-B
  • Item Finned Tubular Heating Element, Overall Length 27-7/16 In., Installation Depth 26-5/16 In., Voltage 240,...More

Finned Tubular Heating Element,240V
  • VULCAN
  • Finned Tubular Heating Element, 240V Finned Tubular Heating Element,240V
  • Item # 3HK20
  • Mfr. Model # FTH30B-B
  • Item Finned Tubular Heating Element, Overall Length 17-7/16 In., Installation Depth 16-5/16 In., Voltage 240,...More

  • BEACON MORRIS
  • Commercial Hydronic Baseboard Aluminum Steam/Hydronic Heater Elements Commercial Hydronic Baseboard Aluminum Steam/Hydronic Heater Elements
  • Multiple product options available

    Steam/Hydronic Heater Elements, Tube Size 1-1/4", Tubing Material Copper, Fin Material Aluminum, Inlet/Outlet NPT 1-1/4", Max. Fluid Temp. 300°F, Max. Pressure 194 psi,...More

  • VULCAN
  • Finned Tubular Air Duct Heaters Finned Tubular Air Duct Heaters
  • Multiple product options available

    Finned Tubular Air Duct Heater, Sheath Material Steel, Material 16 ga. Galvanized Steel, Mounting Type Flange Mount, Min. Air Flow 600 cfm, and Includes Over Temperature...More

Low Profile Enclosure Heater, Thermostat None, Voltage 120,
Finned Tubular Heating Element,240V
  • VULCAN
  • Finned Tubular Heating Element, 240V Finned Tubular Heating Element,240V
  • Item # 3HK21
  • Mfr. Model # FTH40B-B
  • Item Finned Tubular Heating Element, Overall Length 22-7/16 In., Installation Depth 21-5/16 In., Voltage 240,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More