Skip Content

Filter Results By

Hydraulic Couplings

189 Results Found that Include 789 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/4" Hydraulic Quick Coupler, Brass, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/8" Hydraulic Quick Coupler, Brass, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/8" Hydraulic Quick Coupler, Brass, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material Brass, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Nipple, Brass, 3/8-18 Nipple, Brass, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

Hose Assy,Hyd,6 Ft
  • ENERPAC
  • Hose Assy, Hyd, 6 Ft Hose Assy,Hyd,6 Ft
  • Item # 6BU58
  • Mfr. Model # HC9206
  • Hydraulic Hose Assembly, High Pressure, Rubber, Hose Inside Dia 1/4 In, Length 6 Ft, Hose Ends 3/8 MNPT and...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/2" Hydraulic Quick Coupler, Brass, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Flow Rate 12 gpm, Body Material Brass, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • SNAP-TITE
  • Coupler, 316 SS, 3/4-14 Coupler, 316 SS, 3/4-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Body Material 316 Stainless Steel, Sleeve Material 316 Stainless Steel, Bearing Material 316 Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 3/8" Hydraulic Quick Coupler, 303 SS, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material 303 Stainless Steel, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1" Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

1/4"-18 Steel Hydraulic Coupler Set
  • ENERPAC
  • 1/4"-18 Steel Hydraulic Coupler Set 1/4"-18 Steel Hydraulic Coupler Set
  • Item # 4YDU9
  • Mfr. Model # A630
  • Hydraulic Coupler Set, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 2 gpm, Body Material...More

  • EATON AEROQUIP
  • Female NPT to Female NPT, NPT Coupling Hydraulic Hose Adapter Female NPT to Female NPT, NPT Coupling Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Female NPT to Female NPT, NPT Coupling, Male JIC Size (in.) —, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS...More

  • PARKER
  • Hydraulic Quick Coupler, 316 SS, 1/4" Hydraulic Quick Coupler, 316 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Max. Pressure 2000 psi, Body Material 316 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2" Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More