Skip Content

Filter Results By

Stainless Steel Garbage Cans

33 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Custom Trash Can,Stainless Steel,12 gal.
  • GEORGIA-PACIFIC
  • Custom Trash Can, Stainless Steel, 12 gal. Custom Trash Can,Stainless Steel,12 gal.
  • Item # 2NY14
  • Mfr. Model # 59491
  • Custom Trash Can, Capacity 12 gal., Material Stainless Steel, Color Stainless Steel, Height 56 In., Length...More

16 gal. Round Stainless Steel Open-Top Trash Can
14.5 gal. Round Stainless Steel Trash Can
  • SIMPLEHUMAN
  • 14.5 gal. Round Stainless Steel Trash Can 14.5 gal. Round Stainless Steel Trash Can
  • Item # 45DX92
  • Mfr. Model # CW1442
  • Trash Can, Shape Round, Capacity 14.5 gal., Color Stainless Steel, Height 29-3/16 In., Diameter 14-7/8 In.,...More

Custom Trash Can,9.6 gal.,Stainless Stl
  • GEORGIA-PACIFIC
  • Custom Trash Can, 9.6 gal., Stainless Stl Custom Trash Can,9.6 gal.,Stainless Stl
  • Item # 2NY15
  • Mfr. Model # 59471
  • Custom Trash Can, Capacity 9.6 gal., Material Stainless Steel, Color Stainless Steel, Height 60-1/8 In.,...More

  • RUBBERMAID
  • Trash Can Trash Can
  • Multiple product options available

    Multiple product options available

21 gal. Round Stainless Steel Open-Top Trash Can
13 gal. Rectangular Stainless Steel Step On Trash Can
16 gal. Half Round Stainless Steel Open-Top Trash Can
10.5 gal. Half Round Stainless Steel Step On Trash Can
12 gal. Rectangular Stainless Steel Step On Trash Can
13 gal. Rectangular Stainless Steel Open-Top Trash Can
12 gal Stainless Steel Medical Waste Container, Stainless S
33 gal. Venue Collection, Black, Steel, Trash Can
  • TOUGH GUY
  • 33 gal. Venue Collection, Black, Steel, Trash Can Trash Can
  • Item # 5UJC2
  • Mfr. Model # TG-VCT-33 PERF SS
  • Trash Can, Capacity 33 gal., Color Black, Material Steel, Finish Brushed Stainless Steel/Textured, Length 18...More

14 gal. Stainless Steel Recycling Station, Open Top
  • TOUGH GUY
  • 14 gal. Stainless Steel Recycling Station, Open Top Recycling Station
  • Item # 22N279
  • Mfr. Model # 22N279
  • Recycling Station, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Capacity 14 gal., Color Stainless...More

Trifecta Waste Receptacle, "Waste" Lid Silver Funnel T
Silver Paper Slot Recycling Top
  • SAFCO
  • Silver Paper Slot Recycling Top Silver Paper Slot Recycling Top
  • Item # 19YA10
  • Mfr. Model # 9560PA
  • Paper Slot Recycling Top, Material Stainless Steel, Color Silver, Length 20 In., Width 20 In., Height 3 In.,...More

Silver All-Purpose Recycling Top
  • SAFCO
  • Silver All-Purpose Recycling Top Silver All-Purpose Recycling Top
  • Item # 19YA12
  • Mfr. Model # 9560RE
  • All-Purpose Recycling Top, Material Stainless Steel, Color Silver, Length 20 In., Width 20 In., Height 3 In.,...More

Silver Bottle and Can Recycling Top
Silver Bottle and Can Recycling Top
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More