Skip Content

Filter Results By

Product Categories

Ducting Hoses

33 Results Found that Include 300 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • HI-TECH DURAVENT
  • Blue PVC PVC Unreinforced Ducting Hose Blue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

  • Category : Ducting Hoses
  • HI-TECH DURAVENT
  • Clear Polyethylene Industrial Ducting Hose Clear Polyethylene Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Polyethylene, Color Clear, Length 25 ft., Operating Temp. Range -30° to 130°F, Number of Plies 1 and Plastic; Varies by Inside Dia.,...More

  • Category : Ducting Hoses
  • HI-TECH DURAVENT
  • Clear Reinforced PVC Industrial Ducting Hose Clear Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Clear, Length 25 ft., Operating Temp. Range -20° to 180°F and Number of Plies 1; Varies by Inside Dia., Bend...More

  • Category : Ducting Hoses
  • HI-TECH DURAVENT
  • Gray Reinforced PVC Industrial Ducting Hose Gray Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

  • Category : Ducting Hoses
Vent Duct,16 In x 15 ft
  • ECKO
  • Vent Duct, 16 In x 15 ft Ventilation Duct
  • Item # 8ZAE0
  • Mfr. Model # FDT-1615BR
  • Ventilation Duct, Diameter 16 In., Length 15 ft., Construction 2-Ply Flame Retardant Polyvinyl with Polyester...More

  • Category : Confined Space Ventilation Ducting
  • HI-TECH DURAVENT
  • Clear Urethane Industrial Ducting Hose Clear Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Dust, Material Urethane, Color Clear, Operating Temp. Range -20° to 200°F and Number of Plies 1; Varies by Inside Dia., Length, Bend...More

  • Category : Ducting Hoses
Yellow/Black Ventilation Utility Blower Hose, PVC, 8"
  • HI-TECH DURAVENT
  • Translucent Blue Urethane Airline Lavatory Hose Translucent Blue Urethane Airline Lavatory Hose
  • Multiple product options available

    Airline Lavatory Hose, Material Urethane, Color Translucent Blue, Inside Dia. 4-1/8", Bend Radius 9", Max. Pressure 10 psi, Vacuum Rating 10" Hg, Operating Temp. Range...More

  • Category : Ducting Hoses
  • HI-TECH DURAVENT
  • Blue Vinyl/Laminate Hose Blue Vinyl/Laminate Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Vinyl/Laminate, Color Blue, Length 25 ft., Operating Temp. Range -20° to 180°F, Number of Plies 2 and Standards UL-94V-0; Varies by...More

  • Category : Ducting Hoses
  • HI-TECH DURAVENT
  • Clear/White Urethane Industrial Ducting Hose Clear/White Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear/White, Operating Temp. Range -20° to 180°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

  • Category : Ducting Hoses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More